Beli mesin cnc bubut di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mesin Bubut CNC
    Mulai

    Rp879.999.900

    KRISBOW Mesin Bubut CNC
    atribut:
    • Boring Bar Diameter (mm): 30
    • Controller: Siemens
    • Distance Beetween Centres (mm): 1000
    • Indexing Time (s): 2.4
    • Machine Dimensions (LxWxH) (mm): 2650x1550x1800
    • Max. Swing Over Bed (mm): 415
    • Max. Swing Over Carriage (mm): 200
    • Max. Turnig Diameter (mm): 220
    • Max. Turning Length (mm): 850
    • Number of tools: 6
    • Quill Diameter (mm): 60
    • Quill Taper: MT 4
    • Quill Travell (mm): 130
    • Spindle Bearing Diameter (mm): 85
    • Spindle Bore Diameter (mm): 52
    • Spindle Motor Power (kW): 7.5
    • Spindle Nose: ISO 702/III No 6
    • Tool Shank Size (mm): 20x20
    • X Axis travel (mm): 200
    • Z-Axis Travel (mm): 760
  2. KRISBOW Mesin Bubut
    Mulai

    Rp90.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  3. Wipro Lathe Machine (Mesin Bubut)
    Mulai

    Rp16.999.900

    Wipro Lathe Machine (Mesin Bubut)
    atribut:
    • Tailstock Taper: MT2
  4. IRC Motorcycle Tyre Tubeless (Ban Luar Motor)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    IRC Motorcycle Tyre Tubeless (Ban Luar Motor)
    Deskripsi:
    Desain telapak ban yang kokoh dan elegan dengan fungsi kenyamanan berkendara yang optimal pada saat traksi, pengereman dan manuver di jalan
  5. KRISBOW Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

  6. KWT Wall Board (Rak Papan Organizer)
    Mulai

    Rp229.900

    KWT Wall Board (Rak Papan Organizer)
    atribut:
    • Size (mm): 550x430
  7. ALDO Mesin Bubut
    Mulai

    Rp16.999.900

  8. KRISBOW Mesin Bubut Mini
    Mulai

    Rp11.999.900

    KRISBOW Mesin Bubut Mini
    atribut:
    • Motor (V/Hz/W): 220/50/600
    • Max. Swing Over Bed (mm): 305
    • Speed (rpm): 680, 1000, 1430, 2000, 2800
    • Dimensions (mm): 800x350x450
    • Maximum Length (mm): 450
  9. Jarvis Sharpener
    Mulai

    Rp40.999.900

    Jarvis Sharpener
    atribut:
    • Motor: Pre-wired 120 V, 60 Hz, 1.3 A
    • Motor Protection: Thermally Protected
    • Overall Dimensions (LxWxH) (inch): 13.3x12.1x7.5
    • Overall Dimensions (LxWxH) (mm): 338x307x190.5
    • Power Connection Cable Type: IEC-320-C13 cable
    • Power Connection Current: 1.3
    • Power Connection Frequency: 60
    • Power Connection Phase: 1
    • Power Connection Voltage: 120
    • Sound Emission Level: 60 dB (A) during sharpening
    • Sound Measurement Distance (ft): 3
    • Sound Measurement Distance (m): 1
    • Sound Measurement Height (ft): 5
    • Sound Measurement Height (inch): 3
    • Sound Measurement Height (m): 1.6
  10. BITLER Engine Lathe Machine
    Mulai

    Rp219.999.900

    BITLER Engine Lathe Machine
    atribut:
    • Diameter of Tailstock Sleeve (mm): 50
    • Motor Power (kW): 2.2, 3Phase
    • Range Of Metric Threads (mm): 0.1 to 14
    • Spindle Bore (mm): 52
    • Spindle Speeds (rpm): 45 to 1800
    • Swing Over Bed (mm): 410
    • Swing Over Cross Slide (mm): 255
    • Swing Over Gap (mm): 580
    • Tailstock Quill Taper: MT.4
    • Taper of Spindle Bore: MT.6
    • Threads (inch): 2 - 72 T.P.I
    • Travel of Tailstock Sleeve (mm): 120
    • Width Of Bed (mm): 250
  11. SHUTER CNC Tool Racks (Rak Perkakas)
    Mulai

    Rp10.999.900

    SHUTER CNC Tool Racks (Rak Perkakas)
    atribut:
    • Color: Dark Grey
    • Material: Steel, ABS (Tool Holders)
  12. KRISBOW Mesin Gergaji Pita
    Mulai

    Rp17.999.900

    KRISBOW Mesin Gergaji Pita
    Deskripsi:
    Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
  13. KRISBOW Mesin Milling Universal
    Mulai

    Rp199.999.900

    KRISBOW Mesin Milling Universal
    atribut:
    • Beam Travel (mm): 500
    • Center Between T-Slot Table (mm): 60
    • Coolant Motor (kW/V/Ph): 40
    • Cross Travel (mm): 200
    • Longitudinal Travel (mm): 585
    • Main Motor Power (kW/V/Ph): 1.5/380/3
    • Max. Distance Spindle Nose to Table (mm): 500
    • Max. End Mill Capacity (mm): 30
    • Max. Face Mill Capacity (mm): 100
    • Maximum Drilling Capacity (mm): 50
    • Spindle Drive: Gear Head
    • Spindle Speed (rpm): 60-1350
    • Spindle Speed Step: 8
    • Spindle Stroke (mm): 120
    • Spindle Taper (MT): NT40
    • Swing (mm): 400
    • T-Slot Base Size (mm): 2270x1500x2100
    • T-Slot Table Size (mm): 14
    • Working Area of Table (mm): 1000x240
  14. West Lake Drilling and Milling Machine (Mesin Bor Duduk)
    Mulai

    Rp10.999.900

    West Lake Drilling and Milling Machine (Mesin Bor Duduk)
    Deskripsi:
    Karakteristik. - Spindle otomatis, mikro dan proses input manual. - Kepala spindle dapat dimiringkan ±45° atas dan bawah secara elektrik. - Kolom kuat dengan meja kerja besar, stabil dan kokoh. Aksesoris Standar. - Drill chuck. - Taper sleeve (hanya MT3 spindle). - Arbor (hanya taper hole spindle). - Drift (hanya traper hole spindle). - Wrench.
  15. DAYTON Lath (Mesin Bubut Besi)
    Mulai

    Rp129.999.900

    DAYTON Lath (Mesin Bubut Besi)
    atribut:
    • UNSPSC: 23171606
    • Application: Metal Turning
    • Frequency (Hz): 60
    • Phase: Single
  16. IRC Motorcycle Tyre Tubetype (Ban Luar Motor)
    46%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

  17. STAHLWERK CNC Plasma and Gas Cutting Machine (Mesin Potong Plasma)
    Mulai

    Rp47.999.900

    STAHLWERK CNC Plasma and Gas Cutting Machine (Mesin Potong Plasma)
    Deskripsi:
    Mesin CNC cutting adalah suatu mesin pemotong material logam yg bekerja dengan dikendalikan oleh komputer yg memberikan efisiensi, akurasi dan konsistensi yg tidak mungkin dicapai oleh proses manual, sehingga bisa menghasilkan produk dalam waktu yg singkat dan mengurangi pemborosan, tanpa ada resiko kesalahan dari operator.CNC Plasma & Flame Cutting STAHLWERK bisa melakukan pemotongan besi atau baja dengan menggunakan tenaga plasma atau dengan tenaga api ( gas propane / LPG + oksigen)- Ketebalan plat yg bisa dipotong:1. Plasma : 40mm ( pakai CUT 120)2. Gas Cutting : 75mm ( pakai nozzle ST-25, no. 5)Aksesories & Perlengkap :- Straight type flame gas cutting torch, 1 pcs- Cutting tip ST-25, No.2( 106HC / LPG), 1 pcs- Nesting software: FASTCAM, 1 pcs
    atribut:
    • Beam (mm): 2200
    • Lifting Body: Screw
    • Longitudinal Rail (mm): 3500
    • Machine Size (mm): 2200x3500
    • Nesting Software: FastCAM
    • Operating System: F2100B
    • Stepper Motor: 57ByG250C
    • Stepper Motor Driver: QS2H404D
    • Switching Power Supply (W): 350
    • THC (Torch Height Control) System: F1621P
    • Voltage/Frequency (V/Hz): 220, 50/60 (1 phase)
    • Working Speed (mm/minute): max idle speed 5.000, cutting speed depend on cutting method
  18. AS ONE Milling Machine
    Mulai

    Rp46.999.900

Daftar Harga mesin cnc bubut Terbaru November 2026
KRISBOW Mesin Bubut CNCRp879.999.900
KRISBOW Mesin BubutRp90.999.900
Wipro Lathe Machine (Mesin Bubut)Rp16.999.900
ALDO Mesin Bubut KombinasiRp26.999.900
IRC Motorcycle Tyre Tubeless (Ban Luar Motor)Rp199.900
KRISBOW Mesin Bor DudukRp2.199.900
KWT Wall Board (Rak Papan Organizer)Rp229.900
ALDO Mesin BubutRp16.999.900
KRISBOW Mesin Bubut MiniRp11.999.900
Jarvis SharpenerRp40.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait