Beli lathe machine di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mesin Bubut
    Mulai

    Rp83.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  2. DAYTON Lath
    Mulai

    Rp119.999.900

    DAYTON Lath
    atribut:
    • UNSPSC: 23171606
    • Application: Metal Turning
    • Frequency (Hz): 60
    • Phase: Single
  3. AS ONE Desktop Lathe
    Mulai

    Rp1.399.900

  4. KRISBOW Mesin Bubut CNC
    Mulai

    Rp759.999.900

    KRISBOW Mesin Bubut CNC
    atribut:
    • Boring Bar Diameter (mm): 30
    • Controller: Siemens
    • Distance Beetween Centres (mm): 1000
    • Indexing Time (s): 2.4
    • Machine Dimensions (LxWxH) (mm): 2650x1550x1800
    • Max. Swing Over Bed (mm): 415
    • Max. Swing Over Carriage (mm): 200
    • Max. Turnig Diameter (mm): 220
    • Max. Turning Length (mm): 850
    • Number of tools: 6
    • Quill Diameter (mm): 60
    • Quill Taper: MT 4
    • Quill Travell (mm): 130
    • Spindle Bearing Diameter (mm): 85
    • Spindle Bore Diameter (mm): 52
    • Spindle Motor Power (kW): 7.5
    • Spindle Nose: ISO 702/III No 6
    • Tool Shank Size (mm): 20x20
    • X Axis travel (mm): 200
    • Z-Axis Travel (mm): 760
  5. AKS Auto Brake Disc and Drum Lathe Machine
    Mulai

    Rp30.999.900

    AKS Auto Brake Disc and Drum Lathe Machine
    atribut:
    • Processing of Brake Drum (mm): 180 to 350
    • Processing of Brake Plate (mm): 180 to 350
    • Rotation Speed of Workpiece (rpm): 90
    • Working Travel of Tool (mm): 100
    • Motor Power (kW): 0.75
    • Overall Dimensions (mm): 695x565x635
    • Packing Dimensions (mm): 750x710x730
  6. Wipro Mesin Bubut
    Mulai

    Rp14.999.900

    Wipro Mesin Bubut
    atribut:
    • Tailstock Taper: MT2
  7. KRISBOW Mesin Milling Universal
    Mulai

    Rp169.999.900

    KRISBOW Mesin Milling Universal
    atribut:
    • Beam Travel (mm): 500
    • Center Between T-Slot Table (mm): 60
    • Coolant Motor (kW/V/Ph): 40
    • Cross Travel (mm): 200
    • Longitudinal Travel (mm): 585
    • Main Motor Power (kW/V/Ph): 1.5/380/3
    • Max. Distance Spindle Nose to Table (mm): 500
    • Max. End Mill Capacity (mm): 30
    • Max. Face Mill Capacity (mm): 100
    • Maximum Drilling Capacity (mm): 50
    • Spindle Drive: Gear Head
    • Spindle Speed (rpm): 60-1350
    • Spindle Speed Step: 8
    • Spindle Stroke (mm): 120
    • Spindle Taper (MT): NT40
    • Swing (mm): 400
    • T-Slot Base Size (mm): 2270x1500x2100
    • T-Slot Table Size (mm): 14
    • Working Area of Table (mm): 1000x240
  8. DEWALT Pressure Washer
    Mulai

    Rp11.999.900

    DEWALT Pressure Washer
    Deskripsi:
    Perfect for outdoor applications, these powerful pressure washers allow greater mobility than their electric counterparts. They remove mud, dirt, and debris from sidewalks, driveways, garage floors, decks, stairs, and more. They can also be used to prepare walls and other surfaces for painting. The fluid pressure is generated by a gas engine.
    atribut:
    • Pressure Washer Water Type: Cold
    • UNSPSC: 47121805
  9. Schneider Electric Domae MCB Miniature Circuit Breaker 1P
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    Schneider Electric Domae MCB Miniature Circuit Breaker 1P
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
  10. KENTA Variable Speed Mini Lathe
    Mulai

    Rp72.999.900

    KENTA Variable Speed Mini Lathe
    Deskripsi:
    Standard accessories: 3-jaw chuck Dead center MT1 Change gears kit Hexagon wrench Spanner Splash guard Chip tray
  11. KRISBOW Mesin Bubut Mini
    Mulai

    Rp7.099.900

    KRISBOW Mesin Bubut Mini
    atribut:
    • Motor (V/Hz/W): 220/50/600
    • Max. Swing Over Bed (mm): 305
    • Speed (rpm): 680, 1000, 1430, 2000, 2800
    • Dimensions (mm): 800x350x450
    • Maximum Length (mm): 450
  12. BITLER Engine Lathe Machine
    Mulai

    Rp189.999.900

    BITLER Engine Lathe Machine
    atribut:
    • Diameter of Tailstock Sleeve (mm): 50
    • Motor Power (kW): 2.2, 3Phase
    • Range Of Metric Threads (mm): 0.1 to 14
    • Spindle Bore (mm): 52
    • Spindle Speeds (rpm): 45 to 1800
    • Swing Over Bed (mm): 410
    • Swing Over Cross Slide (mm): 255
    • Swing Over Gap (mm): 580
    • Tailstock Quill Taper: MT.4
    • Taper of Spindle Bore: MT.6
    • Threads (inch): 2 - 72 T.P.I
    • Travel of Tailstock Sleeve (mm): 120
    • Width Of Bed (mm): 250
  13. Rothenberger Rocam Expander Compact Set
    Mulai

    Rp40.999.900

    Rothenberger Rocam Expander Compact Set
    Deskripsi:
    Untuk memekarkan pipa tembaga.
    atribut:
    • Color: Red
  14. STAHLWERK Welding Machine Vector Welding All Purposes (Mesin Las Inverter MMA)
    Mulai

    Rp8.899.900

    STAHLWERK Welding Machine Vector Welding All Purposes (Mesin Las Inverter MMA)
    Deskripsi:
    Mesin las Vector Welding berteknologi Jerman dengan beberapa pilihan mulai dari SMAW welding sampai dengan GMAW welding
    atribut:
    • Frequency (Hz): 50/60
Daftar Harga lathe machine Terbaru April 2026
KRISBOW Mesin BubutRp83.999.900
DECKEL Lathe Machine TurnerRp159.999.900
DAYTON LathRp119.999.900
AKS Brake Disc and Drum Lathe MachineRp51.999.900
AS ONE Desktop LatheRp1.399.900
KRISBOW Mesin Bubut CNCRp759.999.900
AKS Auto Brake Disc and Drum Lathe MachineRp30.999.900
Wipro Mesin BubutRp14.999.900
KRISBOW Mesin Milling UniversalRp169.999.900
DEWALT Pressure WasherRp11.999.900

Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)