Beli alat mesin bubut di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mesin Bubut
    Mulai

    Rp83.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  2. KENNAMETAL Insert Bubut DIN Tips
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  3. Vertex Horizontal/Vertical Rotary Table
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.399.900

  4. BOSCH Gerinda Tangan
    Rating:
    100% of 100
    (3)
    Mulai

    Rp519.900

    BOSCH Gerinda Tangan
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
  5. Wipro Mesin Bubut
    Mulai

    Rp14.999.900

    Wipro Mesin Bubut
    atribut:
    • Tailstock Taper: MT2
  6. KRISBOW Mesin Bubut CNC
    Mulai

    Rp759.999.900

    KRISBOW Mesin Bubut CNC
    atribut:
    • Boring Bar Diameter (mm): 30
    • Controller: Siemens
    • Distance Beetween Centres (mm): 1000
    • Indexing Time (s): 2.4
    • Machine Dimensions (LxWxH) (mm): 2650x1550x1800
    • Max. Swing Over Bed (mm): 415
    • Max. Swing Over Carriage (mm): 200
    • Max. Turnig Diameter (mm): 220
    • Max. Turning Length (mm): 850
    • Number of tools: 6
    • Quill Diameter (mm): 60
    • Quill Taper: MT 4
    • Quill Travell (mm): 130
    • Spindle Bearing Diameter (mm): 85
    • Spindle Bore Diameter (mm): 52
    • Spindle Motor Power (kW): 7.5
    • Spindle Nose: ISO 702/III No 6
    • Tool Shank Size (mm): 20x20
    • X Axis travel (mm): 200
    • Z-Axis Travel (mm): 760
  7. KRISBOW Mesin Milling Universal
    Mulai

    Rp169.999.900

    KRISBOW Mesin Milling Universal
    atribut:
    • Beam Travel (mm): 500
    • Center Between T-Slot Table (mm): 60
    • Coolant Motor (kW/V/Ph): 40
    • Cross Travel (mm): 200
    • Longitudinal Travel (mm): 585
    • Main Motor Power (kW/V/Ph): 1.5/380/3
    • Max. Distance Spindle Nose to Table (mm): 500
    • Max. End Mill Capacity (mm): 30
    • Max. Face Mill Capacity (mm): 100
    • Maximum Drilling Capacity (mm): 50
    • Spindle Drive: Gear Head
    • Spindle Speed (rpm): 60-1350
    • Spindle Speed Step: 8
    • Spindle Stroke (mm): 120
    • Spindle Taper (MT): NT40
    • Swing (mm): 400
    • T-Slot Base Size (mm): 2270x1500x2100
    • T-Slot Table Size (mm): 14
    • Working Area of Table (mm): 1000x240
  8. KRISBOW Mesin Bubut Mini
    Mulai

    Rp7.099.900

    KRISBOW Mesin Bubut Mini
    atribut:
    • Motor (V/Hz/W): 220/50/600
    • Max. Swing Over Bed (mm): 305
    • Speed (rpm): 680, 1000, 1430, 2000, 2800
    • Dimensions (mm): 800x350x450
    • Maximum Length (mm): 450
  9. KESTONE Bubut Besi
    Mulai

    Rp20.999.900

    KESTONE Bubut Besi
    atribut:
    • Power (W): 550
    • Distance Between Centers (mm): 520
    • Max. Swing Dia. Over Bed (mm): 200
    • Spindle Bore Dia. (mm): 20
    • Range of Metric Thread (mm): 0.4 - 3
    • Spindle Speed (rpm): 170-1950
    • Packing Size (mm): 1220x560x548
  10. DAYTON Lath
    Mulai

    Rp119.999.900

    DAYTON Lath
    atribut:
    • UNSPSC: 23171606
    • Application: Metal Turning
    • Frequency (Hz): 60
    • Phase: Single
  11. AS ONE Desktop Lathe
    Mulai

    Rp1.399.900

  12. TRUSCO Horizontal/Vertical Rotary Table
    Mulai

    Rp20.999.900

    TRUSCO Horizontal/Vertical Rotary Table
    atribut:
    • Accessories: T shape bolt, Handle
    • Indexing Accuracy: Up to 10 Seconds
    • Keyway (mm): 14
    • Load Capacity (kg): 60
    • Purpose of Use: For accurate angular indexing.
    • Specifications: Surface Roughness ± 0.02mm or Less.
    • Suitable Chuck: Victor TC165F (6inches)
    • Table Diameter (mm): 200
    • Total Height (mm): 103
  13. TRUSCO Rotary Table
    Mulai

    Rp13.999.900

    TRUSCO Rotary Table
    atribut:
    • Dimensions a (mm): 152
    • Dimension D (mm): 163
    • Dimensions b (mm): 81
    • Withstand Load (kg): 40
    • Dimensions c (mm): 203
    • Table Center Hole Diameter: MT2
    • Front Mounting Chuck (inch): 5
    • Keyway Fluet Width (mm): 16
    • Accessories: T shape bolt, Handle
    • Purpose of Use: For accurate angular indexing.
  14. BOSCH Gerinda Tangan Kecil
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    BOSCH Gerinda Tangan Kecil
    atribut:
    • K3L License: Yes
  15. monotaro.id Pisau Bubut HSS
    Mulai

    Rp28.900

    monotaro.id Pisau Bubut HSS
    atribut:
    • Material: HSS
    • Type: M2
  16. Wipro Mesin Bubut Mini
    Mulai

    Rp2.599.900

    Wipro Mesin Bubut Mini
    atribut:
    • Output Shaft Thread Size: M14x1
    • Motor Voltage (V): 220
    • Frequency (Hz): 50
    • Motor Power (W): 480
    • Max. Wood Workpiece Size Length x Diameter (mm): 300x40
    • No Load Speed (rpm): 580-3500
Daftar Harga alat mesin bubut Terbaru March 2026
KRISBOW Mesin BubutRp83.999.900
KENNAMETAL Insert Bubut DIN TipsRp169.900
Vertex Horizontal/Vertical Rotary TableRp5.399.900
BOSCH Gerinda TanganRp519.900
Wipro Mesin BubutRp14.999.900
KRISBOW Mesin Bubut CNCRp759.999.900
KRISBOW Mesin Milling UniversalRp169.999.900
KRISBOW Mesin Bubut MiniRp7.099.900
KESTONE Bubut BesiRp20.999.900
DAYTON LathRp119.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)