Beli mesin bubut mesin di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Mesin BubutDeskripsi:KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.atribut:
- Distance Between Center (mm): 1000
- Wipro Mesin Bubutatribut:
- Tailstock Taper: MT2
- KRISBOW Mesin Milling Universalatribut:
- Beam Travel (mm): 500
- Center Between T-Slot Table (mm): 60
- Coolant Motor (kW/V/Ph): 40
- Cross Travel (mm): 200
- Longitudinal Travel (mm): 585
- Main Motor Power (kW/V/Ph): 1.5/380/3
- Max. Distance Spindle Nose to Table (mm): 500
- Max. End Mill Capacity (mm): 30
- Max. Face Mill Capacity (mm): 100
- Maximum Drilling Capacity (mm): 50
- Spindle Drive: Gear Head
- Spindle Speed (rpm): 60-1350
- Spindle Speed Step: 8
- Spindle Stroke (mm): 120
- Spindle Taper (MT): NT40
- Swing (mm): 400
- T-Slot Base Size (mm): 2270x1500x2100
- T-Slot Table Size (mm): 14
- Working Area of Table (mm): 1000x240
- KRISBOW Mesin Bubut CNCatribut:
- Boring Bar Diameter (mm): 30
- Controller: Siemens
- Distance Beetween Centres (mm): 1000
- Indexing Time (s): 2.4
- Machine Dimensions (LxWxH) (mm): 2650x1550x1800
- Max. Swing Over Bed (mm): 415
- Max. Swing Over Carriage (mm): 200
- Max. Turnig Diameter (mm): 220
- Max. Turning Length (mm): 850
- Number of tools: 6
- Quill Diameter (mm): 60
- Quill Taper: MT 4
- Quill Travell (mm): 130
- Spindle Bearing Diameter (mm): 85
- Spindle Bore Diameter (mm): 52
- Spindle Motor Power (kW): 7.5
- Spindle Nose: ISO 702/III No 6
- Tool Shank Size (mm): 20x20
- X Axis travel (mm): 200
- Z Axis Travel (mm): 760
- KRISBOW Mesin Bubut Miniatribut:
- Motor (V/Hz/W): 220/50/600
- Max. Swing Over Bed (mm): 305
- Speed (rpm): 680, 1000, 1430, 2000, 2800
- Dimensions (mm): 800x350x450
- Maximum Length (mm): 450
- KESTONE Bubut Besiatribut:
- Power (W): 550
- Distance Between Centers (mm): 520
- Max. Swing Dia. Over Bed (mm): 200
- Spindle Bore Dia. (mm): 20
- Range of Metric Thread (mm): 0.4 - 3
- Spindle Speed (rpm): 170-1950
- Packing Size (mm): 1220x560x548
- TRUSCO Rotating Bench Vice (Ragum)atribut:
- Material: Body:Cast Iron Shaft:Steel Handle:Steel Base:Steel
- Total Length (mm): 200
- Width (mm): 89
- Height (mm): 225
- Jaw Width (mm): 66
- Opening (mm): 90
- Jaw Depth (mm): 38
- Maximum Jaw Opening (mm): 50
- Clamping Force (kN): 5
- RHINO Mesin Las Inverter MMADeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- American Tool Hydraulic Shop Pressatribut:
- Capacity: 20Ton
- West Lake Mesin Bor & MillingDeskripsi:Karakteristik. - Spindle otomatis, mikro dan proses input manual. - Kepala spindle dapat dimiringkan ±45° atas dan bawah secara elektrik. - Kolom kuat dengan meja kerja besar, stabil dan kokoh. Aksesoris Standar. - Drill chuck. - Taper sleeve (hanya MT3 spindle). - Arbor (hanya taper hole spindle). - Drift (hanya traper hole spindle). - Wrench.
- KYOTO TOOL (KTC) Mechanic Tool SetDeskripsi:A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
- Wipro Mesin Bubut Miniatribut:
- Output Shaft Thread Size: M14x1
- Motor Voltage (V): 220
- Frequency (Hz): 50
- Motor Power (W): 480
- Max. Wood Workpiece Size Length x Diameter (mm): 300x40
- No Load Speed (rpm): 580-3500
- JTC Engine Cylinder Honeatribut:
- Range: 2\" to 7\"inch
- Stone Size (mm): 8x10x100
Daftar Harga mesin bubut mesin Terbaru October 2025
KRISBOW Mesin Bubut | Rp83.999.900 |
Wipro Mesin Bubut | Rp14.999.900 |
KRISBOW Mesin Milling Universal | Rp169.999.900 |
KRISBOW Mesin Bubut CNC | Rp759.999.900 |
KRISBOW Mesin Bubut Mini | Rp7.099.900 |
KESTONE Bubut Besi | Rp20.999.900 |
Masada Hydraulic Press (Mesin Press Hidrolik) | Rp34.999.900 |
TRUSCO Rotating Bench Vice (Ragum) | Rp2.299.900 |
RHINO Mesin Las Inverter MMA | Rp1.199.900 |
American Tool Hydraulic Shop Press | Rp7.599.900 |
Data diperbarui pada 21/10/2025 (Harga belum termasuk PPN)