Beli mesin frais di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Mesin Milling Universalatribut:
- Beam Travel (mm): 500
- Center Between T-Slot Table (mm): 60
- Coolant Motor (kW/V/Ph): 40
- Cross Travel (mm): 200
- Longitudinal Travel (mm): 585
- Main Motor Power (kW/V/Ph): 1.5/380/3
- Max. Distance Spindle Nose to Table (mm): 500
- Max. End Mill Capacity (mm): 30
- Max. Face Mill Capacity (mm): 100
- Maximum Drilling Capacity (mm): 50
- Spindle Drive: Gear Head
- Spindle Speed (rpm): 60-1350
- Spindle Speed Step: 8
- Spindle Stroke (mm): 120
- Spindle Taper (MT): NT40
- Swing (mm): 400
- T-Slot Base Size (mm): 2270x1500x2100
- T-Slot Table Size (mm): 14
- Working Area of Table (mm): 1000x240
- KRISBOW Mesin Bubut CNCatribut:
- Boring Bar Diameter (mm): 30
- Controller: Siemens
- Distance Beetween Centres (mm): 1000
- Indexing Time (s): 2.4
- Machine Dimensions (LxWxH) (mm): 2650x1550x1800
- Max. Swing Over Bed (mm): 415
- Max. Swing Over Carriage (mm): 200
- Max. Turnig Diameter (mm): 220
- Max. Turning Length (mm): 850
- Number of tools: 6
- Quill Diameter (mm): 60
- Quill Taper: MT 4
- Quill Travell (mm): 130
- Spindle Bearing Diameter (mm): 85
- Spindle Bore Diameter (mm): 52
- Spindle Motor Power (kW): 7.5
- Spindle Nose: ISO 702/III No 6
- Tool Shank Size (mm): 20x20
- X Axis travel (mm): 200
- Z Axis Travel (mm): 760
- NACHI Mata Bor Frais Ball End Hard GS Leher PanjangDeskripsi:- This end mill is the best in micro milling of die and Mold Steel.- It can support every milling by abundant size arrangements.atribut:
- Number of Blades: 2
- Ball Radius Tolerance (mm): +0.003 - 0.007
- Blade Diameter Tolerance (mm): +0.006 - 0.014
- Coating: GS
- Material: Carbide coating
- Outer Diameter Range (mm): 0.2 - 6
- Shank Diameter Tolerance (mm): 0 - 0.005
- Torsion Angle (°): 25
- KRISBOW Mesin BubutDeskripsi:KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.atribut:
- Distance Between Center (mm): 1000
- OSG Carbide End Millatribut:
- Total Length: 80mm
- Blade length: 33.0mm
- Shank Diameter: 12mm
- Blade Diameter: 11mm
- Effective Length: 36.3mm
- Material: Cemented Carbide
- EDP No.: 3182510
- HOZAN Desktop Milling Machineatribut:
- Rotation Speed (rpm): 1200 to 6000
- Power Cord (m): 1.7 (From plug to transformer)
- External Dimensions (mm): 350x505x420
- Accessories: Drill-Chuck Clamp
- Rating Time (minute): 30
- Shaft Wick (mm): 0.05 (chuck not included)
- Chucking Diameter: For Endmill 6(A blade with a diameter exceeding 6cannot be used.) For drills
- Package Size (mm): 240x400x530
- Power Supply: 39 VAC (With a transformer for AC100V only)
- Slide Dimensions (mm): 140x110x65
- TRUSCO Milling ViceDeskripsi:Guide block and holes for attaching the guide block are not provided. Fix by using jigs such as a T-slot nuts and stud bolts.atribut:
- Material: Normal Cast Iron (FC250)
- Vertex Milling Collet Chuck Kit OZ-25 SystemDeskripsi:Milling Collet Chuck Kit. Set Content : 1/4inch-1inch or 6-25mmatribut:
- Collet Type: OZ-25
- Taper: MT-2
- West Lake Mesin Bor & MillingDeskripsi:Karakteristik. - Spindle otomatis, mikro dan proses input manual. - Kepala spindle dapat dimiringkan ±45° atas dan bawah secara elektrik. - Kolom kuat dengan meja kerja besar, stabil dan kokoh. Aksesoris Standar. - Drill chuck. - Taper sleeve (hanya MT3 spindle). - Arbor (hanya taper hole spindle). - Drift (hanya traper hole spindle). - Wrench.
- Kitarack Light Rackatribut:
- Material: Steel
- Load Capacity @Shelf (kg): ± 200
- Height (mm): 2000
- Thickness (mm): 0.6
- Width (mm): 600
- TRUSCO Milling Viceatribut:
- Material: Ordinary Cast Iron (FC250)
- Mouth Width (mm): 153
- Maximum Tightening Force (kN): 12.74
- Mouth Depth (mm): 43
- Mouth Opening (mm): 112
- TRUSCO Cross ViceDeskripsi:It is a slide type vise that crosses at right angles to the front and back, right and left.
- RHINO Mesin Las Inverter MMADeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- KRISBOW Mesin Bor dan Millingatribut:
- Max. Face Mill Capacity (mm): 100
- Spindle Drive: Gear Head
- Spindle Speed Step: 6
- Wipro Mesin Bubutatribut:
- Tailstock Taper: MT2
- BDS Mesin Bor dan Milling Portabelatribut:
- Core Drill (mm): 80
- Thread Cutting: M30
- Powerfull Motor (W): 1800
- Voltage (V): 230
- Twist Drill: 31.75
- Magnet Dimensions (mm): 220x220x54
- Countersinking (mm): 50
Daftar Harga mesin frais Terbaru December 2025
| KRISBOW Mesin Milling Universal | Rp169.999.900 |
| KRISBOW Mesin Bubut CNC | Rp759.999.900 |
| NACHI Mata Bor Frais Ball End Hard GS Leher Panjang | Rp649.900 |
| KRISBOW Mesin Bubut | Rp83.999.900 |
| AS ONE Milling Machine | Rp46.999.900 |
| OSG Carbide End Mill | Rp1.799.900 |
| HOZAN Desktop Milling Machine | Rp28.999.900 |
| TRUSCO Milling Vice | Rp6.299.900 |
| Vertex Milling Collet Chuck Kit OZ-25 System | Rp4.299.900 |
| West Lake Mesin Bor & Milling | Rp8.599.900 |
Data diperbarui pada 05/12/2025 (Harga belum termasuk PPN)




















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/KRISBOW%20Mesin%20Bubut%20CNC/2wP104565104-1.jpg)











%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Mesin%20Las%20Inverter%20MMA/P102113899-4.jpg)