Beli mesin bubut krisbow di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mesin Bubut
    Mulai

    Rp90.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  2. KRISBOW Mesin Milling Universal
    Mulai

    Rp189.999.900

    KRISBOW Mesin Milling Universal
    atribut:
    • Beam Travel (mm): 500
    • Center Between T-Slot Table (mm): 60
    • Coolant Motor (kW/V/Ph): 40
    • Cross Travel (mm): 200
    • Longitudinal Travel (mm): 585
    • Main Motor Power (kW/V/Ph): 1.5/380/3
    • Max. Distance Spindle Nose to Table (mm): 500
    • Max. End Mill Capacity (mm): 30
    • Max. Face Mill Capacity (mm): 100
    • Maximum Drilling Capacity (mm): 50
    • Spindle Drive: Gear Head
    • Spindle Speed (rpm): 60-1350
    • Spindle Speed Step: 8
    • Spindle Stroke (mm): 120
    • Spindle Taper (MT): NT40
    • Swing (mm): 400
    • T-Slot Base Size (mm): 2270x1500x2100
    • T-Slot Table Size (mm): 14
    • Working Area of Table (mm): 1000x240
  3. KRISBOW Mesin Bubut CNC
    Mulai

    Rp819.999.900

    KRISBOW Mesin Bubut CNC
    atribut:
    • Boring Bar Diameter (mm): 30
    • Controller: Siemens
    • Distance Beetween Centres (mm): 1000
    • Indexing Time (s): 2.4
    • Machine Dimensions (LxWxH) (mm): 2650x1550x1800
    • Max. Swing Over Bed (mm): 415
    • Max. Swing Over Carriage (mm): 200
    • Max. Turnig Diameter (mm): 220
    • Max. Turning Length (mm): 850
    • Number of tools: 6
    • Quill Diameter (mm): 60
    • Quill Taper: MT 4
    • Quill Travell (mm): 130
    • Spindle Bearing Diameter (mm): 85
    • Spindle Bore Diameter (mm): 52
    • Spindle Motor Power (kW): 7.5
    • Spindle Nose: ISO 702/III No 6
    • Tool Shank Size (mm): 20x20
    • X Axis travel (mm): 200
    • Z-Axis Travel (mm): 760
  4. KRISBOW Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

  5. Wipro Lathe Machine (Mesin Bubut)
    Mulai

    Rp16.999.900

    Wipro Lathe Machine (Mesin Bubut)
    atribut:
    • Tailstock Taper: MT2
  6. ALDO Mesin Bubut
    Mulai

    Rp16.999.900

  7. BITLER Engine Lathe Machine
    Mulai

    Rp219.999.900

    BITLER Engine Lathe Machine
    atribut:
    • Diameter of Tailstock Sleeve (mm): 50
    • Motor Power (kW): 2.2, 3Phase
    • Range Of Metric Threads (mm): 0.1 to 14
    • Spindle Bore (mm): 52
    • Spindle Speeds (rpm): 45 to 1800
    • Swing Over Bed (mm): 410
    • Swing Over Cross Slide (mm): 255
    • Swing Over Gap (mm): 580
    • Tailstock Quill Taper: MT.4
    • Taper of Spindle Bore: MT.6
    • Threads (inch): 2 - 72 T.P.I
    • Travel of Tailstock Sleeve (mm): 120
    • Width Of Bed (mm): 250
  8. West Lake Drilling and Milling Machine (Mesin Bor Duduk)
    Mulai

    Rp10.999.900

    West Lake Drilling and Milling Machine (Mesin Bor Duduk)
    Deskripsi:
    Karakteristik. - Spindle otomatis, mikro dan proses input manual. - Kepala spindle dapat dimiringkan ±45° atas dan bawah secara elektrik. - Kolom kuat dengan meja kerja besar, stabil dan kokoh. Aksesoris Standar. - Drill chuck. - Taper sleeve (hanya MT3 spindle). - Arbor (hanya taper hole spindle). - Drift (hanya traper hole spindle). - Wrench.
  9. KRISBOW Milling Drilling Tapping (Mesin Bor Duduk)
    Mulai

    Rp85.999.900

    KRISBOW Milling Drilling Tapping (Mesin Bor Duduk)
    atribut:
    • Max. Face Mill Capacity (mm): 100
    • Spindle Drive: Gear Head
    • Spindle Speed Step: 6
  10. KRISBOW Mesin Bubut Mini
    Mulai

    Rp10.999.900

    KRISBOW Mesin Bubut Mini
    atribut:
    • Motor (V/Hz/W): 220/50/600
    • Max. Swing Over Bed (mm): 305
    • Speed (rpm): 680, 1000, 1430, 2000, 2800
    • Dimensions (mm): 800x350x450
    • Maximum Length (mm): 450
  11. AS ONE Milling Machine
    Mulai

    Rp46.999.900

  12. DAYTON Lath (Mesin Bubut Besi)
    Mulai

    Rp129.999.900

    DAYTON Lath (Mesin Bubut Besi)
    atribut:
    • UNSPSC: 23171606
    • Application: Metal Turning
    • Frequency (Hz): 60
    • Phase: Single
  13. RYU Bench Drill (Mesin Bor Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

  14. HOZAN Desktop Milling Machine
    Mulai

    Rp28.999.900

    HOZAN Desktop Milling Machine
    atribut:
    • Rotation Speed (rpm): 1200 to 6000
    • Power Cord (m): 1.7 (From plug to transformer)
    • External Dimensions (mm): 350x505x420
    • Accessories: Drill-Chuck Clamp
    • Rating Time (minute): 30
    • Shaft Wick (mm): 0.05 (chuck not included)
    • Chucking Diameter: For Endmill 6(A blade with a diameter exceeding 6cannot be used.) For drills
    • Package Size (mm): 240x400x530
    • Power Supply: 39 VAC (With a transformer for AC100V only)
    • Slide Dimensions (mm): 140x110x65
  15. KESTONE Bubut Besi
    Mulai

    Rp23.999.900

    KESTONE Bubut Besi
    atribut:
    • Power (W): 550
    • Distance Between Centers (mm): 520
    • Max. Swing Dia. Over Bed (mm): 200
    • Spindle Bore Dia. (mm): 20
    • Range of Metric Thread (mm): 0.4 - 3
    • Spindle Speed (rpm): 170-1950
    • Packing Size (mm): 1220x560x548
  16. Wipro Mesin Bubut Mini
    Mulai

    Rp2.999.900

    Wipro Mesin Bubut Mini
    atribut:
    • Output Shaft Thread Size: M14x1
    • Motor Voltage (V): 220
    • Frequency (Hz): 50
    • Motor Power (W): 480
    • Max. Wood Workpiece Size Length x Diameter (mm): 300x40
    • No Load Speed (rpm): 580-3500
  17. JET Mill Drill
    Mulai

    Rp179.999.900

    JET Mill Drill
    atribut:
    • Frequency (Hz): 60
    • Phase: 1
    • Power Source: Corded
    • Spindle: R8
    • Spindle Taper: R8
  18. DENVER INDUSTRIAL High Speed Precision Lathe Machine
    Mulai

    Rp689.999.900

    DENVER INDUSTRIAL High Speed Precision Lathe Machine
    Deskripsi:
    STANDARD ACCESSORIES:- XZ-axes auto. lubrication system- Metric / inch gear box- Coolant device- Longitudinal apron motion feed 1.Tailstock (for LA) 2. Tailstock two steps device (for LG)- 3-jaw scroll chuck 7" (for LA)- 1. 3-jaw scroll chuck 9" (for LG)- Back plate of chuck- Steady rest 6"- Center sleeve- Dead center- Tool post screw wrench- Level pads- Tools & tool box- Operation manualOPTIONAL ACCESSORIES:- Follow rest- 4-jaw independent chuck 12"- Face plate 14"- Digital readout- Halogen light- Back splash guard- 3-Jaw strong scroll chuck(instead of 3-jaw scroll chuck)- Quick change tool post (instead of tool post )- CE equipment- Taper turning attachment- Grinder- Hydraulic copy attachment
    atribut:
    • Bed Length (mm): 2490 (98.03inch)
    • Carriage Width (mm): 485 (19.09inch)
    • Cross Slide Travel (mm): 250 (9.84inch)
    • Diameter Barrel (mm): Ø52 (2.05inch)
    • Distance Between Centers (mm): 1500 (59.06inch)
    • Number of Spindle Speeds: 12 Steps
    • Spindle Bore Diameter (mm): A2-6 - ø70 mm (2.76inch) / D1-6 - ø62 mm (2.44inch)
    • Spindle Nose: A2-6 / D1-6
    • Spindle Speed Range (rpm): 25 - 1800
    • Swing Over Bed (mm): 460 (18.11inch) / 560 (22.05inch)
    • Swing Over Cross Slide (mm): 280 (11.02inch) / 380 (14.96inch)
    • Taper of Barrel: M.T. 4
    • Tool Shank (mm): 20x20 (0.79x0.79inch)
    • Top Slide Travel (mm): 125 (4.92inch) (Compound Rest Travel)
    • Travel of Barrel (mm): 140 (5.51inch)
    • Width Of Bed (mm): 317 (12.5inch)
Daftar Harga mesin bubut krisbow Terbaru October 2026
KRISBOW Mesin BubutRp90.999.900
KRISBOW Mesin Milling UniversalRp189.999.900
KRISBOW Mesin Bubut CNCRp819.999.900
KRISBOW Mesin Bor DudukRp2.199.900
Wipro Lathe Machine (Mesin Bubut)Rp16.999.900
ALDO Mesin BubutRp16.999.900
ALDO Mesin Bubut KombinasiRp26.999.900
BITLER Engine Lathe MachineRp219.999.900
West Lake Drilling and Milling Machine (Mesin Bor Duduk)Rp10.999.900
KRISBOW Milling Drilling Tapping (Mesin Bor Duduk)Rp85.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait