Beli makita bor listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Electric Drill Machine (Mesin Bor Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp469.900

  2. Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  3. Makita 2 Speed Concrete Drill (Mesin Bor Beton)
    Mulai

    Rp3.399.900

    Makita 2 Speed Concrete Drill (Mesin Bor Beton)
    atribut:
    • Concrete Drill Capacity (mm): 20
    • Electrical Power (W): 720
    • Iron Capacity (mm): 8-13 (Hi-Lo)
    • Kecepatan Pukulan: Hi: 0 - 58.000 ipm, Lo: 0 - 24.000 ipm
    • No Load Speed (rpm): Hi: 0 - 2.900 , Lo: 0 - 1.200
    • Wood Drill Capacity (mm): 25 (Hi), 40 (Lo)
  4. Makita Rotary Hammer SDS - Plus (Mesin Bor Bobok Beton)
    Mulai

    Rp6.399.900

    Makita Rotary Hammer SDS - Plus (Mesin Bor Bobok Beton)
    atribut:
    • Capacity Steel (mm): 13
    • Capacity Wood (mm): 32
    • Power Supply Cord (m): 4
    • Capacity Concreate: With Diamond Core Bit: 65 mm; With T.C.T. Bit: 24 mm
    • Continuous Rating Input: 780 W
    • Dimensions: 407 x 120 x 220 mm
    • Impacts Per Minute: 0 - 4,500 ipm
    • No. Load Speed: 0 - 1,000 rpm
  5. Makita Rechargeable vibration driver drill (Mesin Bor Beton Baterai)
    Mulai

    Rp2.399.900

    Makita Rechargeable vibration driver drill (Mesin Bor Beton Baterai)
    Deskripsi:
    The impact drill mode allows you to drill masonry holes in concrete, tile, etc.! 18 levels of clamping force, with a mode switching ring to suit the task. LED light included. Variable speed switch, brake, and forward/reverse switch lever. Hand tightening function and 2-speed switching.
    atribut:
    • Battery: lithium ion
    • Battery Voltage (V): 10.8
    • Chucking Size (mm): 0.8~10
    • Drilling Capacity, to Steel (mm): 10
    • Drilling Capacity, to Wood (mm): 21
    • Drilling capacity, Concrete Block (mm): 8
    • Main Unit Dimensions, Length L x Width W x Height H (mm): 201x53x183
    • Maximum Tightening Torque (Nm [kgfcm]): 22[224]
    • Number ofImpact (min -1 [times / min]): (High speed) 0-22500, (Low speed) 0-6000
    • Rotational Speed (min -1 [rpm]): (High speed) 0 to 1500, (Low speed) 0 to 400
    • Screw Tightening Capacity (mm): M6
    • Screw Tightening Capacity (mm), Wood screw: DIA5.1x63
    • Vibration 3-axis composite value (m / s 2 ): 9.5 (vibration drill) <2.5 (drill)
  6. Makita Cordless Hammer Drill (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.299.900

    Makita Cordless Hammer Drill (Mesin Bor Beton Baterai)
    atribut:
    • Capacity Wood (mm): 36
    • Battery Voltage (V): 18
    • Capacity Concrete (mm): 13
    • Capacity Iron (mm): 13
    • Impacts Per Minute (ipm): High : 0-21000/ Low : 0-6000
    • Maximum Lock Torque (N m): 38
    • Maximum Torque (N m): Hard : 42/ Soft : 24
    • No Load Speed (rpm): High : 0-1400, Low : 0-400
  7. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  8. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  9. TRUSCO Compact Tool Bag
    Mulai

    Rp309.900

    TRUSCO Compact Tool Bag
    atribut:
    • Width (mm): 110
    • Color: Black
    • Height (mm): 145
    • Depth (mm): 60
    • Compatible Belt Width (mm): 60
  10. Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)
    Mulai

    Rp4.499.900

    Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)
    Deskripsi:
    12V max CXT BL Brushless Cordless 32 N·m (280 in.lbs.) Driver Drill
    atribut:
    • Capacity Steel / Wood (mm): 10 / 28 (3/8\" / 1-1/8\")
    • Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
    • Dimensions (L x W x H) (mm): 154x66x217(6-1/16\"x2-5/8\"x8-1/2\")
    • Maximum Lock Torque (N m): 32 (280 in.lbs.)
    • Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
    • Net Weight (kg): 1 - 1.2 (2.3 - 2.6 lbs.)
    • No Load Speed (rpm): 0 - 1,500 / 0 - 450
    • Set Contents: Unit, battery, charger, belt clip, phillips bit
    • Sound Pressure Level (dBA): 72
    • Vibration Level Drilling Into Metal (m/s²): 2.5 or less
  11. Makita Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

  12. Makita Electric Drill (Mesin Bor Listrik)
    Mulai

    Rp5.299.900

    Makita Electric Drill (Mesin Bor Listrik)
    Deskripsi:
    Powerful 850W, lightweight 2.6kg Double insulation type with brake!
    atribut:
    • Power Input (V): (Single Phase) 100
    • Cable Length (m): 5
    • Carbon Brush Nominal Number: 322
    • Chucking Size (mm): 2 to 13
    • Current (A): 9
    • Drilling Capacity to Steel (mm): 13
    • Drilling Capacity to Wood (mm): 30
    • Included Accessories: Stopper pole, side grip, chuck key
    • Length (mm): 346
    • Power Consumption (W): 850
    • Rotation Speed (rpm): 1300
    • TRUSCO Number: 422-7433
  13. Makita Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.799.900

  14. Makita Cordless Impact Driver Brushless
    Mulai

    Rp4.499.900

    Makita Cordless Impact Driver Brushless
    Deskripsi:
    12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
  15. Makita Combination Hammer Drill (Mesin Bor Beton)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

Daftar Harga makita bor listrik Terbaru October 2026
Makita Electric Drill Machine (Mesin Bor Listrik)Rp469.900
Makita High Speed Drill (Mesin Bor Listrik)Rp789.900
Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Rp2.999.900
Makita 2 Speed Concrete Drill (Mesin Bor Beton)Rp3.399.900
Makita Drill (Mesin Bor Listrik)Rp2.199.900
Makita Rotary Hammer SDS - Plus (Mesin Bor Bobok Beton)Rp6.399.900
Makita Rechargeable vibration driver drill (Mesin Bor Beton Baterai)Rp2.399.900
Makita Cordless Hammer Drill (Mesin Bor Beton Baterai)Rp3.299.900
BOSCH Corded Drill Driver (Mesin Bor Listrik)Rp99.900
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)