Beli makita blower di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Blower Tanpa Kabelatribut:
- Voltage (V): 18
- SHINKO (Shinko MechatroTech) Hand BlowerDeskripsi:For blowing off, blowing air, and collecting dustatribut:
- Frequency (Hz): 50/60
- AS ONE Part Number: 64-3675-42
- Cable Length (m): 1.8
- Current (A): 3.9
- Mass (kg): 1.5
- Included Accessories: Nozzle (220mm), dust back, 1 each
- Power Consumption (W): 370
- Power Input (V): AC100
- Rated Usage Time (minute): 30
- Rotation Speed (rpm): 13000
- Wind Pressure (mmAq): 400
- Makita Brushless Cordless 6-Speed Bloweratribut:
- Vibration Level (m/s²): 2.5 or less
- Dimensions (LxWxH) (mm): 830/880/930x205x295 ((32-3/4/34-3/4/36-5/8x8-1/8x11-5/8inch)
- Maximum Air Velocity (m/s): 54 (120 MPH)
- Maximum Air Volume (m³/minute): 13.4 (473 CFM)
- No Load Speed (rpm): 11400 - 21500
- Sound Level (dBA): 93.5
- Sound Pressure Level (dBA): 79.1
- Makita Cordless 2-Speed Bloweratribut:
- Vibration Level (m/s²): 2.5 or less
- Dimensions (LxWxH) (mm): 905x141x194 (35-5/8x5-5/8x7-5/8inch)
- Maximum Air Velocity (m/s): High: 93 (208 MPH), Low: 57 (128 MPH)
- Maximum Air Volume (m³/minute): High: 4.4 (155 CFM), Low: 2.6 (92 CFM)
- No Load Speed (rpm): High: 17,000 Low: 10,000
- Sound Level (dBA): 94.7
- Sound Pressure Level (dBA): 82.3
- KRISBOW Blower Listrikatribut:
- No Load Speed (rpm): 0-16000
- Variable Speed: Yes
- Makita Petrol Bloweratribut:
- Displacement (ml): 24.5
- Fuel Tank Capacity (L): 0.52 (17.6 oz.)
- Maximum Air Volume (m³/minute): 10.1 (356 CFM)
- No Load Speed (rpm): 3500 - 7800
- Sound Level (dBA): 102
- ASROCK MotherboardDeskripsi:-Supports 13th Gen & 12th Gen Intel Core Processors-14+1+1 Phase Power Design, Dr.MOS for VCore+GT-4 x DDR5 DIMMs, supports up to 7200+(OC)-1 PCIe 5.0 x16, 1 PCIe 4.0 x16, 2 PCIe 3.0 x1, 1 M.2 Key-E for WiFi-7.1 CH HD Audio (Realtek ALC897 Audio Codec), Nahimic Audio-4 Hyper M.2 (PCIe Gen4x4), 8 SATA3-1 USB 3.2 Gen2x2 Type-C (Front), 1 USB 3.2 Gen2 Type-C (Rear), 1 USB 3.2 Gen2 Type-A (Rear), 6 USB 3.2 Gen1 (2 Rear, 4 Front), 8 USB 2.0 (4 Rear, 4 Front)-Realtek 2.5G LAN
- SAFETY JOGGER Sepatu Safety Low Cut Jumper S3 (Sepatu Proyek)Deskripsi:- Sepatu Nubuck, anti air, hitam, lining nylon mesh, anti statis, sol SF Flex tahan benda tajam, tahan guncangan, antislip, composite toe cap, sol S3 PU/PU.- Sepatu dapat digunakan di: pabrik. - Cara merawat sepatu: agar sepatu Anda tahan lama, kami sarankan untuk bersihkan sepatu secara berkala dan lindungi sepatu dengan produk yang tepat. Jangan keringkan sepatu di radiator atau di dekat tempat yang menghasilkan panas.atribut:
- Series: Jumper S3
- Color: Black
- Insole: Ergonomic breathable SJ hybrid
- Lining: Mesh
- Mid Sole: Puncture resistant SJ Flex
- SNI License: Yes
- Sole: PU/PU
- Toe Cap: Composite Cap
- Upper: Leather + nylon
- Makita Rechargeable portable dust collectorDeskripsi:For work in narrow spaces such as renovation sites or in places where it is difficult to secure a power supply! Industry's first (as of February 2010, according to manufacturer's research) Achieves the best handling by connecting with Li-ion tools! A small cordless dust collector.
- KRISBOW Kipas Ventilatoratribut:
- Voltage (V/Hz): 220-240/50
- Type: without Duct
- BOSCH Bloweratribut:
- Dimensions (mm): 455x231x214
- Air pressure (kPa): 0 to 7.2
- Dust Collection Capacity (L): 1.5
- Power Cord Length (m): 4
- Power Supply (V): Single Phase 100
- Maximum Air Volume (m³/minute): 4.5
- RYU BlowerDeskripsi:Tekiro Ryu Machine Uses 600W Power and Generates Speed 0-16.000Rpm.atribut:
- Power (W): 600
- Frekuensi: 50/60Hz
- Volume Air Udara: 0-2.80m3/min
- No Load Speed (rpm): 0-16.000
- ETSUMI One-Shot Blower 2 S SizeDeskripsi:One-shot blower made of silicon. The body and nozzle are made of soft silicone, and it is a handy type blower that does not inadvertently damage the equipment. A medium-sized short nozzle type that allows air to reach the target directly with one shot! Widely used in cameras, PCs, OA equipment, and hobbies.atribut:
- Material: Silicon
- Dimensions (mm): Φ44x105
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
Daftar Harga makita blower Terbaru April 2026
| Makita Blower | Rp999.900 |
| Makita Blower Tanpa Kabel | Rp1.299.900 |
| SHINKO (Shinko MechatroTech) Hand Blower | Rp889.900 |
| Makita Brushless Cordless 6-Speed Blower | Rp10.999.900 |
| Makita Cordless 2-Speed Blower | Rp7.899.900 |
| INGCO Blower Tanpa Kabel | Rp369.900 |
| KRISBOW Blower Listrik | Rp499.900 |
| BOSCH Blower with Dust Extraction | Rp759.900 |
| Makita Petrol Blower | Rp8.199.900 |
| ASROCK Motherboard | Rp2.599.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)





















































































































































%20Hand%20Blower/a1P110796361-1.jpg)






%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Low%20Cut/SAFETY%20JOGGER%20Sepatu%20Safety%20Low%20Cut%20Jumper%20S3%20(Sepatu%20Proyek)/P102038130-1.jpg)







/39P105407117-1.jpg)