Beli makita cordless di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Deskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)Deskripsi:12V max CXT BL Brushless Cordless 32 N·m (280 in.lbs.) Driver Drillatribut:
- Capacity Steel / Wood (mm): 10 / 28 (3/8\" / 1-1/8\")
- Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
- Dimensions (L x W x H) (mm): 154x66x217(6-1/16\"x2-5/8\"x8-1/2\")
- Maximum Lock Torque (N m): 32 (280 in.lbs.)
- Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
- Net Weight (kg): 1 - 1.2 (2.3 - 2.6 lbs.)
- No Load Speed (rpm): 0 - 1,500 / 0 - 450
- Set Contents: Unit, battery, charger, belt clip, phillips bit
- Sound Pressure Level (dBA): 72
- Vibration Level Drilling Into Metal (m/s²): 2.5 or less
- Makita Cordless Grass & Hedge Trimmer Multi Function Power Head Brushlessatribut:
- Noise Level (dB): 63
- Overall Length (mm): 1011
- Skin Weight (kg): 3.4
- Voltage (V): 36 (18Vx2)
- No Load Speed (rpm): Hi: 0-9700 / Med: 0-8200 / Lo: 0-5700
- Makita Cordless Hammer Drill (Mesin Bor Beton Baterai)atribut:
- Capacity Wood (mm): 36
- Battery Voltage (V): 18
- Capacity Concrete (mm): 13
- Capacity Iron (mm): 13
- Impacts Per Minute (ipm): High : 0-21000/ Low : 0-6000
- Maximum Lock Torque (N m): 38
- Maximum Torque (N m): Hard : 42/ Soft : 24
- No Load Speed (rpm): High : 0-1400, Low : 0-400
- Makita Cordless Impact Driver BrushlessDeskripsi:12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
- BLACK+DECKER Cordless Drill Driver Kit Box (Mesin Bor Baterai)atribut:
- Power Source: Lithium Battery
- Head Size (mm): 10
- Battery Voltage (V): 10.8
- No Load Speed (rpm): 550
- Makita Cordless Pin Naileratribut:
- Capacity Length (mm): Length: 15-50 (5/8-2inch) Gauge: 18 Ga 110 w/ BL1840B: 1,300 1.5-2
- Magazine Capacity (mm): 28 (1-1/8inch)
- Dimensions (LxWxH) (mm): 294x97x318 (11-5/8x3-13/16x12-1/2inch)
- Sound Pressure Level (dBA): 79
- Vibration Level (m/s²): 2.5 or less
- Makita Cordless Grass Trimmeratribut:
- Spindle Size: M8 x 1.25 RH
- Vibration Level Front & Rear Grip (m/s²): Nylon Cutting Head: 2.5 / 2.5
- Vibration Level Front & Rear Grip Less Plastic Blade (m/s²): 2.5 / 2.5 or less
- Net Weight (kg): 1.9 - 2.1(4.3 - 4.6 lbs.)
- No Load Speed (rpm): 10000
- Sound Pressure Level (dBA): Nylon Cutting Head: 74
- Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Deskripsi:Lightweight operation and the most powerful cordless tool in Makita history. Energy-efficient and high-output. Durable and maintenance-free. Equipped with a large brushless motor. High-brightness LED lights (two lights). Three levels of impact force. Hook included, 45mm pocket.atribut:
- Applicable battery: A-60464,A-60442
- Battery: lithium ion
- Battery Capacity (AH): 6
- Height (mm): 289
- Included Accessories: Battery BL1860B x 2, charger DC18RC, case, hook
- Length (mm): 229
- Mass (kg): 3.7 (including battery)
- Number ofImpact (min -1 [times / min]): (Strong) 0-2200, (Medium) 0-2000, (Weak) 0-1800
- Rotational Speed (min -1 [rpm]): (Strong) 0-1800, (Medium) 0-1000, (Weak) 0-900
- Square Drive Size (mm): 19
- Tightening Capacity (High Tension Bolt): M10~M22
- Tightening Capacity (Standard Bolt): M12~M30
- Type: Battery (BL1860B) x 2 / Charger (DC18RC) / With case
- Vibration 3-axis composite value (m / s 2 ): 15.5
- Voltage (V): 18
- Width (mm): 91
- Work Volume (Reference): (Per charge) [M20 (F10T)] Approx. 220, tightening time approx. 2.0 seconds, [M22 (F10T)] Approx. 90, tightening time approx. 4.5 seconds
- BLACK+DECKER Spare Part Mesin MultifungsiDeskripsi:3 types of heads (thunder head, jigsaw head, driver head) Battery pack (BL1518N-JP) x 2, Charger (LC1418N-JP) Dedicated kit box Bits (drill 2.5mm, 4mm, 5mm, 6mm, 8mm, plus # 1, # 2, minus # 6, positive drive # 2, hexagon # 4, # 5) Blade (6TPI woodworking cutting x 2, 10TPI woodworking cutting x 2, for curve cutting x 1) Sandpaper (coarse # 80 x 5, fine # 120 x 5, dust collector adapter)
- Makita Cordless Hammer Drill Driver Brushless (Mesin Bor Beton Baterai)Deskripsi:12V max CXT BL Brushless Cordless 10 mm (3/8") 32 N·m (280 in.lbs.) Hammer Driver Drillatribut:
- Capacity Steel / Wood / Masonry (mm): 10 / 28 / 8 (3/8\" / 1-1/8\" / 5/16\")
- Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
- Impacts Per Minute (IPM) High / Low: 0 - 22,500 / 0 - 6,750
- Dimensions (L x W x H) (mm): 168x66x217 (6-5/8\"x2-5/8\"x8-1/2\")
- Maximum Lock Torque (N m): 32(280 in.lbs.)
- Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
- Net Weight (kg): 1.1 - 1.3(2.4 - 2.8 lbs.)
- No Load Speed (rpm): 0 - 1,500 / 0 - 450
- Set Contents: Unit, battery, charger, belt clip, phillips bit
- Sound Level (dBA): 93
- Sound Pressure Level (dBA): 82
- Vibration Level Drilling Into Metal (m/s²): 2.5 or less
- Vibration Level Hammer Drilling into Concrete (m/s²): 12.5
- Makita Chainsawatribut:
- Cable Length (m): 2
- Chain Speed (m/s): 7
- Chain Type: 90PX
- Current (A): 8.1
- Guide Bar Length (mm): 300
- Overall Length (mm): 568
- Power Consumption (W): 770
- Power Input (V): 100
Daftar Harga makita cordless Terbaru November 2026
| Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai) | Rp3.399.900 |
| Makita Cordless Drill Driver (Mesin Bor Baterai) | Rp1.799.900 |
| Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai) | Rp2.999.900 |
| Makita Cordless Drill Driver Brushless (Mesin Bor Baterai) | Rp4.499.900 |
| Makita Cordless Grass & Hedge Trimmer Multi Function Power Head Brushless | Rp6.699.900 |
| Makita Mesin Bor Obeng Impact Tanpa Kabel | Rp6.099.900 |
| Makita Cordless Angle Grinder | Rp4.799.900 |
| Makita Cordless Impact Driver (Mesin Bor Obeng Baterai) | Rp1.999.900 |
| BLACK+DECKER Cordless Drill Driver (Mesin Bor Baterai) | Rp689.900 |
| Makita Cordless Hammer Drill (Mesin Bor Beton Baterai) | Rp3.299.900 |
Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)



















































































































































/P101578316-1.jpg)
/P101578255-1.jpg)
/P101578286-1.jpg)
/6nP104977239-1.jpg)



/8lP101578309-4.jpg)
/ouP104800894-1.jpg)
/85P104977293-1.jpg)
/P101578224-1.jpg)

/p0P104800900-1.jpg)


/34P114718112-4.jpg)

/hgP104977628-1.jpg)

/qsP104800964-6.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)