Makita Rechargeable vibration driver drill (Mesin Bor Beton Baterai)

Sebelum PPN:
Rp2.399.900 - Rp4.799.900
Spesifikasi
Batterylithium ion
Battery Voltage (V)10.8
Chucking Size (mm)0.8~10
Drilling Capacity, to Steel (mm)10
Drilling Capacity, to Wood (mm)21
Drilling capacity, Concrete Block (mm)8
Main Unit Dimensions, Length L x Width W x Height H (mm)201x53x183
Maximum Tightening Torque (Nm [kgfcm])22[224]
Number ofImpact (min <sup>-1</sup> [times / min])(High speed) 0-22500, (Low speed) 0-6000
Rotational Speed (min <sup>-1</sup> [rpm])(High speed) 0 to 1500, (Low speed) 0 to 400
Screw Tightening Capacity (mm)M6
Screw Tightening Capacity (mm), Wood screwDIA5.1x63
Vibration 3-axis composite value (m / s <sup>2</sup> )9.5 (vibration drill) <2.5 (drill)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The impact drill mode allows you to drill masonry holes in concrete, tile, etc.! 18 levels of clamping force, with a mode switching ring to suit the task. LED light included. Variable speed switch, brake, and forward/reverse switch lever. Hand tightening function and 2-speed switching.
Warning
The impact drill mode allows you to drill masonry holes in concrete, tile, etc.! 18 levels of clamping force, with a mode switching ring to suit the task. LED light included. Variable speed switch, brake, and forward/reverse switch lever. Hand tightening function and 2-speed switching.
Feature
The impact drill mode allows you to drill masonry holes in concrete, tile, etc.! 18 levels of clamping force, with a mode switching ring to suit the task. LED light included. Variable speed switch, brake, and forward/reverse switch lever. Hand tightening function and 2-speed switching.

Ulasan Produk

Tidak ada ulasan