Makita Unidrill (Mesin Bor Listrik)

Sebelum PPN:
Rp5.799.900
Spesifikasi
Cable Length (m)2.5
Carbon Brush Nominal Number75
Chucking Size (mm)1.5~10
Current (A)3.8
Drilling Capacity, to Steel (mm)10
Drilling Capacity, to Wood (mm)15 (small screw 6)
Included AccessoriesStopper pole, side grip, chuck key S13 (763432-9)
Length (mm)250
Mass (kg)1.6
Power Consumption (W)360
Power Input (V)Single phase 100
Rotational Speed (min <sup>-1</sup> [rpm])0~2600
SpecificationDouble insulation, continuously variable transmission, both forward and reverse, clutch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Two-in-one drill and screwdriver!
Warning
Two-in-one drill and screwdriver!
Feature
Two-in-one drill and screwdriver!

Ulasan Produk

Tidak ada ulasan