Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)

Sebelum PPN:
Rp4.499.900
Spesifikasi
Capacity Steel / Wood (mm)10 / 28 (3/8\" / 1-1/8\")
Chuck Capacity (mm)0.8 - 10 (1/32 - 3/8\")
Dimensions (L x W x H) (mm)154x66x217(6-1/16\"x2-5/8\"x8-1/2\")
Maximum Lock Torque (N m)32 (280 in.lbs.)
Maximum Torque (N m)35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
Net Weight (kg)1 - 1.2 (2.3 - 2.6 lbs.)
No Load Speed (rpm)0 - 1,500 / 0 - 450
Set ContentsUnit, battery, charger, belt clip, phillips bit
Sound Pressure Level (dBA)72
Vibration Level Drilling Into Metal (m/s²)2.5 or less

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
12V max CXT BL Brushless Cordless 32 N·m (280 in.lbs.) Driver Drill
Feature
· Ultra-compact design and more work amount thanks to the newly developed
BL motor and newly developed 12V max slide Li-Ion battery
· Slide style battery and improved ergonomic grip
· BL motor delivers 35 N·m of max torque
· BL motor is electronically controlled to optimize battery energy use for longer
run time per charge
· BL motor with high power to weight and size ratio

Ulasan Produk

Tidak ada ulasan