Beli jurnal pengenalan alat alat laboratorium di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IWAKI Labu Erlenmeyer (Gelas Kimia)Deskripsi:IWAKI memiliki range produk Glass Ware Erlenmeyer Flask yang lengkap dengan kapasitas volume 10-5000ml, digunakan untuk menampung larutan yang akan dititrasi dengan metode analisis di Laboratorium. Produk ini sering disebut Labu Ukur.
- IWAKI Beaker Glass Low Form (Gelas Kimia)Deskripsi:Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
- Kennedy Polyethylene FunnelDeskripsi:Resistant to oil and chemicals. Heavy- duty polyethylene which will not shatter or break in cold weatheratribut:
- Spout/Nozzle Type: Straight Rigid
- IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Deskripsi:Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
- IWAKI Glass Ware With Teflon Stopcock Column Chromatographyatribut:
- Length: 300 mm
- Stopcock Number: 12,5
- IWAKI Glass Ware With Glass Stopcock Column Chromatographyatribut:
- Length: 300 mm
- Stopcock Number: 12,5
- OMM Tools Ware Needleatribut:
- Needle: 30 straight
- Length: 130mm
- Material: Stainless Steel with plastic handle
- IWAKI Glass Ware With Glass Stopcock Column Chromatography With TS Jointatribut:
- Length: 300 mm
- Stopcock Number: 12,5
- IWAKI Glass Ware With Teflon Stopcock Column Chromatography With TS Jointatribut:
- Length: 300 mm
- Stopcock Number: 12,5
- ACIS Digital Precision Balance AD-I Seriesatribut:
- Power Source: 6xAA size batteries or AC/DC adapter
- Weighing units: g, oz, lb, dwt, ozt, ct, tl, T, tl.H, tl.J, GN, dr, MM, ToLA, gsm, TAR & TMR
- Operating Temperature (°C/°F): 0-40 / 32-104
- HALDENWANGER Mortar Pengerus Obat (Wadah)atribut:
- Specification: with Lip, Inside Unglazed, Without Pestle
- AS ONE Chromatograph Tube Without Filter/With Ptfe Cockatribut:
- Material: Borosilicate glass-1
- Column Length (mm): 300
- Foot Outer Diameter (mm): 8
- Material (Cock): PTFE
- AS ONE Melting Point InstrumentDeskripsi:The melting point and softening point of compounds, resins, waxes, etc. can be easily measured. The temperature display is digital and easy to read. Equipped with an overheat prevention function. The hot plate is PTFE-coated, making it less likely to get dirty. Since the hot plate of ATM-02 is flat, it is suitable for measurements with the cover glass sandwiched between them.atribut:
- AS ONE Part Number: 1-5804-02
- Power Supply (V): 100 (AC)/(50/60Hz)
- Heater: Cartridge heater (120V x 60W x 1)
- Mass (kg): 2.2
- Cover: PMMA (acrylic)
- Dimensions (mm): 190×170×122
- Casing: Steel plate baking finish
- Material: Hot plate/Aluminium block (PTFE coating)
- Measurement Temperature Range (°C): room temperature to 300
- Power Cord: 3P 1.5m (with adapter)
- Specification: Visual Magnifier (Steinheil Loupe) with 5 Magnification
- Temperature Adjustment Method: Thyristor voltage adjustment method
- Temperature Display: Digital display (1°C unit)
- Temperature Sensor: Pt RTD
Daftar Harga jurnal pengenalan alat alat laboratorium Terbaru March 2026
| IWAKI Glass Ware Dropping Funnel Cylindrical Shape With Teflon Stopcock And Glass Stopper | Rp989.900 |
| IWAKI Glass Ware Dropping Funnel Cylindrical Shape With Glass Stopcock And Glass Stopper | Rp759.900 |
| IWAKI Labu Erlenmeyer (Gelas Kimia) | Rp86.900 |
| IWAKI Beaker Glass Low Form (Gelas Kimia) | Rp67.900 |
| Kennedy Polyethylene Funnel | Rp14.900 |
| IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab) | Rp169.900 |
| IWAKI Glass Ware With Teflon Stopcock Column Chromatography | Rp1.499.900 |
| IWAKI Glass Ware With Glass Stopcock Column Chromatography | Rp1.099.900 |
| OMM Tools Ware Needle | Rp46.900 |
| IWAKI Glass Ware With Glass Stopcock Column Chromatography With TS Joint | Rp1.299.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





















































































































































/P102079393-1.jpg)
/P102078785-1.jpg)

/1mP102079058-2.jpg)








/P102092774-1.jpg)