Beli alat laboratorium di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Indophoenix Funnel Plastic Lab (Corong)Deskripsi:Tidak beracun; Tahan asam dan alkali; Ketahanan terhadap korosi.Ketahanan terhadap suhu tinggi (140 ℃).Terutama digunakan dalam keluarga, sekolah, pabrik, laboratorium dan cairan lainnya metering atau penggunaan.atribut:
- Material: Plastic
- Batavialab Meja Laboratorium Multiplekatribut:
- Material: Multiplex 18mm HPL Coating
- Table Surface: Phenolic Resin 13mm
- GOTT Mechatronics Laboratory Equipment TrainerDeskripsi:This trainer is a mono−block system with a programmable logic controller, a power source and elements of indication and control. A kit for assembling and debugging a physical object of automation, including: node for issuing blanks; conveyor unit DPT, accumulator nodes with pneumatic gun, vacuum transfer unit, aluminum profile plate, sensors of various types (at least 3 types) and manual control panel for the mechatronic module. ▪Modules for industrial mechanisms with pneumatic and electric drives ▪A module with a programmable relay ▪Control panel module ▪Personal computer with a monitor or a laptop to control the work of laboratory equipment and data processing (not supply) ▪Special GOTT software with touch screen for use the built−in computer or external laptop (with interface in English)Equipment cover the following laboratory works: 1.Study of the structure and principles of constructing mechatronic systems 2.Study of design features and operation of mechatronic modules 3.Study of automatic control of mechatronic modules and systems 4. Study of controllers programmingatribut:
- Dimensions (mm): 1400x850x1100
- Material: A Powder−Coated Steel Or Metal Case
- Set Content: All Manuals are Written In English, Model Answer, Teaching Manuals
- Non Brand Baju Laboratorium Lengan PanjangDeskripsi:produk ini biasa di sebut Baju Laboratorium atau Jas Lab lengan panjangatribut:
- Material: Oxford
- Color: White
- KLEIN TOOLS Liquid-in-Glass Laboratory Thermometer (Termometer)atribut:
- UNSPSC: 31160000
- Brand: KLEIN TOOLS
- DURAN Funnel Glass with Short Stem (Corong Kaca Batang Pendek)Deskripsi:Particular suited for use with hot or aggressive chemicals thanks to the excellent thermal shock and chemical resistance of DURAN®. Also available in soda-lime glass. Typical applications: decanting and filtration of liquids.
- DURAN Bottle Laboratory with Screw Cap (Botol Lab)Deskripsi:1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
- Non Brand Bottle Laboratory (Botol Lab)Deskripsi:Berbahan borosilicate tahan panas dan bahan kimia, untuk laboratorium dan alat peraga edukasi.atribut:
- Material: Borosilicate
- Color: Amber
- Volume (L): 1
- Eppendorf Centrifuge 5425 RDeskripsi:The new 24–place Eppendorf Centrifuge 5425 R is the new favorite choice on the lab bench for the separation of temperature-sensitive samples from 0.2 – 5 mL. The improved cooling system of the Centrifuge 5425 R ensures optimal separation results and reliable cooling at 4 °C, even at maximum rotor speed. With a short pre-cooling time of just 8 minutes (~21°C to 4°C), the centrifuge is ready when you are.Centrifuge 5425 is the new laboratory standard with its 24-place capacity and speed up to 21, 330 x G. Focusing on standard applications, it is an essential piece of equipment for modern labs ensuring optimal separation. The centrifuge 5425 serves as a reliable Partner especially for high-throughput users Expecting a top level of ergonomic comfort and provides great flexibility with its 6 rotor options.Application :The centrifuge 5425 R is suitable for separating approved sample tubes containing aqueous solutions and suspensions with varying densities.atribut:
- Manufacturer/Tradename: Eppendorf® 5406000046
- Rotation: 21300xg
- Technique(s): Centrifugation: Suitable
- VITLAB Funnel PP (Corong Plastik)Deskripsi:Description of Plastic type PP (Polypropylene) :~ Highly transparent, elastic thermoplastic~ Similar structure to PE, with a methyl group attached to alternate carbon atoms in an isotactic arrangement~ Good thermal stability~ Range of application from 0 C to +125 C~ Good tensile strength and dimensional stability~ Good chemical stability, comparable to PE~ Typical products are, for example: Class B volumetric flasks, Class B measuring cylinders, measuring pitchers, sample containers, funnels
- Neogen Swab Sample with 10ml Neutralizing BufferDeskripsi:- Neutralizing Buffer filled vial is ready to use for environmental sampling.- Swab reaches into corners and hard-to-reach areas for increased accuracy.- Convenient design helps improve sampling consistency from tech-to-tech and plant-to-plant.- Bottles have ample headspace for sample addition and vortexing.- Self-contained swab and vial for increased productivity and efficiency.3M Swab-Sampler with 10 mL Neutralizing Buffer is a convenient and quick collection device for environmental sampling and testing over small surface areas.Sample collection is easy with the attached swab and the vial has ample headspace for sample addition and vortexing to release organisms from the swab. This sampling device is decontaminated through gamma irradiation for long shelf life. The 3M Swab-Sampler is made in the USA and is ISO 9001:2008 certified for quality assurance. It is intended for lab use only. The Hazard Analysis Critical Control Point (HACCP) approach is the most widely accepted food safety management protocol worldwide. Sample collection products from 3M are a crucial part of this approach to identify potential food-borne hazards and pinpoint where they reside. Portability, stable enrichment media, and easy-to-handle swabs and sponges are designed to test for a wide variety of potential hazards and deliver exceptionally accurate results. They are engineered to safely gather, hold, and secure contents from the collection site to the lab without leaking or compromising the sample. The use of Neutralizing Buffer is advised for surface testing for the presence of microorganisms that may occur on dairy and food equipment disinfected with chlorine or quaternary ammonium compounds. It is capable of inactivating the bactericidal and bacteriostatic effect of chlorine and quaternary ammonium composites. Neutralizing these chemicals is crucial in accurately detecting the presence of potentially harmful microorganisms. Using Neutralizing Buffer in the microbiological examination of surfaces in standard methods to test dairy products and foods and is also recommended as well as for the digestion and decontamination of mycobacterial specimens.atribut:
- Manufacturing Segment: Environmental Monitoring, Hang, Packaging & Storage Testing, Raw Milk Reception, Ready-to-eat
- Media Type: Neutralizing Buffer
- Test Type: Environmental
- Volume (ml): 10
- US Govt Contract Number: GS-07F-091BA
- Product Type: Swab
Daftar Harga alat laboratorium Terbaru October 2026
| Indophoenix Funnel Plastic Lab (Corong) | Rp30.900 |
| Batavialab Meja Laboratorium Multiplek | Rp14.999.900 |
| GOTT Mechatronics Laboratory Equipment Trainer | Rp1.299.999.900 |
| Non Brand Baju Laboratorium Lengan Panjang | Rp129.900 |
| KLEIN TOOLS Liquid-in-Glass Laboratory Thermometer (Termometer) | Rp749.900 |
| DURAN Funnel Glass with Short Stem (Corong Kaca Batang Pendek) | Rp69.900 |
| DURAN Bottle Laboratory with Screw Cap (Botol Lab) | Rp77.900 |
| Vibra Neraca Presisi (Timbangan Presisi) | Rp13.999.900 |
| Non Brand Bottle Laboratory (Botol Lab) | Rp599.900 |
| PYREX Pycnometer (Botol Piknometer Kaca) | Rp199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/j4P111108688-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Ruang%20Bersih%20(Clean%20Room)/Lain%20-%20lain/Non%20Brand%20Baju%20Laboratorium%20Lengan%20Panjang/0wP106523032-1.jpg)
/9zP109670359-1.jpg)
/2oP103454096-2.jpg)
/aqP103203386-2.jpg)
/8fP105703303-1.jpg)
/koP110458744-1.jpg)
/baP111289406-1.jpg)
/Eppendorf%20Centrifuge%205425%20R/bdP110432409-1.jpg)
/elP103518525-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)