Beli alat laboratorium fisika di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OHAUS pH Meter (Pengukur pH)Deskripsi:Designed with a clear, user-friendly interface and the ability to store up to 99 items in its internal memory, the Starter 2200 pH bench meter is a reliable and efficient addition to basic laboratories or science classrooms. An affordable, intuitive pH measurement instrument, the StarterTM 2200 pH bench meter also features auto-buffer recognition & auto-endpoint modes that make measurement and calibration simple, straightforward and efficient.ApplicationspH, oxidation-reduction potential (ORP) with Temperature MeasurementsDisplay3.5 inch segment LCD with backlightOperationAC adapter (included)ConstructionABS housing, mechanical keys, built-in electrode holderDesign FeaturesAuto buffer recognition, two point calibration, electrode condition iconatribut:
- Power: AC Adapter (Included)
- PRIO pH Meter (Pengukur pH)Deskripsi:Standard AccessoriespH Glass ElectrodeTemp. ProbeBuffer Standard 4 & 7Electrode HolderSftware and USB CableDC/AC AdapterInstruction ManualGift Box
- OSAKA CHEMICAL Portable Tablets Crusher for LaboratoryDeskripsi:-A crusher that is suitable for crushing tablets with a variety of sizes to address different needs. A large glass container (handling capacity 200ml), small glass container (handling capacity 50ml), and a plastic container (handling capacity 30ml)are provided as standard equipment.-The crush tank and the container can be washed in water easily after use, minimizing the danger of contamination.-Equipped with a safety device (reset switch)that prevents motor seizure. -For crushing tablets and grains such as rice and beans.-Glass cup (with lid)large and small-Plastic container (with lid)-Crush tank (with cutter)-Special brushatribut:
- Content Set: Large/small mill cup, tea cup, cup holder (with cutter), special brush
- Depth (mm): 145
- Height (mm): 285
- Material: Cutter blade = Stainless steel; Glass container = Soda glass; Plastic container = AS resin
- Power Consumption (W): 235
- Power Cord Length (m): 1.7
- Power Supply (V): Single phase 100
- Processing Capacity (ml): 200
- Rated Time (minute): 5 operation, 30 rest
- Width (mm): 180
- Bante pH/mV Meter Benchtop (Pengukur pH)atribut:
- pH Range (pH): 0.00 to 14
- pH Accuracy (H): ±0.01
- mV Range (mV): -1999 to 1999
- mV Accuracy (mV): ±1
- Temperature Range (°C): 0 - 100 (32 - 212 °F)
- Temperature Compensation (°C): 0 - 100 (32 to 221°F) Automatic
- Horiba pH/ORP/Temperature Meter Only LAQUA 2000 Series (Pengukur Suhu Genggam)atribut:
- Code No.: PH2000
- Non Brand Bottle Laboratory (Botol Lab)Deskripsi:Berbahan borosilicate tahan panas dan bahan kimia, untuk laboratorium dan alat peraga edukasi.atribut:
- Material: Borosilicate
- Color: Amber
- Volume (L): 1
- Maskot Ultra Low Temperature Freezeratribut:
- Ambient Temperature (°C): +10 to +32
- Capacity (L): 188
- Compressor: 1/CUBIGEL
- Controller: Microprocessor
- Cooling Type: Direct Cooling
- Current (A): 4.3
- Defrost Type: Manual
- Display: Digital Display
- Exterior Size (WxDxH) (mm): 850x930x1595
- Inner Door/Shelf: 3/2
- Interior Size (WxDxH) (mm): 465x465x830
- Loading Qty (20'/40'/40'H): 12/26/26
- Power (W): 660
- Power Consumption (kWh): 8.2 /24h
- Power Failure Alarm: 72 H
- Refrigerant: Mixed
- Remove Alarm Port: 4
- Temperature Range (°C): -40 to -86
- Test Hole (mm): 1/25
- Voltage (V/Hz): 220/50-60
- Thermo Scientific Spectrophotometer (Alat Uji Absorbansi Cahaya)Deskripsi:The GENESYS 150 UV-Vis Spectrophotometer provides automation for high-throughput options and room-light resistance, allowing lid-open operation for improved speed and convenience. A full line of accessories, including automated cell changers and cell holders, sipper, and fiber optic probes are designed to simplify sampling and accommodate high throughput measurements and temperature control. Features data resolution from 0.2nm to 5nm.The GENESYS 140 Vis Spectrophotometer is a visible spectral region version in the instrumental class. Both instruments feature data resolution from 0.2 nm to 5 nm.Perform quantitative measurements in routine industrial QA/QC or university chemistry labs with the automated and network-capable Thermo Scientific™ GENESYS™ 150 UV-Visible and GENESYS 140 Vis Spectrophotometers. Optimized for usability and performance, this platform features a high-resolution color touchscreen, optional Wi-Fi networking, and a rugged design built for repetitive, heavy use environments. Regarded worldwide for reliability, accuracy and reproducibility, GENESYS spectrophotometers meet today’s expectations for advanced technology in a compact, robust package.Designed for:Advanced teaching labsR&D departmentsApplications requiring high throughput or temperature control
- IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Deskripsi:Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- ONEBIZ Chemical Spill Kit SetDeskripsi:Specifications Contents :- Pad = 10 pcs- Pillow 20 x 25cm = 1pcs- Goggle = 1pcs- Respirator Mask N95 = 1pcs- Chemical Gloves = 1pasang- Disposal Bag = 1 pcs- Cable ties = 1pcs- Usage Instruction Sheet = 1 pcs
- SAJASE Chemical Spill Kit PailDeskripsi:Chemical Spill Kit 10 Liter Sajase Chemical Spill Response Kit 10 Liter Kemasan PailCairan kimia sangatlah berbahaya terlebih dalam industri. Cairan seperti asam dan basa butuh penyerap khusus untuk sterilisasinya. Chemical spill kit menjadi peralatan yang efektif untuk pabrik yang bersentuhan dengan cairan kimia.Chemical Spill Kit Pail sangat cocok untuk tingkat keringkasan tinggi yang mampu membersihkan tumpahan cairan kimia bagi pabrik. Chemical Spill Kit juga dilengkapi alat pelindung diri serta sesuai dengan standar.Cara Pakai1. Identifikasi cairan tumpahan dan pastikan material penyerap/Absorbent sesuai dengan cairan tersebut2. Buka Spill Kit dan pakai alat pelindung diri (APD) dengan benar terlebih dahulu3. Segera taruh Boom di sekeliling tumpahan untuk mencegah penyebaran tumpahan4. Batasi area tumpahan agar orang lain tidak masuk dan tergelincir5. Tutupi tumpahan dengan Absorbent Pad dan Pillow untuk mengurangi penguapan dan menyerap cairan6. Pindahkan Absorbent yang sudah jenuh dan ditaruh ke dalam kantong plastik pembuangan7. Bersihkan kembali area tumpahan dengan kain lap jika perluIsi dalam kemasan:1. Chemical Absorbent Pad 12 Lembar2. Chemical Absorbent Pillow 1 Pcs3. Respirator/mask 1 pcs4. Chemical Glove 1 pair5. Cleaning Wipes 10 Lembar6. Disposal Bag / Plastik Sampah B3 1 pcs7. Cable Ties 1 pcs8. Instruction Sheetatribut:
- Packaging Type: Pail
- KRISBOW Coverall Disposable Chemical Protection (Pakaian/Baju Pelindung Kerja)Deskripsi:Krisbow pakaian pelindung laboratorium adalah salah satu alat pelindung diri (APD) yang wajib digunakan untuk orang yang bekerja di area laboratorium atau petugas medis yang berada pada wilayah zona merah. Berfungsi untuk melindungi diri dari paparan atau percikan bahan kimia khususnya pada area tubuh Anda. Pakaian lab ini sudah sesuai dengan standard keamanan kerja yang berlaku di Indonesia sehingga keamanannya lebih terjamin. Memiliki ukuran all size, mudah digunakan, serta memiliki tali karet pada bagian wajah agar lebih fit ketika dipasang.atribut:
- Size: All Size
- IWAKI Labu Erlenmeyer (Gelas Kimia)Deskripsi:IWAKI memiliki range produk Glass Ware Erlenmeyer Flask yang lengkap dengan kapasitas volume 10-5000ml, digunakan untuk menampung larutan yang akan dititrasi dengan metode analisis di Laboratorium. Produk ini sering disebut Labu Ukur.
- Horiba pH Meter (Pengukur pH)Deskripsi:Uses a high-purity glass film to measure samples with low electrical conductivity and low buffer capacity such as tap water more quickly and stably. Ideal for water quality inspection at water purification plants. Together with a dedicated cleaning solution (model 230). It is recommended to use.
- Mizuho Chemical Wash Bottle (Botol Cuci Lab)atribut:
- Material: Polyethylene (PE)
- Capacity (ml): 250
- Gradation Interval (ml): 10
- Outside Diameter (mm): 64
- Height (mm): 220
- Smart Sensor pH MeterDeskripsi:pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.atribut:
- Range (pH): 0 to 14
- Deli Stainless Steel Digital Caliper (Jangka Sorong)Deskripsi:Metric/inch system conversion at any positionPacked by plastic boxatribut:
- Battery Voltage (V): 1.55
- Material: Stainless steel
- Operating Temperature (°C): 5~40
- Packing Type: Plastic Box
- Range (mm): 0-150
- Reading (mm): 0.01
- Tolerance (mm): ±0.03
- Indophoenix Funnel Plastic Lab (Corong)Deskripsi:Tidak beracun; Tahan asam dan alkali; Ketahanan terhadap korosi.Ketahanan terhadap suhu tinggi (140 ℃).Terutama digunakan dalam keluarga, sekolah, pabrik, laboratorium dan cairan lainnya metering atau penggunaan.atribut:
- Material: Plastic
Daftar Harga alat laboratorium fisika Terbaru October 2026
| TRICLE Vernier Caliper (Jangka Sorong) | Rp159.900 |
| OHAUS pH Meter (Pengukur pH) | Rp9.999.900 |
| PRIO pH Meter (Pengukur pH) | Rp719.900 |
| OSAKA CHEMICAL Portable Tablets Crusher for Laboratory | Rp8.399.900 |
| Bante pH/mV Meter Benchtop (Pengukur pH) | Rp5.299.900 |
| Horiba pH/ORP/Temperature Meter Only LAQUA 2000 Series (Pengukur Suhu Genggam) | Rp17.999.900 |
| Non Brand Bottle Laboratory (Botol Lab) | Rp599.900 |
| Maskot Ultra Low Temperature Freezer | Rp229.999.900 |
| Thermo Scientific Spectrophotometer (Alat Uji Absorbansi Cahaya) | Rp179.999.900 |
| IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab) | Rp169.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/fyP107383574-1.jpg)
/dwP109098500-1.jpg)
/kdP108389733-1.jpg)

/luP107964786-1.jpg)
/osP107360892-1.jpg)
/koP110458744-1.jpg)

/kkP110155740-1.jpg)
/1mP102079058-3.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/KRISBOW%20Coverall%20Disposable%20Chemical%20Protection%20(Pakaian%2FBaju%20%20Pelindung%20Kerja)/2gP104566088-2.jpg)
/axP102079393-2.jpg)
/aaP110536370-1.jpg)
/qzP102028971-3.jpg)

/Deli%20Stainless%20Steel%20Digital%20Caliper%20(Jangka%20Sorong)/n7P111513835-1.jpg)
/j4P111108688-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)