Beli hot plate di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Hot Plate Economy
    Mulai

    Rp6.999.900

    AS ONE Hot Plate Economy
    Deskripsi:
    - Plate temperature control has been improved by PID control with a new algorithm. - A warning lamp lights up when the top plate becomes hot.
    atribut:
    • Power Supply (V): 100 (AC)/(50/60Hz)
    • Material: (Body) ABS resin, (Plate) Aluminium
    • Maximum Temperature (°C): 300
    • Safety device: Overcurrent fuse, internal temperature fuse, high temperature warning display function
    • Temperature Control Method: PID control with K thermocouple
    • Usage: It can be used for various heating applications up to a maximum temperature of 300°C.
  2. PRIO Hot Plate
    Mulai

    Rp1.999.900

  3. Velp Hot Plate
    Mulai

    Rp12.999.900

    Velp Hot Plate
    atribut:
    • Heater Power (W): 500
    • Height (mm): 115
    • Length (mm): 280
    • Material: Top plate = Aluminium, Body = ABS plastic
    • Plate Dimension (mm): 135
    • Width (mm): 165
  4. Ika Laboratories C-MAG HS Hotplate Stirrers
    Mulai

    Rp22.999.900

    Ika Laboratories C-MAG HS Hotplate Stirrers
    atribut:
    • Material: ceramic plate
    • Parameter: 100-1500 rpm speed, 50-500 °C temp. range
  5. Thermo Scientific Cimarec Stirring Hotplates Series
    Mulai

    Rp15.999.900

    Thermo Scientific Cimarec Stirring Hotplates Series
    Deskripsi:
    Get precise stirring control for your routine protocols using Thermo Scientific™ Cimarec+™ series digital stirrers. The Cimarec+ Stirring Hotplate Series are available in three sizes, providing flexibility from microscale chemistries to production operations.
    atribut:
    • Top Plate Material: Ceramic
    • Voltage (V): 230
    • Frequency (Hz): 50/60
    • Plug Type: EU
  6. Faithful Hot Plate Stirrer
    Mulai

    Rp2.699.900

    Faithful Hot Plate Stirrer
    Deskripsi:
    Hotplate Stirrer SH-3
    atribut:
    • Maximum Temperature (°C): 380
  7. AS ONE Hot Plate Besar
    Mulai

    Rp55.999.900

    AS ONE Hot Plate Besar
    atribut:
    • Size (mm): 640x440x160.5
    • Temperature Controller: PID control
    • Temperature Control Timer: 0 - 99 hours 59 minutes (with equipment stop function)
    • Body Material: Stainless steel (SUS304, SUS430 for bottom plate only)
    • Heater Power (W): 1400
    • Maximum Temperature (°C): 300
    • Plate Material: Aluminium + ceramic coating
    • Plate Size (mm): 600x400
    • Power Cord Length (m): 2.5
    • Power Supply (V): 200 (at 50/60Hz)
    • Safety device: Overcurrent protection, excessive temperature rise prevention
    • Withstand Load (kg): 20
  8. Tokyo Glass Kikai (TGK) Hot Plate
    Mulai

    Rp27.999.900

    Tokyo Glass Kikai (TGK) Hot Plate
    Deskripsi:
    Excellent plate temperature uniformity. The plate has an aluminum, hard alumite finish and can also be used as a sand bath. Equipped with safety devices such as overheating prevention.
    atribut:
    • Operating Temperature Range (°C): 50-250
    • Plate Dimensions (mm): 338x238x25
    • Operating Environment Temperature/Humidity (°C/%): 5-35/80 or less
    • Product Code: 2607803
    • Temperature Accuracy (°C): ± 5 (plate center 250 no load room temperature 23)
    • Temperature Adjustment: Pt100Ω, 3-digit digital display, digital setting, PID control
    • Temperature Display: °C unit
    • Temperature Setting: °C unit
  9. B-ONE Digital Hotplate (Ceramic Plate)
    Mulai

    Rp15.999.900

    B-ONE Digital Hotplate (Ceramic Plate)
    atribut:
    • Voltage (V/Hz): 220/50
    • Maximum Temperature (°C): 400
  10. AS ONE Hot Plate Stirrer Rexim
    Mulai

    Rp7.599.900

    AS ONE Hot Plate Stirrer Rexim
    atribut:
    • Temperature Setting Range (°C): 50 to 250
    • Body Material: ABS Resin
    • Hot Plate Material: Aluminium (Fluororesin Coating)
    • Motor: DC Brushless Motor
    • Power Cord Length (m): Approx. 2
    • Power Supply AC: 100 (50/60 Hz)
    • Speed Control System: Microcomputer speed feedback system
  11. Velp Hot Plate Magnetic Stirrer
    Mulai

    Rp9.999.900

    Velp Hot Plate Magnetic Stirrer
    Deskripsi:
    AREC Digital Ceramic Hot Plate Stirrer, Powerful digital, square hot plate stirrer with a square, white ceramic heating plate extremely resistant to corrosion and easy to clean. Innovative eye-catching design Technopolymer Body. The heating magnetic stirrer AREC is the first to be entirely made with technopolymer, with a white ceramic heating plate, to guarantee high temperatures and excellent resistance to chemical agents and scratches. We constantly focus on developing new premium materials, in order to offer innovative solution to our customers. Creating an entirely new design means inventing new technology. The heating magnetic stirrer AREC offers a highly innovative low profile and attractive design for outstanding comfort. Also the inclination of the front panel has been carefully studied to facilitate use. Powerful Motor for High Range of Speeds. AREC is equipped with an extremely powerful motor, able to stir volumes up to 15 liters (H2O) and can reach a maximum speed of 1500 rpm. Another precious feature of this hot plate stirrer is the SpeedServo counter-reaction, which ensures constant speed even when the viscosity changes. Bright and easy-to-read Front Panel. The extremely bright and easy-to-read digital display constantly shows the temperature set by the operator. By turning the left knob it is possible to adjust the temperature (up to 550 °C), whilst the right one controls the stirring speed (up to 1500 rpm). Once the unit has been switched off or after having set the temperature to zero, a "Hot Plate Warning" will be displayed, for improved safety. As soon as the temperature has cooled down to 50°C, this warning will be automatically turned off. Maximum Protection Against Leakages - IP 42. The heating magnetic stirrer AREC is designed to last and ensures a premium level of safety and protection for the user, thanks also to the elevated control panel and the dedicated run-off groove. The control panel is easily accessible, is positioned at a safe distance from sources of heat and is protected against possible damage caused by liquid spills thanks to a dedicated run-off groove. The pressure die-cast structure is designed so that accidental liquid spills cannot reach the internal parts of the unit.
    atribut:
    • Dimensions Heating Plate (mm): 180x180
  12. Maskot Digital Hotplate
    Mulai

    Rp7.899.900

    Maskot Digital Hotplate
    atribut:
    • Hot Plate: Aluminium tensile
    • Maximum Temperature (°C): 350
    • Mode: Digital+Heating
    • Outer shell: Iron plate welding, surface spraying
    • Temperature Accuracy (%): ±1
  13. OHAUS Hotplate Stirrer
    Mulai

    Rp8.899.900

    OHAUS Hotplate Stirrer
    Deskripsi:
    OHAUS Guardian 3000 Hotplate Stirrers are designed for economical heating and stirring in all laboratory settings. The bright LCD display includes easy-to-read temperature and speed settings, intuitive icons and a prominent hot top indicator that lights up when the heater is above 40°C. Select from three plate sizes to suit your application. All models can be used with the optional temperature probe for precise temperature control of the sample.ApplicationsBoiling Liquids, Water/Oil Bath Preparation, Sample and Solution Preparation, Dissolving Buffers and Reagents, Preparing Media, Concentrating SamplesDisplayBacklit LCD Display for temperature and speed, green indicator lights when unit is heating and stirring, prominent hot top indicator light, probe in use icon, Single Point Calibration iconOperationStirring from 80 to 1600 rpm, ambient temperature range from +5°C to 500°C (ceramic top) or 380°C (ceramic-coated steel top), power cord (included), stirring models include PTFE-coated stir barConstructionDurable metal housing, PET front panel, control knobs, on/off switch for heater disconnect, built-in support rod holder, easy-to-clean ceramic or ceramic-coated stainless steel topsDesign FeaturesHot top indicator light to protect user; green indicator lights illuminate when unit is heating and stirring; temperature probe connector for use with optional temperature probe
  14. SOJIKYO Magnetic Stirrer Hotplate
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    SOJIKYO Magnetic Stirrer Hotplate
    Deskripsi:
    Magnetic Stirrer Hotplate adalah alat yang digunakan untuk menciptakan medan magnet yang berputar. Pengaduk magnet menciptakan medan putar berdasarkan batang magnet yang berputar atau pelat yang berisi magnet berputar. Pada umumnya magnet batang dilapisi dengan plastik dan pelat berisi magnet yang berputar. Dimungkinkan untuk membuat medan magnet yang berputar dengan bantuan magnet yang berputar.
    atribut:
    • Type: Magnetic Stirrer Hotplate
    • Capacity (ml): 2000
    • Voltage (V): 220
    • Temperature (°C): 0-300
    • Dimensions Plate (mm): 120 x 120
    • Heater Power (W): 180
  15. B-ONE Digital Hotplate (Alumunium Plate)
    Mulai

    Rp11.999.900

    B-ONE Digital Hotplate (Alumunium Plate)
    atribut:
    • Voltage (V/Hz): 220/50
    • Maximum Temperature (°C): 350
Daftar Harga hot plate Terbaru October 2026
AS ONE Hot Plate KeramikRp12.999.900
AS ONE Hot Plate EconomyRp6.999.900
PRIO Hot PlateRp1.999.900
Velp Hot PlateRp12.999.900
Ika Laboratories C-MAG HS Hotplate StirrersRp22.999.900
Thermo Scientific Cimarec Stirring Hotplates SeriesRp15.999.900
Faithful Hot Plate StirrerRp2.699.900
AS ONE Hot Plate BesarRp55.999.900
Tokyo Glass Kikai (TGK) Hot PlateRp27.999.900
B-ONE Digital Hotplate (Ceramic Plate)Rp15.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)