Beli mikroskop di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Substantial Microscope (Mikroskop)Deskripsi:It is 20 x magnification, 40 x switching type.atribut:
- Working Distance (mm): 53
- Base Dimensions (mm): W114 X D168 X H22
- Stand: Pole stand type
- Focus Adjustment: Mirror vertical movement type
- Eyepiece: 10 x (20 fields of view)
- Objective Lens: 2x, 4x (switchable)
- Pillar Stand Diameter (mm): 14
- Eyepiece tilt angle (degrees): 45
- Height (mm): 220-300
-
Instruction Manual:
- Mass (kg): 1.67
- Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
- Rehaze Microscope Binocular LED (Mikroskop Binokular)Deskripsi:Microscope Binoculair Laboratorium REHAZE XSZ-107BN 1600X adalah microscope biologis yang canggih dengan double eyepiece untuk melihat benda obyek renik hingga pembesaran 1600X. Mikroskop jenis Binokular sangat cocok dengan Departemen Kesehatan, Laboratorium Biologi dan Kimia, Departemen Pertanian dan Perkebunan, Rumah Sakit dan Klinik. Mikroskop Binokuler dapat di hubungkan ke KAMERA DIGITAL untuk menpilkan hasil pengamatan secara LIVE.atribut:
- Achromatic: 4X, 10X, 40X (S), 100X (S, Oil) Objectives
- Eyepiece: Wide Eyepiece WF 10X (WF16X Optional)
- Viewing Head: Sliding Binocular Head Inclined at 45
- Stage: Double Layer Mechanical
- Stage Size (mm): 140x150
- Moving Range (mm): 75x45
- Condenser: Abbe NA=1.25 With Iris Diaphgram and Filter
- DC Output (V): 6
- Focusing: Coaxial Coarse and Fine Adjustment
- Focusing Interval (mm): 0.002
- Focusing Range (mm): 30
- Illumination: LED Lamp With Battery Charging, Adjustable Brightness
- Power AC Input (V): 220/22/110 (50Hz)
- BioBase Microscope Binocular (Mikroskop Binokular)atribut:
- Optical System: Infinite Optical System
- Viewing Head: Siedentopf Binocular Viewing Head, Inclined At 30°, 360° Rotatable, Interpupillary 48 To 75mm
- Objective: Achromatic Objective 4x, 10x, 40x,100x
- Focusing: Coaxial coarse & fine adjustment,fine division 0.002mm,coarse stroke 37.7mm per rotation,fine stroke 0.2mm per rotation .moving range 20mm
- Stage (mm): Double Layers Mechanical Stage:132x142; Moving Range:75x40
- Condenser: Abbe Condenser NA1.25 With Aperture Diaphragm
- Illumination: S-LED Illumination, brightness adjustable
- Nose Piece: Quadruple Nosepiece
- Package Size (mm): 323x264x440
- Power Supply (V/Hz): 110-220, 50/60
- OLYMPUS Microscope Biological (Mikroskop Biologi)Deskripsi:- Ergonomic grips add safety when retrieving the microscope from high places.- Colored grips indicate the appropriate places to hold the microscope.- Smooth, rounded design eliminates sharp edges.- The CX23 microscope is one of the lightest in its class, with a total weight of approx. 5.9 kg (13.01 lbs). - The arm is angled to keep users’ wrists in a comfortable, neutral position.- The eyepiece can be fixed in place to help prevent damage or loss during transport.- A rackless stage and stage cover enable safety and stability during long periods of use.- A locking pin keeps the observation tube in place.- Interpupillary adjustments, ranging from 48 to 75 mm (1.9 to 3 in.), enables individual users to set it to their needs.- Eyepoint adjustments accommodate the user’s height and provide greater comfort.- Left and right diopter adjustments enable optimal focus for each eye.
- Taffware Mikroskop Digital (Scales Magnifier)Deskripsi:Mikroskop digital ini dapat dioperasikan lebih mudah dibandingkan mikroskop konvensional. Mikroskop ini cocok untuk Anda yang sering mengamati partikel-partikel kecil. Terdapat monitor untuk menampilkan hasil pengamatan Anda
- Euromex Microscope Binocular with Achromatic (Mikroskop Binokular)atribut:
- Dimensions (mm): 360x170x214
- Type: Binocular
- S100x Objective: Yes
- Mechanical X-Y Stage: Yes
- NeoLED: Yes
- Batteries: Yes
- Weight (kg): 2.95
- KRISBOW Mikroskop Metalurgi Trinokuleratribut:
- Eyepiece: Wide Field 10x (Ø18mm)
- Size (mm): 185x140
- Stage: Double Layer Mechanical
- Sensor Camera: 1/1.8\" CMOS
- A/D conversion: 12Bit
- Data Interface: USB3.0 5Gbps B type interface
- Effective gain camera: 1-8X
- Exposure Time Camera: 100us - 16s
- Frame Rate Camera: 30FPS : 3072x2048
- Image Cache: 64MB
- Image format: TIF, BMP, JPG
- Moving Range (mm): 75x50
- Nose Piece: Quadruple Backward Ball Bearing Inner Locating
- Operating Sstem: Windows XP 32Bit, Windows 7/8/10 32/64Bit
- Pixel Size Camera (µm): 2.4x2.4
- Power Supply: USB 5V
- Resolution Camera: 3072x2048, 6.3MP
- Scanning mode: Progress scan/continuous output
- Spectral Response Camera (nm): 380-650
- Trigger Mode: Soft trigger
- Euromex Microscope Trionocular Stereo Zoom (Mikroskop Stereo)Deskripsi:These stereo (zoom) microscopes are especially developed for laboratory applications, education and are greatly appreciated by biologists, entomologists and geologists. Equipped with either a parfocal zoom system with 1:6.4 zoom ratio or a double magnification revolver both with LED illumination, the StereoBlue range guarantees crisp, high resolution images.atribut:
- Zoom: 0.7-4.5x Objectives
- ARMS SYSTEM Microscope Binocular Stereo (Mikroskop Binokular)atribut:
- Total Magnification (times): 7 to 45
- Color: White
- Ocular Lens: 10x
- Power Supply (VA): 100 to 120
- Set Included: Binocular zoom stereo microscope (AR-Z2), standard pole stand, double-wrapped LED ring light (LED-R48)
- Working Objective (mm): 100
- OneMed Autoclave Sterilisator (Sterilisator Uap)Deskripsi:Sterilisator merk OneMed ukuran 50 Liter, Vertical Steam Sterilizer. - Pressure temp controller: 115-129C, 0.07-0.165Mpa - Power: 2.5 kW, AC 220Volt, 50-65Hz Feature: - Novel Shape, Small Size, Larfe sterilization volume, quick temp rise, and saves electricity more than 25% - 2 Safety valves are fitted on the sterilizer, when the pressure of the steam reaches 0.16-0.165Mpa, they can automatically release extra high pressure. - Sterilization timer, when the time length of sterilization reaches the present value, the timer will automatically turn off the heating power. Buzer will be given and the indicator will light up to tell you that the sterilization is finished. - Overload earth leakage protection, which will automatically cut of the power od the safety when leakage or super high voltage occurs on the line. - The main body is made of good quality stainless steel, which feature acid, alkali, and corrosion resistance, strong mechanical performance, easy maintenance Pembelian, penggunaan, penginstalan harus bersama tenaga profesional. NOMOR IZIN EDAR: 20903700648atribut:
- Type: Vertical Pressure Steam
- WSDCAM Mikroskop DigitalDeskripsi:WSDCAM digital microscope menghadirkan pengalaman visual detail yang tak tertandingi dengan kemampuan pembesaran hingga 500 kali. Alat ini memungkinkan Anda untuk melihat objek mikro dengan jelas, ideal untuk berbagai kebutuhan seperti pengecekan elektronik, penelitian ilmiah, hingga hobi detail seperti numismatika atau perhiasan. Mikroskop digital ini kompatibel dengan berbagai perangkat seperti PC, laptop, dan smartphone Android, memberikan fleksibilitas penggunaan di mana saja dan kapan saja.Kelengkapan ProdukRincian yang Anda dapatkan untuk pembelian produk ini:1 x WSDCAM Digital Microscope Endoscope Camera Magnifier 500 Kali with LED - WS5001 x Stand Holder1 x CD Instalasi1 x Penggaris1 x Panduan Penggunaanatribut:
- Camera Sensor: CMOS
- Color: Black
- Connection: USB
- Illumination: 8 LED
- USB Power (V): 5
- Video format: AVI
- APEXEL Microscope Digital Portable (Mikroskop Digital)Deskripsi:Mikroskop digital portabel dari APEXEL menghadirkan teknologi pengamatan modern dalam ukuran ringkas. Didesain untuk melihat objek mikroskopis seperti sel, mikroorganisme, dan material halus lainnya dengan pembesaran tinggi, alat ini sangat cocok untuk penggunaan laboratorium, pendidikan, maupun penelitian lapangan. Kemampuannya merekam gambar dan video menjadikannya perangkat profesional yang praktis dan multifungsi. Rincian yang Anda dapatkan untuk pembelian produk ini:1 x APEXEL Mikroskop Digital Portable Microscope 1um 1080P - APL-MS0031 x Pinset2 x Pipet3 x Detachable Sample Box1 x Coverslips1 x Botol Specimen Vials1 x Petri Dish1 x Blank Slides1 x Biological Slice1 x Stiker1 x Kabel USB Type C1 x Strap1 x Kain Microfiber1 x Tas EVA1 x Kotak Plastik1 x Panduan Penggunaanatribut:
- Battery Capacity (mAh): 700
- Body Diameter (mm): 35
- Charging Time (hour): 2
- Color: Black
- Display: 2inch IPS 320x240
- Illumination: 6 LED Lights, 400 Lumens, 7000 K (Cool White)
- Material: ABS and PC
- Optical Zoom: 12-24x Magnification
- Packaging Dimension (cm): 11x9x21
- Photo Format: JPG
- Resolution: 720P
- Storage: 32 GB TF Memory Card
- Total Length (mm): 167
- USB Type-C Cable Length (m): 1
- Usage Time (hour): 2.5
- Video: 720P @ 30 FPS
- Voltage (V/A): 5/1
- Euromex Microscope Stereo (Mikroskop Stereo)Deskripsi:The NexiusZoom and NexiusZoom EVO stereo microscopes enable examining your specimen with high-performance precision and generate three-dimensional images allowing observation for your highest demanding microscopy applications. These top level zoom microscopes are perfect for analyzing all kinds of material surfaces or to observe and prepare biological samples These stereo microscopes are supplied with a large choice of stands, with or without LED illumination. Ideal for a wide variety of educational and laboratories applications. With additional lenses and objectives magnifications from 3.3 up to 220x can be achieved- Binocular and trinocular heads with HWF 10x/22 mm or HWF 10x/23 mm eyepieces (EVO)- Double 3 W LED illumination- Large working distance- 10 years warranty- Zoom ratio 1: 6.7, 6.7x to 45x or 1: 8.4, 6.5x to 55x- Ergonomic stands- Configurations up to 220x magnification- ESD safe models available
- AS ONE Led Plan Lens Biological MicroscopeDeskripsi:Ergonomic design for excellent observation and portability. A plan achromatic objective lens is used to obtain a bright and clear contrast image. It is also possible to charge and use.atribut:
- Stage Dimensions (mm): 143×120
- Lens Barrel Format: Tilt angle 45°
- Body Dimensions (mm): 235×151×362
- Lighting Device Voltage (V): 100 to 240 (50/60Hz)
- Eyepiece: 10x (field number 18)
- Capacitor Type: Abbe formula (N.A1.25)
- Illumination: LED lighting
- Interpupillary Distance Adjustment Range (mm): 54-76
- Mass (kg): 5
- Objective Lens: 4×/NA0.1; 10×/NA0.25; S40×/NA0.65; S100×/NA1.25(oil)
- Overall Magnification: 40 to 1000×
- Nexcope Microscope Binocular (Mikroskop Binokular)atribut:
- Objective: Achromatic Objective 4X, 10X, 40X, 100X
- Stage: Double Layers Mechanical Stage 140X140mm/75X50mm
- Nose Piece: 4-Hole
Daftar Harga mikroskop Terbaru November 2026
| monotaro Substantial Microscope (Mikroskop) | Rp3.699.900 |
| Rehaze Microscope Binocular LED (Mikroskop Binokular) | Rp6.399.900 |
| BioBase Microscope Binocular (Mikroskop Binokular) | Rp19.999.900 |
| OLYMPUS Microscope Biological (Mikroskop Biologi) | Rp35.999.900 |
| Taffware Mikroskop Digital (Scales Magnifier) | Rp509.900 |
| Euromex Microscope Binocular with Achromatic (Mikroskop Binokular) | Rp19.999.900 |
| Non Brand Mikroskop (Mikroskop) | Rp5.999.900 |
| KRISBOW Mikroskop Metalurgi Trinokuler | Rp63.999.900 |
| Euromex Microscope Trionocular Stereo Zoom (Mikroskop Stereo) | Rp26.999.900 |
| ARMS SYSTEM Microscope Binocular Stereo (Mikroskop Binokular) | Rp19.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/p2P101562902-8.jpg)
/qnP109115959-1.jpg)
/jfP109196699-1.jpg)
/nkP111199848-1.jpg)
/czP107926467-1.jpg)
/mgP103679808-1.jpg)
/hhP110878629-1.jpg)

/ozP103679899-1.jpg)
/muP111913822-1.jpg)
/krP105703747-2.jpg)


/p6P114384906-1.jpg)
/8uP109118318-1.jpg)

/50P107418180-1.jpg)



%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)