Beli alat destilasi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PUDAK SCIENTIFIC Kit Destilasi
    Mulai

    Rp4.499.900

    PUDAK SCIENTIFIC Kit Destilasi
    Deskripsi:
    CJH 102/02 Kit Destilasi :Kit destilasi terdiri dari serangkaian alat yang dapat digunakan untuk melakukan percobaan destilasi sederhana. Destilasi merupakan proses pemisahan campuran zat yang didasarkan pada perbedaan titik didihnya. Yang dimaksud dengan percobaan destilasi sederhana adalah percobaan pemisahan campuran zat yang memiliki rentang perbedaan titik didih cukup tinggi, seperti pemisahan air teh, pemisahan larutan CuSO4, pemisahan air laut, dsb. Kit destilasi ini cocok digunakan untuk melakukan percobaan destilasi sederhana, baik dari tingkat SMP hingga Universitas. Komponen alat Kit destilasi disimpan dalam 2 tray alat dan dikemas dalam kotak plastik. Kit sudah dilengkapi dengan pembakar spiritus, tetapi fungsinya bisa digantikan dengan pembakar bunsen (jika sudah tersedia di laboratorium sekolah).
  2. IWAKI Water Still
    Mulai

    Rp15.999.900

    IWAKI Water Still
    atribut:
    • Output Water (L/hour): 3.5
    • Ph: 5.5 to 6
    • Power Supply (V): Single Phase 220-240
    • Thermostat (°C): SUNVIC 30-110
    • Element Heater: SUS 316
    • Dimensions (cm²): 47x17.5x45
  3. IWAKI Glass Ware Kjeldahl Distillation Apparatus
    Mulai

    Rp3.899.900

  4. STARLAB Filter Tip
    Mulai

    Rp309.900

    STARLAB Filter Tip
    Deskripsi:
    - Graduated at 1.0 µl, 5.0 µl, 10 µl and 20 µl- Highly effective HDPE filter that contains no additive to interfere with your samples- Universal fit. One tip fits all! The tip collar is engineered to fit all popular pipettes.- Highly polished moulds for an extremely smooth surface to reduce sample retention- Highest quality product. Tips manufactured from pure, virgin polypropylene to ensure the highest quality product.- Certified RNase, DNase, DNA and Pyrogen free.
    atribut:
    • Color: Natural
    • Sterile: Yes
  5. ABL Aquadest
    Mulai

    Rp149.900

    ABL Aquadest
    atribut:
    • Packaging: Bottle
  6. PRIO Heating Mantle
    Mulai

    Rp1.199.900

    PRIO Heating Mantle
    atribut:
    • Maximum Temperature (°C): 450
  7. MTops Heating Mantle
    Mulai

    Rp4.799.900

  8. PYREX Volumetric Flask with Stopper
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

  9. IWAKI Glass Ware Cyanida Distillation Apparatus
    Mulai

    Rp6.499.900

  10. Velp Distillation Unit
    Mulai

    Rp149.999.900

    Velp Distillation Unit
    Deskripsi:
    UDK 129 Kjeldahl Distillation UnitEntry-level Kjeldahl distillation unit for your analyses concerning different applications such as determining ammoniacal nitrogen, protein determination, nitrogen content (Kjeldahl or direct alkaline distillation), nitric nitrogen (after reduction/Devarda), phenols, volatile acids, cyanides and alcohol content.Entry-level Kjeldahl Distillation UnitThe Kjeldahl distillation unit UDK 129 runs automatically, after setting sodium hydroxide addition and distillation time using the LCD display in order to get reliable and accurate results. The high-precision pumps ensure constant accurate dosing of reagents and the cooling water is automatically stopped during pauses, thus cutting down on its consumption.UDK 129 includes many features that ensure efficient and reliable distillation, far beyond expectations of an ordinary entry level unit.The UDK 129 Distillation Unit ensures the highest safety standards to provide maximum protection to the operator: the use of an innovative system allows the insertion of the test tube in complete safety and the use of test tubes of various sizes.
    atribut:
    • Structure: Corrosion-resistant technopolymer
    • Delay Time (minute): 0-99
    • Sodium Hydroxide Addition: Automatic
    • Tap Water Consumption (L/minute): from 0.5 at 15°C, 1 at 30°C
    • Reproducibility (RSD) (%): ≤ 1
    • Detection Limit (mg N): ≥ 0.1
    • Dimensions (mm): 385x780x416
    • Recovery: ≥ 99.5 % at nitrogen levels between 1 and 200 mg N
  11. Rocker 800 Oil Free Vacuum Pump
    Mulai

    Rp10.999.900

    Rocker 800 Oil Free Vacuum Pump
    Deskripsi:
    Oil Free Vacuum Pump / Dry Vacuum Pump International Certificates:- CE certification- RoHS certification Oil Free Vacuum Pump / Dry Vacuum Pump Applications:- Vacuum Filtration- Vacuum drying / oven / defoaming- Suspended solid test- Microbiological test- Air samplingComplete system includes :- Rocker 300 Oil Free Vacuum Pump- MF 31 Filtration Set- Silicone Tube (1 m)- Rocker 300 Oil Free Vacuum Pump
    atribut:
    • Dimension (cm) (LxWxH): 34.5 x 17.5 x 20
    • Motor Rotation Speed (rpm): 1450
    • Horse Power (HP): 1/3
    • Hose barb (5/16 inch): ID 10
    • Maximum Current (A) : 1.2
    • Maximum Flow Rate (L/minute): 80
    • Maximum Power (W): 200
    • Maximum Vacuum (mm Hg): 670
    • Net Weight (kg): 7.6
    • Noise Level (dB): 68
    • Overflow Protection: No
    • Thermal Protection: Yes
    • Vacuum Regulator: Yes
  12. BioBase Destilation Set
    Mulai

    Rp52.999.900

    BioBase Destilation Set
    atribut:
    • Power Supply AC (V/Hz): 220±10%/50
    • Receiving Cylinder (ml): 100 (Scale Division 1)
    • Distillation Flask (ml): 125 (It can meet requirements GB/T 6536 and ASTM D86)
    • Thermometer (°C): (-2 to 300) and (-2 to 400). Division value 1
    • Flask Support Board: SiC, Diameter for each hole is φ32mm,φ38mm and φ50mm
    • Ambient Temperature (°C): Room Temperature to +35
    • Dimensions (mm): 460x400x500
    • Heater Power (W): 1000 (Continuous Adjustment)
    • Power Consumption (W): 1100
    • Relative Humidity (%): ≤85
  13. SIBATA SCIENTIFIC TECHNOLOGY Chromatography Column With Ptfe Cock
    Mulai

    Rp3.299.900

    SIBATA SCIENTIFIC TECHNOLOGY Chromatography Column With Ptfe Cock
    atribut:
    • Material: Borosilicate glass -1
    • Column Length (mm): 300
  14. KIRIYAMA Glass Atmospheric Distillation Unit AB17-1 Series
    Mulai

    Rp12.999.900

    KIRIYAMA Glass Atmospheric Distillation Unit AB17-1 Series
    Deskripsi:
    It is suitable for solvent recovery or distillation separation of liquid mixtures with different boiling points. It is designed to measure the boiling point of the distillate vapor.* We do not deliver to private homes (detached houses / apartments).
  15. KRISBOW Mikroskop Metalurgi Trinokuler
    Mulai

    Rp59.999.900

    KRISBOW Mikroskop Metalurgi Trinokuler
    atribut:
    • Eyepiece: Wide Field 10x (Ø18mm)
    • Size (mm): 185x140
    • Stage: Double Layer Mechanical
    • Sensor Camera: 1/1.8\" CMOS
    • A/D conversion: 12Bit
    • Data Interface: USB3.0 5Gbps B type interface
    • Effective gain camera: 1-8X
    • Exposure Time Camera: 100us - 16s
    • Frame Rate Camera: 30FPS : 3072x2048
    • Image Cache: 64MB
    • Image format: TIF, BMP, JPG
    • Moving Range (mm): 75x50
    • Nose Piece: Quadruple Backward Ball Bearing Inner Locating
    • Operating Sstem: Windows XP 32Bit, Windows 7/8/10 32/64Bit
    • Pixel Size Camera (µm): 2.4x2.4
    • Power Supply: USB 5V
    • Resolution Camera: 3072x2048, 6.3MP
    • Scanning mode: Progress scan/continuous output
    • Spectral Response Camera (nm): 380-650
    • Trigger Mode: Soft trigger
Daftar Harga alat destilasi Terbaru March 2026
PUDAK SCIENTIFIC Kit DestilasiRp4.499.900
Merck Millipore System Stand AFS-3/3DRp14.999.900
IWAKI Glass Ware Flat Bottom TS Joint Boiling FlaskRp189.900
ELGA ELGA Pure Water Equipment Optional Replacement PartsRp2.099.900
IWAKI Water StillRp15.999.900
IWAKI Glass Ware Kjeldahl Distillation ApparatusRp3.899.900
STARLAB Filter TipRp309.900
ABL AquadestRp149.900
PRIO Heating MantleRp1.199.900
Maskot Stainless Steel Water DistillerRp7.799.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)