Beli kertas saring whatman di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Whatman Qualitative Filter Paper No. 40 (Circle)atribut:
- Filter Paper: 40
- Whatman Quantitative Filter Paper Ashless Grade 40atribut:
- Material: circles , cotton filters (high-quality cotton linters)
- Parameter: 0.29 psi wet burst, 340 sec/100 mL speed (Herzberg)
- Ash: ≤0.007%
- Basis Weight (g/m²): 95
- Pore Size (µm): 8 (Particle retention)
- Thickness (µm): 210
- Whatman Quantitative Filter Paperatribut:
- TGK Part No.: 996-41-03-35
- Space: A modification of ASTM's D981-56 test method in which a 15 cm diameter filter paper is folded in four and 100 ml of water is filtered in seconds.
- Diameter (Φcm): 12.5Φ
- AS ONE Part Number: 2-8306-05
- Quantity (sheets): 100
- Whatman Qualitative Filter Paper No. 42 Circleatribut:
- Filter Paper: 42
- Whatman Qualitative Filter-Paper #1 (Filter Paper)Deskripsi:Specification : JIS standard: Class 1, Domestic filter-paper equivalent: No.1, Particle maintenance ability (micrometer):11, thickness (micrometer):0.18, ash-content (%):0.06, weight (g/m2):87, initial rate-of-filtration (second):40atribut:
- Basis Weight: 88g/m²
- Porosity: Circular
- Thickness: 0.18mm
- Filtration Rate: Medium speed (40 s/100ml)
- Ash Content (%): 0.06
- Compatible Products: Domestic filter paper : No.1
- Diameter (phi cm): 9
- Diameter (phi mm): 90
- Grade: #1
- JIS Standard: equivalent toCLASS 1 (JISP3801)
- Load Capacity: Medium
- Particle Maintenance Ability: 11µ
- TGK Product Number: 996-41-01-04
- monotaro Porcelain Mortar and PestleDeskripsi:Milling of the reagents.atribut:
- Product Type: Pestle and mortar set
- Chemical composition: SiO2=70% Al2O3=30%
- Included Accessories: pestle
- Klin Pak Cling WrapDeskripsi:Klin Pak Cling Wrap adalah pilihan cermat untuk perlindungan makanan sehari-hari anda. Mudah untuk membungkus dan menempel dengan kuat ke berbagai macam bentuk makanan, mangkok, cangkir dan piring tanpa mudah sobek. Menjaga makanan tetap segar, tahan lama, tidak mudah kering dan higienis.
- DURAN Bottle Laboratory with Screw Cap (Botol Lab)Deskripsi:1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
- Whatman Qualitative Filter Paper No. 41 (Circle)atribut:
- Filter Paper: 41
- Whatman Qualitative Filter Paper Grade 1atribut:
- Parameter: 0.25 psi wet burst, 150 sec/100 mL speed (Herzberg)
- Ash: ≤0.06%
- Basis Weight (g/m²): 87
- Pore Size (µm): 11 (Particle retention)
- Thickness (µm): 180
- Whatman Qualitative Filter PaperDeskripsi:Suitable for filtering fine particles. It is about twice as thick as Grade 1. Due to its large load capacity, it does not easily clog even if it holds a large amount of precipitate, and it has strong wettability and is used for filtration with a Büchner funnel. It has high absorbency and is suitable as a sample carrier.atribut:
- Space: A modification of ASTM's D981-56 test method in which a 15 cm diameter filter paper is folded in four and 100 ml of water is filtered in seconds.
- Whatman Qualitative Filter Paper No. 4 (Circle) (Kertas Saring)atribut:
- Filter Paper: 4
- Whatman Quantitative Filter Paper Ashless Grade 41atribut:
- Material: circles , cotton filters (high-quality cotton linters)
- Parameter: 0.22 psi wet burst, 54 sec/100 mL speed (Herzberg)
- Ash: ≤0.007%
- Basis Weight (g/m²): 85
- Pore Size (µm): 20-25 (Particle retention)
- Thickness (µm): 220
- Whatman Quantitative Filter Paper Ashless Grade 42atribut:
- Material: circles , cotton filters (high-quality cotton linters)
- Parameter: 0.40 psi wet burst, 1870 sec/100 mL speed (Herzberg)
- Ash: ≤0.007%
- Basis Weight (g/m²): 100
- Pore Size (µm): 2.5 (Particle retention)
- Thickness (µm): 200
- OneMed Porcelain Mortar and PestleDeskripsi:Alat untuk menumbuk/menggerus obat,tersedia dengan varian diameter. NOMOR IZIN EDAR: YF.05.05/2/404/2009atribut:
- Material: Porcelain
Daftar Harga kertas saring whatman Terbaru April 2026
| Whatman Kertas Saring | Rp249.900 |
| Whatman Qualitative Filter Paper No. 40 (Circle) | Rp639.900 |
| Whatman Quantitative Filter Paper Ashless Grade 40 | Rp1.099.900 |
| Whatman Quantitative Filter Paper | Rp1.099.900 |
| Whatman Qualitative Filter Paper No. 42 Circle | Rp629.900 |
| Whatman High Performance Cellulose Extraction Thimbles | Rp6.799.900 |
| Whatman Kertas Saring Liquid Phase Separation 1 Ps | Rp629.900 |
| Whatman Qualitative Filter-Paper #1 (Filter Paper) | Rp279.900 |
| monotaro Porcelain Mortar and Pestle | Rp73.900 |
| Klin Pak Cling Wrap | Rp20.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)



















































































































































/Glass%20Fiber%20Filter%20Paper/Whatman%20Kertas%20Saring/d8P105397476-1.jpg)
/Glass%20Fiber%20Filter%20Paper/Whatman%20Qualitative%20Filter%20Paper%20No_%2040%20(Circle)/07P103490007-1.jpg)
/Glass%20Fiber%20Filter%20Paper/Whatman%20Quantitative%20Filter%20Paper%20Ashless%20Grade%2040/0lP106457021-1.jpg)
/Qualitative%20Filter%20Paper/Whatman%20Quantitative%20Filter%20Paper/ilP110034669-1.jpg)
/Glass%20Fiber%20Filter%20Paper/Whatman%20Qualitative%20Filter%20Paper%20No_%2042%20Circle/0pP103490025-2.jpg)

/Glass%20Fiber%20Filter%20Paper/Whatman%20Kertas%20Saring%20Liquid%20Phase%20Separation%201%20Ps/ieP103484662-1.jpg)
/Whatman%20Qualitative%20Filter-Paper%20%231%20(Filter%20Paper)/P102254417-1.jpg)


/aqP103203386-2.jpg)
/Glass%20Fiber%20Filter%20Paper/Whatman%20Qualitative%20Filter%20Paper%20No_%2041%20(Circle)/0gP103490016-1.jpg)
/Glass%20Fiber%20Filter%20Paper/Whatman%20Qualitative%20Filter%20Paper%20Grade%201/n0P106456828-1.jpg)
/Whatman%20Qualitative%20Filter%20Paper/htP110034641-1.jpg)
/Glass%20Fiber%20Filter%20Paper/Whatman%20Qualitative%20Filter%20Paper%20No_%204%20(Circle)%20(Kertas%20Saring)/rnP103489995-1.jpg)
/Glass%20Fiber%20Filter%20Paper/Whatman%20Quantitative%20Filter%20Paper%20Ashless%20Grade%2041/1dP106457049-1.jpg)
/Glass%20Fiber%20Filter%20Paper/Whatman%20Quantitative%20Filter%20Paper%20Ashless%20Grade%2042/1vP106457067-1.jpg)


/Glass%20Fiber%20Filter%20Paper/Whatman%201PS%20Phase%20Separator%20Filter%20Papers/ikP106410668-1.jpg)