Beli hose hydraulic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AEROQUIP Hydraulic Hose AssemblyDeskripsi:Hydraulic hose caps cover and seal the ends of hydraulic hose fittings to keep out dust, dirt, and other contaminants. These accessories have a female-threaded end that connects to the male-threaded end of compatible hydraulic hose fittings. They are typically used to protect hydraulic components from damage while in storage or during transport.atribut:
- UNSPSC: 40142005
- Compatible Chemicals: Air; Automatic Transmission Fluid; Diesel Fuel; Ethylene Glycol; Fresh Water; Fuel Oil; Gasoline; Hydraulic Fluid (Petroleum); Hydraulic Fluid (Synthetic); Kerosene; Lithium Grease; Lubricated Air; Mineral Oil; Motor Oil; Salt Water
- Hose Color: Black
- Hose Configuration: Coupled Assembly
- Hose Cover Material: Synthetic Rubber
- Hose Fitting A Material: Carbon Steel
- Hose Fitting B Material: Carbon Steel
- Hose Reinforcement Material: Carbon Steel
- Temperature Range (°F): -40 to 212
- Masada Hydraulic HoseDeskripsi:-Rubber hose for hydraulic pump.atribut:
- Hose Inner Diameter: 6.0phi mm
- Hose Outer Diameter: 15.0phi mm
- Length (m): 2
- Mr. Flex Multispiral Hydraulic HoseDeskripsi:Tube: Hydraulic fluids on a mineral,vegetable oil and glycol basic resitant special synthetic rubberReinforcement :4 High tensille steel spiralsCover : Hydraulic oil, abrasion and weather resistant wrapped synthetic rubberatribut:
- Working Temperature (°C): -40 ~ +121
- Bridgestone PASCALART PA2106 (Both-End Coupling C)Deskripsi:Long life and high fatigue resistance Compact hydraulic piping with a small bending radius A wide range of products suitable for pump rated pressure JIS K6349-3 (High pressure rubber hose) JIS B8360 (High pressure rubber hose assembly) Compliant product For general hydraulic pipingatribut:
- Mass (g/m): Hose / 470
- Maximum Operating Pressure (MPa): 20.5
- Recommended Ambient Temperature (°C): -40 to +70
- Connection Thread: Parallel female thread for pipe (Male 30° sheet)
- Fitting length (L) (mm): 62
- Fluid Temperature Range (°C): -40 to +100
- Hardware: Both ends bracket C
- Hose Inner Diameter (Φmm): 9.5
- Minimum Bursting Pressure (MPa): 82
- Reinforcing Layer: 2W
- Suitable fluid: Mineral hydraulic oil
- Thread Size: G3/8
- Jason Hydraulic Hose CrimperDeskripsi:Easy used for manual pressureatribut:
- Size (mm): 12-17
- Capacity (t): 5
- Boston Bulk Hydraulic HoseDeskripsi:Eaton Weatherhead H009 bulk hydraulic hoses are suitable for low-pressure general purpose hydraulics applications with air, oils, and water. The hoses' tube is made from nitrile, and they have a neoprene cover. They are reinforced with one fiber braid. These hoses can be used with E crimp series fittings and reusable fittings. The hoses meet SAE (Society of Automotive Engineers) standard 100R6 for hydraulic hoses. Eaton Weatherhead H009 hydraulic hoses are compatible with Weatherhead E series crimpable fittings or Weatherhead 009 B series field-attachable fittings.atribut:
- UNSPSC: 40142007
- Hose Color: Black
- Hose Configuration: Bulk Hose
- Hose Reinforcement Material: Fiber
- Hose Tube Material: Nitrile
- Safety Factor: 4:1
- Temperature Range (°F): -40 to 212
- Bridgestone Hydraulic Hose (PA28 Series)Deskripsi:For conveying fluid, especially oil with transmit force within hydraulic machinery.atribut:
- Maximum Working Pressure (MPa): 27.5
- Minimum Bursting Pressure (MPa): 110
- WEATHERHEAD Crimp Hydraulic Hose Fitting with NPTF ConnectionDeskripsi:Crimp hose fittings join Eaton Weatherhead series hydraulic hoses to compatible NPTF (National Pipe Tapered Fuel) threaded equipment or hoses. They are typically used in hydraulic hose assemblies to convey fuel in automotive applications. These carbon steel crimp fittings are durable, wear-resistant, and suitable for environments where corrosion is not a concern. They are secured using an Eaton crimping device for a permanent connection.atribut:
- UNSPSC: 40141734
- Fitting Material: Steel x Steel
- Fitting Shape: Straight
- Hose Fitting A Connection Type: NPTF
- Hose Fitting A Gender: Male
- Hose Fitting B Connection Type: Crimp
- Hose Fitting B Gender: Genderless
- Material Grade: 12L14; 12L15
- Reusable: No
- Standards: SAE J516
- Thread Type: NPTF
- Vacuum Rating: Not Rated
- Greenlee Hydraulic Hose Assemblyatribut:
- UNSPSC: 40142007
- Hose Configuration: Coupled Assembly
- Hose Cover Material: Rubber
- Hose Fitting A Material: Carbon Steel
- Hose Fitting A Type: MNPT
- Hose Fitting B Material: Carbon Steel
- Hose Fitting B Type: MNPT
- Hose Tube Material: Rubber
- Max. Working Pressure @ 70F (psi): 2250
- Safety Factor: 4:1
- Temperature Range (°F): 140
- OJ Hydraulic Hoseatribut:
- Hose Material: Rubber
- Included Accessories: B-6H coupler
- Inner Diameter (mm): 6.3
- Length (m): 2
- Maximum Operating Pressure (MPa): 72
- Outer Diameter (mm): 16.7
- Parker Hydraulic Hoseatribut:
- UNSPSC: 31160000
- TRUSCO Hose & Nozzle for Grease Gun (Pistol Gemuk)Deskripsi:- A hose and a nozzle for relay are prepared for various injection work and grease gun.
- Parker Global Core Hoseatribut:
- Material: Synthetic rubber
- Suitable fluid: Petroleum based hydraulic fluids and lubricants
- Bridgestone Hydraulic Hose (DIN 4SH)Deskripsi:For conveying fluid, especially oil with transmit force within hydraulic machinery.atribut:
- Reinforcement: 4S
- AEROQUIP Hydraulic Hose PlugDeskripsi:Hydraulic hose plugs seal and protect the ends of hydraulic hose fittings from damage while in storage or during transport. These accessories have a male-threaded end that connects to the female-threaded end of compatible hydraulic components to keep out moisture, dirt, and other contaminants.
- Bridgestone Pass Color PA1404 (with metal fittings F + adapter on both ends)Deskripsi:Long life and high fatigue resistance Compact hydraulic piping with a small bending radius A wide range of products suitable for pump rated pressure JIS K6349-3 (High-pressure rubber hose) JIS B8360 (High-pressure rubber hose assembly) Compliant product For general hydraulic pipingatribut:
- Mass (g/m): Hose / 240
- Recommended Ambient Temperature (°C): -40 to +70
- Reinforcing Layer: 1W
- Approximate Mass (g): Fitting / 65, Adapter / 40
- Dimension X (mm): 19
- Fitting length (L) (mm): 56
- Fluid Temperature Range (°C): -40 to +100
- Hose Outer Diameter (Φmm): 13.6
- Minimum Bursting Pressure (MPa): 56
- Suitable fluid: Mineral hydraulic oil
Daftar Harga hose hydraulic Terbaru March 2026
| AEROQUIP Hydraulic Hose Assembly | Rp529.900 |
| Masada Hydraulic Hose | Rp3.699.900 |
| Open Industries Name Tag Holder | Rp219.900 |
| Mr. Flex Multispiral Hydraulic Hose | Rp149.900 |
| Bridgestone PASCALART PA2106 (Both-End Coupling C) | Rp449.900 |
| Jason Hydraulic Hose Crimper | Rp1.299.900 |
| Boston Bulk Hydraulic Hose | Rp3.399.900 |
| Bridgestone Hydraulic Hose (PA28 Series) | Rp129.900 |
| WEATHERHEAD Crimp Hydraulic Hose Fitting with NPTF Connection | Rp489.900 |
| Greenlee Hydraulic Hose Assembly | Rp8.099.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)























































































































































/j0P107020684-1.jpg)


/8dP103671301-1.jpg)
%20Lurus/WEATHERHEAD%20Crimp%20Hydraulic%20Hose%20Fitting%20with%20NPTF%20Connection/dsP109584496-1.jpg)



%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20Hose%20%26%20Nozzle%20for%20Grease%20Gun%20(Pistol%20Gemuk)/P101000253-1.jpg)

/5iP103671198-1.jpg)



/nsP107025856-1.jpg)