WEATHERHEAD Bulk Hydraulic Hose

Sebelum PPN:
Rp11.999.900 - Rp13.999.900
Spesifikasi
UNSPSC40142007
Compatible ChemicalsAir; Automatic Transmission Fluid; Diesel Fuel; Ethylene Glycol; Fresh Water; Fuel Oil; Gasoline; Hydraulic Fluid (Petroleum); Hydraulic Fluid (Synthetic); Kerosene; Lithium Grease; Lubricated Air; Mineral Oil; Motor Oil; Salt Water
Hose ColorBlack
Hose ConfigurationBulk Hose
Hose Length (ft)50
Hose Reinforcement MaterialCarbon Steel
Hose Tube MaterialNitrile
Safety Factor4:1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Eaton Weatherhead H280 WeatherShield bulk hydraulic hoses are used for general purpose industrial and hydraulic applications with medium- to high-pressure transfer of petroleum- and water-based hydraulic fluids. The hoses have a synthetic rubber tube and abrasion-resistant synthetic rubber cover. They are reinforced with two steel braids. They are stronger and can withstand more pressure than hoses that are reinforced with one steel braid. Eaton Weatherhead H280 hydraulic hoses are compatible with Weatherhead Z series crimpable fittings.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Hydraulic Hose Hose Inside Dia 1/4 in Hose Outside Dia 55/64 in Hose Length 50 ft Hose Tube Material Nitrile Hose Cover Material DURA-TUFF(TM) Rubber Hose Reinforcement Type Braid Hose Reinforcement Material Carbon Steel Hose Color Black Series H280 Max Working Pressure @ 70 F 6 500 psi Safety Factor 4 1 Temp Range Petroleum-Based Hydraulic Fluids -50 Degrees to 260 Degrees F Water-Based Hydraulic Fluids -50 Degrees to 158 Degrees F

Ulasan Produk

Tidak ada ulasan