Enerpac Hydraulic Hose Assembly

Sebelum PPN:
Rp3.799.900 - Rp34.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Enerpac H700 hydraulic hose assemblies are designed to exhibit low volumetric expansion under pressure, which helps maintain the efficiency of the hydraulic system. They come with NPTF (National Pipe Taper Fuel) fittings installed on the ends of the hoses and are ready to connect to equipment. These hoses are used for transferring petroleum- and water-based fluids in hydraulic systems. They have crimped-on rubber strain relief on the ends of the hose that helps extend its life. These hoses have a thermoplastic tube and an abrasion-resistant polyurethane cover. They are reinforced with two layers of steel wire braids.
Feature
Hydraulic Hose Assembly Hose Inside Dia 1/4 in Hose Length 24 in Hose Tube Material Thermoplastic Hose Cover Material Polyurethane Hose Reinforcement Type Braid Hose Reinforcement Material Carbon Steel Hose Color Yellow Series H700 Max Working Pressure @ 70 F 10 000 psi Safety Factor 4 1 Hose Configuration Coupled Assembly Hose Fitting A Size 3/8 in Hose Fitting B Size 3/8 in Hose Fitting A Type NPTF Hose Fitting B Type NPTF

Ulasan Produk

Tidak ada ulasan