SYNFLEX Bulk Hydraulic Hose

Sebelum PPN:
Rp6.099.900
Spesifikasi
UNSPSC40142007
Bend Radius (inch)1-1/4
Burst Pressure (psi)11000
Hose Braid Layers1
Hose ColorBlack
Hose Cover MaterialPolyurethane
Hose Inside Dia. (inch)1/4
Hose Length (ft)50
Hose Outside Dia. (inch)1/2
Hose Tube MaterialNylon
Maximum Working Pressure at 70°F (psi)3000
Standards92.2 ANSI
Temperature Range (°F)-40 to 150 (Water-Based Fluids); -40 to 212 (Oil-Based Fluids)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Eaton Synflex Optimum 3TR7 medium-pressure bulk hydraulic hoses are lightweight, provide good flexibility and low elongation, resist damage from exposure to UV rays and cold temperatures, and will not conduct electricity. They are used in general purpose hydraulics, food processing, agricultural, chemical-transfer, and marine-steering applications. They have a nylon-lined tube with a nonstick polyurethane cover and 1-textile braid reinforcement. Eaton Synflex Optimum 3TR7 hydraulic hoses are compatible with Synflex Optimum 4TA series one-piece fittings, Eaton TTC/Z series high-volume fittings with sleeve, or 902 series reusable fittings.
Feature
Hydraulic Hose Hose Inside Dia 1/4 in Hose Outside Dia 1/2 in Hose Length 50 ft Hose Tube Material Nylon Hose Cover Material Polyurethane Hose Braid Layers 1 Hose Color Black Burst Pressure 11 000 psi Max Working Pressure @ 70 F 3 000 psi Temp Range -40 Degrees to 150 Degrees F (Water-Based Fluids) -40 Degrees to 212 Degrees F (Oil-Based Fluids) Standards 92.2 ANSI Bend Radius 1 1/4 in

Ulasan Produk

Tidak ada ulasan