Beli rubber hose di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara)
    56%
    Mulai

    Rp589.900

    Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara)
    Deskripsi:
    -The inside rubber holds airtightness to fluids and the outside rubber has excellent friction resistance and aging resistance so that it can withstand crushed stones, iron scraps, etc.-Possible to cut items support.-For compressed air feeding for ci
    atribut:
    • Length: 10
    • Working Pressure: 1MPa
  2. HAKKO Oil Proof Rubber Hose (Selang Oli / Selang Karet)
    51%
    Mulai

    Rp1.899.900

    HAKKO Oil Proof Rubber Hose (Selang Oli / Selang Karet)
    Deskripsi:
    Usage:General oil supply (light oil, kerosene, heavy oil, and lubricant)
    atribut:
    • Material: Oil-resistant NBR rubber compound
    • Working Pressure (MPa): 1.0
    • Operating Temperature Range (°C): -30 to 100
  3. Togawa Super Air Hose (Selang Angin)
    Mulai

    Rp559.900

    Togawa Super Air Hose (Selang Angin)
    Deskripsi:
    Various compressors, various aerosols, factory plumbing, automobile maintenance, sheet metal, painting, painting spraying work sites, construction work, civil engineering work sites, quarrying, quarrying sites, etc.
    atribut:
    • Characteristic: Oil resistance / weather resistance / pressure resistance / flexibility / crushing strength
    • Continuous Operating Temperature (°C): -5 to 50
    • Fluid Used: air
    • Material: PVC
    • Material (Reinforcing Material): Polyester yarn
    • Maximum Operating Pressure (MPa): 1
    • Operating Temperature Range (°C): -5 to 60
  4. YOKOHAMA (Yokohama Rubber) PYRO JACKET Hydraulic Hose
    Mulai

    Rp679.900

    YOKOHAMA (Yokohama Rubber) PYRO JACKET Hydraulic Hose
    atribut:
    • Heat Resistance Temperature (°C): 260 (continuous) / 1090 (15-20 minutes) / Fire resistance: 1600 (maintains performance after 7 seconds until degeneration)
  5. HOOSEKI Fire Hose (Selang Hidran)
    Mulai

    Rp1.799.900

    HOOSEKI Fire Hose (Selang Hidran)
    atribut:
    • Coupling Type: Machino
  6. Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara)
    54%
    Mulai

    Rp999.900

    Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara)
    Deskripsi:
    Usage:For compressed air pumping of civil construction, shipbuilding, mining and manufacturing, etc.
    atribut:
    • Material: Synthetic rubber (SBR styrene butadiene rubber)
    • Length (m): 10
    • Inner Diameter (phi mm): 15.9
    • Operating Temperature Limits: -20 to 60deg C
    • Working Pressure (MPa): 1
    • Inner Diameter x Outside Diameter (phi mm): 15.9x26.0
    • Outer Diameter d (mm): 26
    • Purpose of Use: For compressed air feeding for civil engineering, ship building, mining and manufacturing industry, etc.
  7. YOKOHAMA (Yokohama Rubber) WS18Z Socketless Hose
    Mulai

    Rp539.900

    YOKOHAMA (Yokohama Rubber) WS18Z Socketless Hose
    atribut:
    • Maximum Operating Pressure (MPa): 1.8
    • Minimum Bursting Pressure (MPa): 7
  8. Endlessafe Fire Hose Rubber 16 Bar (Selang Hidran)
    Mulai

    Rp1.599.900

    Endlessafe Fire Hose Rubber 16 Bar (Selang Hidran)
    atribut:
    • Working Pressure (Bar): 16
    • Test Pressure (BAR): 24
    • Bursting Pressure (bar): 32
    • Color: Red
  9. TONATA Fire Hose Rubber with Coupling VDH (Selang Pemadam Kebakaran)
    Mulai

    Rp1.699.900

    TONATA Fire Hose Rubber with Coupling VDH (Selang Pemadam Kebakaran)
    Deskripsi:
    Sudah termasuk coupling VDHConstruction :- 100% HIGH tenacity polyester yarn, circular-woven (reinforcement)- embedded in a high-quality, special synthetic rubber on the basis of Nitrile/ PVC- extruded through the polyester weave
    atribut:
    • Material Coupling: Alumunium
    • Type Coupling: VDH
  10. monotaro Rubber Hose (For Gasoline) (Selang Karet Bahan Bakar)
    Mulai

    Rp209.900

    monotaro Rubber Hose (For Gasoline) (Selang Karet Bahan Bakar)
    atribut:
    • Working Pressure (MPa): 0.2
    • Length (m): 2
    • Temperature Range (°C): -40 to 100
    • Material: Oil-resistant synthetic rubber
  11. Bridgestone Hydraulic Hose (PA21 Series)
    Mulai

    Rp179.900

    Bridgestone Hydraulic Hose (PA21 Series)
    Deskripsi:
    -
    atribut:
    • Maximum Working Pressure (MPa): 20.5
    • Minimum Bursting Pressure (MPa): 82
  12. Hakkou Hanbai Steam Hose (Selang Tahan Panas / Selang Karet)
    57%
    Mulai

    Rp2.699.900

    Hakkou Hanbai Steam Hose (Selang Tahan Panas / Selang Karet)
    atribut:
    • Material: Synthetic rubber (Styrene-butadiene rubber)
    • Length (m): 10
    • Inside Diameter (mm): 12.7
    • Outside Diameter (mm): 25.0
    • Working Pressure (MPa): 0.5
    • Working Temperature Range: -20 to 120degrees
    • Purpose of Use: For pressure feeding of steam.
  13. Harmit Fire Hose Rubber (Selang Pemadam Kebakaran)
    Mulai

    Rp1.099.900

    Harmit Fire Hose Rubber (Selang Pemadam Kebakaran)
    Deskripsi:
    Selang Pemadam Fire Hose RUBBER MERAH 16 Bar 1.5inch x 20 Mtr Coupling HARMITSelang 16 Bar 1.5 x 20 Mtr
  14. ROHA Fire Hose without Coupling 10 Bar (Selang Pemadam)
    Mulai

    Rp309.900

    ROHA Fire Hose without Coupling 10 Bar (Selang Pemadam)
    atribut:
    • Working Pressure (Bar): 10
Daftar Harga rubber hose Terbaru October 2026
Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara)Rp589.900
HAKKO Oil Proof Rubber Hose (Selang Oli / Selang Karet)Rp1.899.900
Togawa Super Air Hose (Selang Angin)Rp559.900
YOKOHAMA (Yokohama Rubber) PYRO JACKET Hydraulic HoseRp679.900
HOOSEKI Fire Hose (Selang Hidran)Rp1.799.900
Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara)Rp999.900
YOKOHAMA (Yokohama Rubber) WS18Z Socketless HoseRp539.900
Endlessafe Fire Hose Rubber 16 Bar (Selang Hidran)Rp1.599.900
TONATA Fire Hose Rubber with Coupling VDH (Selang Pemadam Kebakaran)Rp1.699.900
monotaro Rubber Hose (For Gasoline) (Selang Karet Bahan Bakar)Rp209.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait