Beli hydraulic hose di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AEROQUIP Hydraulic Hose AssemblyDeskripsi:Hydraulic hose caps cover and seal the ends of hydraulic hose fittings to keep out dust, dirt, and other contaminants. These accessories have a female-threaded end that connects to the male-threaded end of compatible hydraulic hose fittings. They are typically used to protect hydraulic components from damage while in storage or during transport.atribut:
- UNSPSC: 40142005
- Compatible Chemicals: Air; Automatic Transmission Fluid; Diesel Fuel; Ethylene Glycol; Fresh Water; Fuel Oil; Gasoline; Hydraulic Fluid (Petroleum); Hydraulic Fluid (Synthetic); Kerosene; Lithium Grease; Lubricated Air; Mineral Oil; Motor Oil; Salt Water
- Hose Color: Black
- Hose Configuration: Coupled Assembly
- Hose Cover Material: Synthetic Rubber
- Hose Fitting A Material: Carbon Steel
- Hose Fitting B Material: Carbon Steel
- Hose Reinforcement Material: Carbon Steel
- Temperature Range (°F): -40 to 212
- Masada Hydraulic HoseDeskripsi:-Rubber hose for hydraulic pump.atribut:
- Hose Inner Diameter: 6.0phi mm
- Hose Outer Diameter: 15.0phi mm
- Length (m): 2
- Boston Bulk Hydraulic HoseDeskripsi:Eaton Weatherhead H009 bulk hydraulic hoses are suitable for low-pressure general purpose hydraulics applications with air, oils, and water. The hoses' tube is made from nitrile, and they have a neoprene cover. They are reinforced with one fiber braid. These hoses can be used with E crimp series fittings and reusable fittings. The hoses meet SAE (Society of Automotive Engineers) standard 100R6 for hydraulic hoses. Eaton Weatherhead H009 hydraulic hoses are compatible with Weatherhead E series crimpable fittings or Weatherhead 009 B series field-attachable fittings.atribut:
- UNSPSC: 40142007
- Hose Color: Black
- Hose Configuration: Bulk Hose
- Hose Reinforcement Material: Fiber
- Hose Tube Material: Nitrile
- Safety Factor: 4:1
- Temperature Range (°F): -40 to 212
- Enerpac Hydraulic Hose AssemblyDeskripsi:Enerpac H700 hydraulic hose assemblies are designed to exhibit low volumetric expansion under pressure, which helps maintain the efficiency of the hydraulic system. They come with NPTF (National Pipe Taper Fuel) fittings installed on the ends of the hoses and are ready to connect to equipment. These hoses are used for transferring petroleum- and water-based fluids in hydraulic systems. They have crimped-on rubber strain relief on the ends of the hose that helps extend its life. These hoses have a thermoplastic tube and an abrasion-resistant polyurethane cover. They are reinforced with two layers of steel wire braids.
- SPIDY Double Nipple External Thread (Sambungan Nepel)Deskripsi:Sering dipakai sebagai sambungan jaringan air bersih baik di rumah maupun di kantor.Tahan tempelatur tinggi cocok untuk sambungan jaringan air panas.Terbuat dari stainless steel sehingga tahan terhadap karat untuk pemakaian lama.Bisa juga untuk sambungan keran air baik di dapur maupun di kamar mandi.Sebaiknya drat dilapisi dulu dengan seal tape untuk memperkuat sambungan dan mencegah kebocoran.Produk ini merupakan solusi yang tepat untuk kebutuhan penyambungan pipa yang handal dan tahan lama.Dirancang dengan bahan stainless steel berkualitas tinggi, Spidy Double Nipple Stainless memberikan kekokohan yang dibutuhkan dalam penyambungan pipa Anda.Kenapa Harus Memilih Spidy Double Nipple Stainless?- Keandalan dalam Koneksi: Didesain untuk memberikan koneksi yang kokoh dan terpercaya.- Tahan Lama: Terbuat dari material yang tahan karat untuk performa yang konsisten dalam jangka panjang.- Fleksibilitas Penggunaan: Cocok untuk berbagai jenis pipa dan kebutuhan penyambungan.Dapatkan kehandalan dalam penyambungan pipa Anda dengan Spidy Double Nipple Stainless ini. Pesan sekarang dan pastikan koneksi pipa yang kokoh dan terpercaya!atribut:
- Material: Stainless Steel
- Length (cm): 3
- Packaging Dimensions (cm): 4x3x3
- Auroflex Hydraulic Hose 2WDeskripsi:For transferring, especially oil with transmit force within hyrdaulic machinery.atribut:
- Temperature Range (°C): -40 to +125
- Reinforcement: 2W
- ADAPTALL Hydraulic Hose CapDeskripsi:Hydraulic hose caps cover and seal the ends of hydraulic hose fittings to keep out dust, dirt, and other contaminants. These accessories have a female-threaded end that connects to the male-threaded end of compatible hydraulic hose fittings. They are typically used to protect hydraulic components from damage while in storage or during transport.atribut:
- UNSPSC: 40141719
- For Hose Type: Hydraulic
- Includes O-Ring: No
- Material: Steel
- Material Grade: 12L14; 12L15
- Maximum Working Pressure at 70°F (psi): 3500
- SYNFLEX Bulk Hydraulic HoseDeskripsi:Eaton Synflex Optimum 3TR7 medium-pressure bulk hydraulic hoses are lightweight, provide good flexibility and low elongation, resist damage from exposure to UV rays and cold temperatures, and will not conduct electricity. They are used in general purpose hydraulics, food processing, agricultural, chemical-transfer, and marine-steering applications. They have a nylon-lined tube with a nonstick polyurethane cover and 1-textile braid reinforcement. Eaton Synflex Optimum 3TR7 hydraulic hoses are compatible with Synflex Optimum 4TA series one-piece fittings, Eaton TTC/Z series high-volume fittings with sleeve, or 902 series reusable fittings.atribut:
- UNSPSC: 40142007
- Bend Radius (inch): 1-1/4
- Burst Pressure (psi): 11000
- Hose Braid Layers: 1
- Hose Color: Black
- Hose Cover Material: Polyurethane
- Hose Inside Dia. (inch): 1/4
- Hose Length (ft): 50
- Hose Outside Dia. (inch): 1/2
- Hose Tube Material: Nylon
- Maximum Working Pressure at 70°F (psi): 3000
- Standards: 92.2 ANSI
- Temperature Range (°F): -40 to 150 (Water-Based Fluids); -40 to 212 (Oil-Based Fluids)
- Mr. Flex Multispiral Hydraulic HoseDeskripsi:Tube: Hydraulic fluids on a mineral,vegetable oil and glycol basic resitant special synthetic rubberReinforcement :4 High tensille steel spiralsCover : Hydraulic oil, abrasion and weather resistant wrapped synthetic rubberatribut:
- Working Temperature (°C): -40 ~ +121
- Bridgestone Hydraulic Hose (PA28 Series)Deskripsi:For conveying fluid, especially oil with transmit force within hydraulic machinery.atribut:
- Maximum Working Pressure (MPa): 27.5
- Minimum Bursting Pressure (MPa): 110
- Parker Hydraulic Hoseatribut:
- UNSPSC: 31160000
- AEROQUIP Quick Connect Coupling Hydraulic 5100 Series (Kopler)Deskripsi:NPTF-to-NPTF steel hydraulic hose adapters are typically used in hydraulic hose assemblies to convey fuel in automotive applications. They connect compatible hydraulic hoses to pipe or equipment that has different thread sizes. These steel fittings are durable, wear-resistant, and suitable for environments where corrosion is not a concern. They have an NPTF (National Pipe Tapered Fuel) connection on both ends of the fitting. The NPTF connection (or dryseal thread) forms a tight seal when mated with the opposite gender.atribut:
- UNSPSC: 27121701
- Connection Type: NPT
- Fitting Type: FNPT
- Hose Fitting Gender: Female
- Includes Shut Off: Yes
- Includes Valve: Yes
- Maximum Vacuum (in Hg): 28
- Pull Ring Material: PTFE
- Seal Material: Nitrile
- Sleeve Material: Steel
- SKF NU ECM Type Single Row Cylindrical Roller Bearings (Laher Silinder)Deskripsi:Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and no flanges on the inner ring, NU design bearings can accommodate axial displacement in both directions. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
- WEATHERHEAD Crimp Hydraulic Hose Fitting with NPTF ConnectionDeskripsi:Crimp hose fittings join Eaton Weatherhead series hydraulic hoses to compatible NPTF (National Pipe Tapered Fuel) threaded equipment or hoses. They are typically used in hydraulic hose assemblies to convey fuel in automotive applications. These carbon steel crimp fittings are durable, wear-resistant, and suitable for environments where corrosion is not a concern. They are secured using an Eaton crimping device for a permanent connection.atribut:
- UNSPSC: 40141734
- Fitting Material: Steel x Steel
- Fitting Shape: Straight
- Hose Fitting A Connection Type: NPTF
- Hose Fitting A Gender: Male
- Hose Fitting B Connection Type: Crimp
- Hose Fitting B Gender: Genderless
- Material Grade: 12L14; 12L15
- Reusable: No
- Standards: SAE J516
- Thread Type: NPTF
- Vacuum Rating: Not Rated
- OJ Hydraulic Hoseatribut:
- Hose Material: Rubber
- Included Accessories: B-6H coupler
- Inner Diameter (mm): 6.3
- Length (m): 2
- Maximum Operating Pressure (MPa): 72
- Outer Diameter (mm): 16.7
- Parker Global Core Hoseatribut:
- Material: Synthetic rubber
- Suitable fluid: Petroleum based hydraulic fluids and lubricants
- YUKEN Pilot Operated Check Modular Valve MPW-01 Typeatribut:
- Series Number: MPW (Pilot Operated Check Valve for A&B-Line)
- Valve Size: 01
- Design Number: 70
- Maximum Flow Rate (L/minute): 60
- Maximum Operating Pressure (MPa): 35
- Continental Pressure Washer Hose (Selang Jet Cleaner)Deskripsi:Neptune 3000 pressure washer hose assemblies are suitable for hot- and cold-water pressure-washing applications. They come with fittings on the ends of the hose for connecting to pressure-washing equipment. The hoses have single-braid steel wire reinforcement that provides strength. They are designed for use on pressure washer machines with a maximum working pressure of 3000 psi. The hoses have a nitrile tube that resists oils, solvents, and aromatics. They also have an oil-resistant synthetic rubber cover with a smooth finish.atribut:
- Hose Configuration: Coupled Assembly
- Hose Fitting A Material: Carbon Steel
- Hose Fitting A Type: MNPT
- Hose Fitting B Material: Carbon Steel
Daftar Harga hydraulic hose Terbaru October 2026
| AEROQUIP Hydraulic Hose Assembly | Rp649.900 |
| Masada Hydraulic Hose | Rp3.699.900 |
| HINO Accessories Brake Lining FR (Komponen Rem) | Rp82.900 |
| Boston Bulk Hydraulic Hose | Rp3.499.900 |
| Enerpac Hydraulic Hose Assembly | Rp3.799.900 |
| SPIDY Double Nipple External Thread (Sambungan Nepel) | Rp7.900 |
| Auroflex Hydraulic Hose 2W | Rp359.900 |
| ADAPTALL Hydraulic Hose Cap | Rp589.900 |
| SYNFLEX Bulk Hydraulic Hose | Rp6.099.900 |
| Mr. Flex Multispiral Hydraulic Hose | Rp149.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/1hP103789053-11.jpg)


%20Mekanik%20untuk%20Pipa%20Stainless%20Steel/SPIDY%20Double%20Nipple%20External%20Thread%20(Sambungan%20Nepel)/81P110454289-1.jpg)




/8dP103671301-1.jpg)

/jcP109540696-11.jpg)

/nuP104077858-7.jpg)
%20Lurus/WEATHERHEAD%20Crimp%20Hydraulic%20Hose%20Fitting%20with%20NPTF%20Connection/dsP109584496-1.jpg)



/ljP109861775-13.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)