REELCRAFT Oil & Hydraulic Oil Spring-Return Hose Reels (Selang Gulung Otomatis / Selang Oli)

Sebelum PPN:
Rp19.999.900 - Rp48.999.900
Spesifikasi
UNSPSC40142121
Base Motion TypeStationary
Drive TypeSpring Return
EnclosedNo
Fasteners IncludedNo
Hose Capacity (ft)50
Includes Leader HoseNo
Maximum Operating Temperature (°F)210
Mount Hole Diameter (inch)1/2
Number of Mount Holes4
Reel ColorRed
Reel FinishPowder Coated
Speed Limited RetractionNo
Swivel Inlet TypeNPT
Swivel Outlet TypeNPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Twin hydraulic oil spring-return hose reels are used in dual-hydraulic hose applications and are ideal for operating hydraulic cylinders, tools, and equipment. The full-flow, high-volume swivels help deliver maximum hydraulic oil. These corrosion-resistant steel, medium pressure (500-3000 psi) reels mount on the floor, wall, bench, or on trucks, and include adjustable guide arms. These twin hydraulic oil hose reels are used with hoses for hydraulic rescue tools, in emergency situations, and at construction sites.
Feature
Dual Reel Spring Return Hose Reel Hydraulic Oil 0 psi 2 000 psi Combination Type Hydraulic/Hydraulic Hose Capacity 50 ft (3/8 in ID) Includes Hose Yes Mounting Location Bench Ceiling Floor Truck Wall Overall Height 25 3/8 in Overall Length 24 in Overall Width 12 7/8 in Drive Type Spring Return Enclosed No Seal Material Nitrile

Ulasan Produk

Tidak ada ulasan