KIJIMA Motorcycle Part Brake Fluid Hose (Komponen Oli/Bahan Bakar Motor)

Sebelum PPN:
Rp409.900
Spesifikasi
Overall Length (mm)950

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Oil resistant hose compatible with DOT4 brake fluid. A long type is newly set so that it can be used not only between the master and reserve tanks on the front side but also on the rear side that requires length. Please prepare the hose band separately according to the outer diameter. A lineup of typical 6mm, 7mm, and 9mm sizes.
Warning
In the notation, the total length is 950 mm, but the actual length is about 980 mm.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait