Beli coolant liner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Coolant Liner Hose
    Mulai

    Rp1.699.900

    TRUSCO Coolant Liner Hose
    atribut:
    • Length (m): 1.5
  2. TRUSCO Coolant Liner Joint Pliers
    Mulai

    Rp1.399.900

    TRUSCO Coolant Liner Joint Pliers
    Deskripsi:
    Purpose: Connection of coolant liner.
    atribut:
    • Material: Aluminium Die-Casting
    • Overall Length (mm): 210
    • Weight (g): 260
    • Dimension H (mm): 70
    • Dimension W (mm): 210
    • Dimensions h (mm): 25
    • Purpose of Use: Connection and desorption of the coolant liner.
  3. TRUSCO Coolant Liner Y
    Mulai

    Rp149.900

    TRUSCO Coolant Liner Y
    atribut:
    • Material: Polyacetal
  4. TRUSCO Coolant Liner, Connector
    Mulai

    Rp60.900

    TRUSCO Coolant Liner, Connector
    atribut:
    • Material: Polyacetal
  5. TRUSCO Coolant Liner Connector
    Mulai

    Rp79.900

    TRUSCO Coolant Liner Connector
    atribut:
    • Material: Polyacetal
  6. Sanwa Instrument Multimeter Digital Pocket Size (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

    Sanwa Instrument Multimeter Digital Pocket Size (Multitester)
    atribut:
    • DC Voltage (V): 500
    • AC Voltage (V): 500
    • Resistance Range (ohm): 40
  7. WTB Orange Bowl Cook
    Mulai

    Rp259.900

    WTB Orange Bowl Cook
    Deskripsi:
    atribut:
    • Height: 29mm
    • Working Fluid: Air, Water, Oil
    • Working Temperature: -10 to 80℃
    • Working Pressure: 1MPa
    • Material: Brass
    • Handle Materials: Stainless Steel
  8. TRUSCO Coolant liner (flare nozzle)
    Mulai

    Rp92.900

    TRUSCO Coolant liner (flare nozzle)
    Deskripsi:
    It is excellent in mechanical strength, fatigue resistance, dimensional stability, oil resistance, chemical resistance.
  9. TRUSCO Hose Kit
    Mulai

    Rp369.900

  10. Nikki Coolant System Hose
    Mulai

    Rp269.900

    Nikki Coolant System Hose
    Deskripsi:
    -The joint of the fitting is hard and position retaining ability is high.
    atribut:
    • Material: Acetal Resin
  11. TRUSCO Nozzle for Replacement
    Mulai

    Rp419.900

    TRUSCO Nozzle for Replacement
    atribut:
    • Accessories: Hose Nipple
    • Connection Diameter: PT1/4
    • Fluid: Air, Cutting Fluid
    • Material: Polyacetal Resin Use
    • Nozzle Length (mm): 330
    • Operating Temperature Range (°C): -40 - +120
    • Purpose of Use: To cool the blade edge and cool the workpiece during cutting.
    • Tip Nozzle Diameter: 1/8
  12. monotaro Coolant Hose
    Mulai

    Rp129.900

    monotaro Coolant Hose
    atribut:
    • Applicable Fluid: Oil, lubricants, acetone, gasoline, detergents, etc.
    • Inside Diameter (Ø mm): 6.3
    • Material: Polyacetal Resin (POM)
    • Maximum Pressure (MPa): 0.2–0.3
    • Minimum Bending Radius (mm): Approx. 33.5
    • Number of Frames: 10
    • Operating Pressure Range (MPa): 0.2–0.3
    • Operating Temperature Range (°C): Under 80
    • Outer Diameter (φmm): 16
    • Overall Length (mm): 140
    • Temperature Range (°C): Under 80
    • Type: 1/4 System
  13. Vertex Adjustable Coolant Hoses & Valves
    Mulai

    Rp309.900

    Vertex Adjustable Coolant Hoses & Valves
    Deskripsi:
    33cm Length Hose KitAssembled with:1-1/4v Male NPT Valve1-20 Element Segments1-(1/16inch or 1/8inch or 1/4inch) Round Nozzle
  14. TRUSCO Coolant Liner Two Hose Group
    Mulai

    Rp569.900

    TRUSCO Coolant Liner Two Hose Group
    atribut:
    • Size: 3/4
    • Weight (g): 110
    • Dimension W (mm): 150
    • Link Number: 6x2
    • Dimensions h (mm): 26
    • Dimension H (mm): phi 31
  15. TRUSCO Coolant Liner, Joint Pliers
    Mulai

    Rp1.499.900

    TRUSCO Coolant Liner, Joint Pliers
    atribut:
    • Material: Aluminium Die Casting
    • Total Length (mm): 210
    • Suitable Size: 1/2
    • Purpose of Use: Connection and desorption of the coolant liner.
  16. TRUSCO Flare Nozzle
    Mulai

    Rp469.900

    TRUSCO Flare Nozzle
    Deskripsi:
    The material uses polyacetal resin, it is excellent in mechanical strength, fatigue resistance, dimensional stability, oil resistance, chemical resistance. In addition, the operating temperature range is also wide, from -30 degree C to + 80 degree C.
  17. monotaro Coolant Hose Kit
    Mulai

    Rp229.900

    monotaro Coolant Hose Kit
    Deskripsi:
    You can use this high-quality coolant hose kit made by Nikki Co., Ltd. with confidence.This coolant nozzle hose kit has a tight fit and excellent posture retention.By combining parts, you can freely change the angle, length, and diameter.The material used is polyacetal resin (POM), which has excellent chemical resistance, impact resistance, and heat resistance.Set Content : Connector 3/8 (1 piece), Connector 1/2 (1 piece), Round nozzle 1/4 (1 piece), Round nozzle 3/8 (1 piece), Round nozzle 1/2 (1 piece), Hose 140 mm (2 pieces)
    atribut:
    • Material: Polyacetal Resin (POM)
    • Compatible Fluids: Oil, lubricants, acetone, gasoline, detergents, etc
    • Operating Pressure Range (MPa): 0.2–0.3
    • Type: 1/2 System
    • Thread Diameter: PT3/8, PT1/2
    • Maximum Pressure (MPa): 0.2–0.3
    • Number of Frames: 6
    • Operating Temperature Range (°C): Under 80
    • Temperature Range (°C): Under 80
  18. TRUSCO Hose Assembly Plier
    Mulai

    Rp1.299.900

    TRUSCO Hose Assembly Plier
    Deskripsi:
    Use:Connection of coolant liner
    atribut:
    • Compatible Size: 3/8
    • Dimension D (mm): 16.6
    • Dimension W (mm): 210
    • Dimensions d (mm): 13.6
    • Length (mm): 210
    • Material: Aluminium Die-Casting
    • Purpose of Use: Connection and desorption of the coolant liner.
    • Weight (g): 270
  19. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp819.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
Daftar Harga coolant liner Terbaru March 2026
TRUSCO Coolant Liner HoseRp1.699.900
TRUSCO Coolant Liner Joint PliersRp1.399.900
TRUSCO Coolant Liner YRp149.900
TRUSCO Coolant Liner, ConnectorRp60.900
TRUSCO Coolant Liner ConnectorRp79.900
Sanwa Instrument Multimeter Digital Pocket Size (Multitester)Rp759.900
WTB Orange Bowl CookRp259.900
TRUSCO Coolant liner (flare nozzle)Rp92.900
TRUSCO Hose KitRp369.900
Nikki Coolant System HoseRp269.900

Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)