Beli hose di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRIENS Air Hose Reel (Easy Hose Replacement) (Selang Gulung Otomatis / Selang Angin)atribut:
- Material: Hose:Urethane
- HOSE MASTER Corrugated Metal HosesDeskripsi:These corrugated metal hoses have a 316 stainless-steel inner hose with a 304 stainless-steel braided cover (or outer hose). 316 stainless steel provides excellent corrosion resistance and is ideal for industrial chemical-processing applications. 304 stainless steel can be sanitized. It can withstand corrosion from most oxidizing acids but is susceptible to corrosion from chloride solutions or from high-saline environments like coastal regions.atribut:
- Hose Cover Material: 304 Stainless Steel
- Continental Air Hose AssemblyDeskripsi:PVC (polyvinyl chloride) air hose assemblies with PVC covers are used for carrying air, water, and various spray solutions to tools and equipment in industrial, construction, and agricultural hand-spraying applications. The hoses have a PVC tube and a PVC cover that resist many chemicals and provide moderate resistance to oils. These hoses are lightweight and flexible, which minimizes the effort it takes to lift or move the hose. Their PVC cover will not mark surfaces it comes in contact with.atribut:
- UNSPSC: 40142002
- Safety Factor: 4:1
- TRUSCO Tube Brush Spiral Type, Nylon (Mata Bor Sikat Pipa)atribut:
- Purpose of Use: For manual work. For cleaning the pipe.
- Takagi Hose of Spring Water (Selang Pori / Selang Rembes)Deskripsi:-With a special rubber hose, water seeps slowly from the hose surface.-There is little difference in the water discharge amount between the water supply source and the hose tip, and uniform irrigation can be performed.-Maximum use length is possible up to 40 m. (extension is possible by removing the end cap and attaching the connector L (G124FJ).atribut:
- Hose Size (Inner DiameterxOuter Diameter): 15x22mm
- Standard Amount of Oozing Out Per Meter: 100ml to 500ml/min
- Material: ABS Resin
- Sanwa Direct Cable TieDeskripsi:Since it is a free cut, you can cut it to your favorite size and use it.atribut:
- Color: Black
- Mesin HL HPC Hoseatribut:
- Use for: Hybrid 70/LTE 70
- Mesin HL Rubber Hoseatribut:
- Color: Black
- NILFISK Vacuum Hoseatribut:
- UNSPSC: 31160000
- TRIENS Repair Hose (Selang)atribut:
- Outer Diameter (mm): 10
- SANKYO REELS Spark Resistant Air Hose Reel (S-series) (Selang Gulung Otomatis / Selang Angin)Deskripsi:By equipping the opening with a SUS protector, the wear of the resin cover when pulling out the reel has been eliminated.The durability of the resin cover is greatly improved, leading to a reduction in the environmental load.The air hose newly adopts a soft hose for refractory, and it is less likely to have a curl habit compared to the conventional product.For work environments where sparks fly, such as various assembly lines and maintenance factories* PVC hose uses urethane inside.* Do not use fluids other than air such as water.atribut:
- Air hose specifications: PVC
- Color (Body): Gray
- Height (mm): 314
- Hose Inner Dia.xOuter Dia. (mm): 6.5x10
- Hose Length (m): 10, primary side: 0.8
- Length (mm): 152
- Tip Shape: Female screw G1/4 (with O-ring), primary side: Male screw free R1/4
- Width (mm): 290
- TORA Digital Vernier Caliper (Jangka Sorong)atribut:
- Accuracy (inch): 0.001 (<100mm); 0.001 (>100-200mm); 0.0015 (>200-300mm)
- Accuracy (mm): ±0.02 (<100mm); ±0.03 (>100-200mm); ±0.04 (>200-300mm)
- Maximum Measurement Speed (m/s): 1.5
- Measuring Range (inch): 6
- Measuring Range (mm): 150
- Power Source: 1x SR44 Battery 1.5V
- Repeatability (inch): 0.0005
- Repeatability (mm): 0.01
- Resolution (inch): 0.0005
- Resolution (mm): 0.01
- Yamato OK Hose (Hose for Oxygen and Acetylene) (Selang Las)Deskripsi:-With OK cock is with one-touch detachable coupler.-Oxygen gas/acetylene gas dedicated hose.-Handling is easy because the inner diameter is 5mm. .-New JIS (K6333) Standard Productatribut:
- Operating pressure: 0.99MPa
- Hose Inner Diameter: 5mm
- withstanding Pressure: 1.5MPa
- Hose Material: Rubber
- Maximum Working Pressure: 0.99MPa
- JH Pneumatic Hose TubeDeskripsi:Pu Hose Merk Jh Made In TaiwanTersedia 4 WarnaHitam / BlackBening / ClearBiru / BlueOrangePu Tube Selang Udara 10 X 6.5 MmPanjang 1 Roll = 100 MeterPu Pneumatic Hose This Kind Of Polyurethane Tubing Has Outstanding Characteristic And Other Pneumatic Tube Is Very Flexible And Provides Excellent Bending Capacity Makes It An Ideal Pneumatic Control Or Robot To Many Chemicals, Gas, Oil, And Has A GoodTo Use A Push - In - Fittings, Compression Fittings, Quick To AdaptTo Thefittings And Hose Tail Fittings.Features:Stretch Resistance:400Kg/Cm2Tearing Strength:110Kg/Cm2Anti-Ablasion:35MgHigh FiexibilityStrong Restoring Force No Deformation With CripplingThermo-Stable: 60Low-Cold Resistance:-20Normal Temperature Working Pressure:10Kg/Cm2Operating Working Pressure:12Kg/Cm2Grease-Proofatribut:
- Stretch Resistance (kg/cm²): 400
- Tearing Strength (kg/cm²): 110
- Anti-Ablasion (Mg): 35
- Thermo-Stable: 60
- Low-Cold Resistance: -20
- Normal Temperature Working Pressure (kg/cm²): 10
- Operating Working Pressure (Kg/cm²): 12
- Graco Pump Diaphragm Husky 515 Series (Pompa Diafragma)Deskripsi:The Husky 515 air-operated double diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover.atribut:
- Air Inlet Size (in): 1/4
- Connection Type: Threaded
- Manifold Configuration: Center Port
- Manifold O-Ring Material: PTFE
- Maximum Air Consumption (SCFM): 28
- Maximum Cycle Rate (CPM): 400
- Maximum Solid Size (in): 0.09375
- Minimum Operating Temperature (°F): 40
- Takagi Cover Type Hose Reel (Selang Gulung Manual)atribut:
- Applicable Faucet Outer Diameter (mm): 14 to 18
- Applicable Hose Inner Diameter X Outer Diameter (mm): 12x16.5
- Faucet Side Hose Length (m): 1.2
Daftar Harga hose Terbaru October 2026
| ASOH Hose Joint | Rp26.900 |
| TRIENS Air Hose Reel (Easy Hose Replacement) (Selang Gulung Otomatis / Selang Angin) | Rp12.999.900 |
| HOSE MASTER Corrugated Metal Hoses | Rp1.799.900 |
| Continental Air Hose Assembly | Rp389.900 |
| TRUSCO Tube Brush Spiral Type, Nylon (Mata Bor Sikat Pipa) | Rp199.900 |
| TRUSCO Hose Braide Alpha Urethane Blade (Selang PU / Selang Benang) | Rp129.900 |
| Takagi Hose of Spring Water (Selang Pori / Selang Rembes) | Rp469.900 |
| Sanwa Direct Cable Tie | Rp339.900 |
| Mesin HL HPC Hose | Rp83.900 |
| Mesin HL Hose | Rp33.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































%20(Selang%20Gulung%20Otomatis%20%2F%20Selang%20Angin)/P102005873-2.jpg)


/P102191187-1.jpg)
/P102181225-1.jpg)
/P102618101-3.jpg)





/98P111221332-2.jpg)
%20(Selang%20Gulung%20Otomatis%20%2F%20Selang%20Angin)/mrP111191819-1.jpg)
/rrP111367999-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Selang%20Gas%20Las/Yamato%20OK%20Hose%20(Hose%20for%20Oxygen%20and%20Acetylene)%20(Selang%20Las)/P102626395-1.jpg)

/4dP107186157-1.jpg)
/95P105439329-1.jpg)
/rdP111478985-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)