Boston Bulk Hydraulic Hose

Sebelum PPN:
Rp3.499.900 - Rp16.999.900
Spesifikasi
UNSPSC40142007
Hose ColorBlack
Hose ConfigurationBulk Hose
Hose Reinforcement MaterialFiber
Hose Tube MaterialNitrile
Safety Factor4:1
Temperature Range (°F)-40 to 212

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Eaton Weatherhead H009 bulk hydraulic hoses are suitable for low-pressure general purpose hydraulics applications with air, oils, and water. The hoses' tube is made from nitrile, and they have a neoprene cover. They are reinforced with one fiber braid. These hoses can be used with E crimp series fittings and reusable fittings. The hoses meet SAE (Society of Automotive Engineers) standard 100R6 for hydraulic hoses. Eaton Weatherhead H009 hydraulic hoses are compatible with Weatherhead E series crimpable fittings or Weatherhead 009 B series field-attachable fittings.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Hydraulic Hose Hose Inside Dia 1/4 in Hose Outside Dia 5/8 in Hose Length 25 ft Hose Tube Material Nitrile Hose Cover Material Neoprene Hose Reinforcement Type Braid Hose Reinforcement Material Fiber Hose Color Black Series H009 Max Working Pressure @ 70 F 400 psi Safety Factor 4 1 Temp Range -40 Degrees to 212 Degrees F Standards J1942/1 MSHA SAE 100R6 USCG Hose Configuration Bulk Hose

Ulasan Produk

Tidak ada ulasan