Beli high pressure hose di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KARCHER High Pressure Hose
    BARU
    Mulai

    Rp2.799.900

    KARCHER High Pressure Hose
    Deskripsi:
    This is an extension high-pressure hose that connects to the standard high-pressure hose and allows for a wider range of work. (Actual size) Length approximately 10m
  2. TRUSCO High-Pressure Hose (with Stopper Coupling)
    Mulai

    Rp969.900

    TRUSCO High-Pressure Hose (with Stopper Coupling)
    atribut:
    • Color: Green
    • Finishing Material: PVC Elastomer
  3. Togawa Mega Sunbray Hose (Selang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    Togawa Mega Sunbray Hose (Selang)
    Deskripsi:
    Water supply and drainage for factories and machinery, air piping, water supply and drainage for civil engineering and construction sites
    atribut:
    • Material: Soft pvc
    • Color: clear
    • Characteristic: Pressure resistance
    • Continuous Operating Temperature (°C): -5 to 60
    • Fluid Used: Air / water / oil * Cannot be used for fuel oil.
  4. TRUSCO High-Pressure Hose with One-Touch Coupler (Selang Udara)
    Mulai

    Rp699.900

    TRUSCO High-Pressure Hose with One-Touch Coupler (Selang Udara)
    atribut:
    • Material: Polyvinyl chloride elastomer
    • Inside Diameter (mm): 5
    • Outside Diameter (mm): 9
    • Used Fluid: air
    • Usage temperature range: -10 - 60degrees
    • Usage Pressure: 3.0MPa
    • Total Length (m): 10
  5. INGCO High Pressure Hose(Quick Connector)
    Mulai

    Rp189.900

    INGCO High Pressure Hose(Quick Connector)
    Deskripsi:
    INGCO Pressure Hose (5m Quick Connector) // Selang Jet Cleaner Washer Cuci Mobil Steam
    atribut:
    • Length (m): 5
    • Material: PVC
  6. Makita High Pressure Hose
    Mulai

    Rp1.099.900

    Makita High Pressure Hose
    atribut:
    • Suitable For: MHW0810
    • Hose Length (m): 10
  7. Mollar High Pressure Washer Hose
    Mulai

    Rp62.900

    Mollar High Pressure Washer Hose
    Deskripsi:
    bisa digunakan untuk macam- macam jet cleaner ( kecuali merk KARCHER )
    atribut:
    • Diameter of The Nozzle of The Machine Input Hose (cm): 1.5
  8. TRUSCO High-Performance Hose (Selang)
    Mulai

    Rp299.900

    TRUSCO High-Performance Hose (Selang)
    atribut:
    • Applications: Irrigation and Sprinkling
    • Material: PVC
    • Normal Opreration Pressure: 0.784
    • Purpose of Use: For watering.
    • Specifications: Food Sanitation Act Conformed Product
  9. Togawa Super Air Hose (Selang Angin)
    Mulai

    Rp889.900

    Togawa Super Air Hose (Selang Angin)
    Deskripsi:
    -It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.
    atribut:
    • Fluid Temperature: Follows the braided hose to be used
    • Holding Ring Materials: Polyacetal
    • Inner Materials: Stainless steel(SUS304)
    • Working Fluid: Air, Water
    • Working Pressure: Follows the braided hose to be used
  10. Chubu High-Pressure Hose Commercial Wash Tube
    Mulai

    Rp6.699.900

    Chubu High-Pressure Hose Commercial Wash Tube
    Deskripsi:
    Extra-fine tube wash hose with integrated nozzle A professional tube wash hose that can be connected to a household Karcher K series gun.- Gun is sold separately. - Cannot be connected to washing machines other than Karcher.
    atribut:
    • Hose Outer Diameter (Φmm): 6.1
    • Hose Inner Diameter (Φmm): 3.6
    • Suitable Manufacturer: Karcher
    • Withstand Pressure (MPa): 15
    • Nozzle Outer Diameter (Φmm): 8
  11. American Tool High Pressure Flexible Nylon Hose
    Mulai

    Rp54.900

    American Tool High Pressure Flexible Nylon Hose
    Deskripsi:
    > Heavy duty high performance flexible nylon hose> Attached with grease coupler and ball check> Steel reinforced high pressure nylon hose, heavy duty for chassis and for getting into those hard to reach area> Working pressure 4,500 psi (310 bar)> Burst pressure 10,000 psi (700 bar)
    atribut:
    • Size: 250 mm (inch)
  12. epower700 Monojack
    Mulai

    Rp99.999.900

    epower700 Monojack
    atribut:
    • Capacity (t): 30
  13. NITTO KOHKI High Coupler PN Type Plug
    Mulai

    Rp149.900

    NITTO KOHKI High Coupler PN Type Plug
    atribut:
    • Installation Shape: Braid hose mounting / Hi coupler
    • Valve Structure: One-way opening / closing type
    • Other Side's Hose Size: Ø 9xØ 15mm
    • Socket or Plug: plug
  14. Makita High Pressure Air Hose
    Mulai

    Rp3.199.900

    Makita High Pressure Air Hose
    atribut:
    • Hose Inner Dia.xOuter Dia. (mm): 5.3x9
    • Hose Length (m): 20
  15. KARCHER HOME & GARDEN High Pressure Hose H 9 Q Quick Connect
    Mulai

    Rp2.899.900

    KARCHER HOME & GARDEN High Pressure Hose H 9 Q Quick Connect
    atribut:
    • Color: Black
    • Compatible for: G 7.180, K 2 Battery, K 2 Battery Set, K 2 Compact, K 2 Compact Car, K 2 Compact Car & Home, K 2 Compact Home, K 2 Full Control, K 2 Full Control Car, K 2 Full Control Car & Home, K 2 Full Control Home, K 2 Premium Full Control, K 2 Premium Full Control C
    • Hose Length (m): 9
    • Application For: For Pressure Hose Replacement
    • Dimensions (mm): 245x245x65
    • Maximum Pressure (bar): 180
    • Maximum Temperature (°C): 60
  16. TRUSCO Internal Diameter 5mm with High Pressure Hose Coupler (Selang Udara)
    Mulai

    Rp969.900

    TRUSCO Internal Diameter 5mm with High Pressure Hose Coupler (Selang Udara)
    Deskripsi:
    Super soft type with excellent workability. The hose surface is specially processed and slippery, making it difficult to get entangled.High pressure air hose* General couplers cannot be used.
    atribut:
    • Inner Diameter (mm): 5
    • Outer Diameter (mm): 9
    • Operating Temperature Range (°C): -10 to 60
    • Compatible Air Reel: TAHP-D
    • Connection Joint: High-pressure plug 22HPP (R1/4 left-hand thread), High-pressure one-touch lock 22HPS (R1/4 left-hand thread)
    • Color: Dark Green
    • Fluid Used: air
    • Material: PVC elastomer
    • Total Length (m): 20
    • Working Pressure (MPa): 3.0
  17. YamamaxPRO High Pressure Hose
    Mulai

    Rp65.900

    YamamaxPRO High Pressure Hose
    atribut:
    • Maximum Pressure (bar): 40
Daftar Harga high pressure hose Terbaru April 2026
KARCHER High Pressure HoseRp2.799.900
TRUSCO High-Pressure Hose (with Stopper Coupling)Rp969.900
KRISBOW Selang Tekanan TinggiRp389.900
Togawa Mega Sunbray Hose (Selang)Rp279.900
TRUSCO High-Pressure Hose with One-Touch Coupler (Selang Udara)Rp699.900
INGCO High Pressure Hose(Quick Connector)Rp189.900
SUPER INDUSTRIES High Pressure HoseRp2.399.900
LAVOR High Pressure HoseRp2.699.900
Makita High Pressure HoseRp1.099.900
Mollar High Pressure Washer HoseRp62.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)

Halaman Terkait