Beli fluke multimeter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FLUKE Multimeter Digital
    Mulai

    Rp2.899.900

    FLUKE Multimeter Digital
    Deskripsi:
    This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
  2. FLUKE Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    FLUKE Multimeter Digital (Multitester)
    Deskripsi:
    Designed for basic electrical testing and provides reliable measurements to residential, commercial and heating and air conditioning technicians. This lightweight multimeter is small enough to fit in one hand, yet rugged enough to withstand daily use in the coming years. If you want a professional and affordable multimeter, this Digital Multimeter is the best choice.
    atribut:
    • DC Voltage Range (V): 6/60/600 (DC)
    • Resistance (ohm): 400 / 4k / 40k / 400k / 4M / 40M
    • Altitude Used: 2000m, (storage) 12000m
    • Capacitor Capacity (F): 50n / 500n / 5micro / 50micro / 100micro
    • Dimensions (mm): 130x65x27
    • Frequency (Hz): 50/500 / 5k / 50k / 100k
    • Loading: 0.6 / 6/60/600
    • Operating Humidity (%): Non-condensing (<10 degrees Celsius), <= 90% RH (10-30 degrees Celsius), <= 75% RH (30-40 degrees Celsius) (non-condensing)
    • Operating/Storage Temperature (°C): 0 to + 40 / -30 to +60
    • Power Supply: 2 AAA batteries
    • Weight (g): 160
  3. FLUKE Multimeter Digital Rugged (Multitester)
    Mulai

    Rp17.999.900

    FLUKE Multimeter Digital Rugged (Multitester)
    Deskripsi:
    -Withstands excessive impulse exceeding 8000V. Its safety performance prevents human body from getting affected even when surge or spike causes ark blasting.-Has a complete shield protection design and it can operate under extreme conditions at temperatures from -15°C to +55°C(can operate for up to 20 minutes at -40°C)and relative humidity of 95%.-Power Supply:AA Dry Batteryx6 (accessory).-IP67 waterproof/dust proof design.-Measurement range can expand to 1000V.-Measures alternating/direct current of up to 10A
    atribut:
    • AC Current (A): 0.0000001 - 10
    • AC Voltage (V): 0.0001 - 1000
    • Battery Life (hour): 800
    • Battery Type: Three AA batteries
    • Capacitance (μF): 0.001 - 9999
    • DC Current (A): 0.0000001 - 10
    • DC Voltage (V): 0.0001 - 1000
    • Drop Test (ft): 10 drop test
    • Dustproof/waterproof Rating: IP 67
    • External protection: Rubber holster
    • Frequency (Hz): 0.5 - 199990
    • Maximum Display: 6000
    • Mine Safety: MSHA Approved
    • Resistance (ohm): 0.1 - 50000000
    • Safety Rating: CAT IV 600 V/CAT III 1000 V
    • Size (HxWxL) (cm): 6.35x10.0x19.81 (with holster)
    • Temperature (°C): -200 to +1090
  4. FLUKE Pocket-Sized Multimeter (Multitester)
    Mulai

    Rp2.999.900

    FLUKE Pocket-Sized Multimeter (Multitester)
    Deskripsi:
    Average value measurement duty ratio measurement 1m drop test passing recommended case C50Pocket-sized digital multimeter
    atribut:
    • Battery: AAA battery x 2
    • Dust / Water Protection: IP40
    • Frequency (Hz): 50.00, 500.0, 5.000kHz, 50.00kHz, 100.0kHz
    • Resistance: 400.0ohm、4.000kohm、40.00kohm、400.0kohm、4.000Mohm、40.00Mohm
    • Warranty Period: 1 year
  5. FLUKE Industrial Multimeter (Multitester)
    Mulai

    Rp11.999.900

    FLUKE Industrial Multimeter (Multitester)
    Deskripsi:
    The input warning function is a safety design that warns with sound if the input jack is used incorrectly.
  6. FLUKE Multimeter Digital Fields Technicians (Multitester)
    Mulai

    Rp6.399.900

    FLUKE Multimeter Digital Fields Technicians (Multitester)
    Deskripsi:
    Compact true-rms meter for field service techniciansThe Fluke 115 field technician's digital multimeter measures True-rms voltage and current with plus resistance, continuity, frequency, and capacitance to meet the needs of a wide variety of field service technicians.The 115 digital multimeter offers the users one-handed operation and a backlit display. The large, easy-to-read digits offer a 6000-count resolution. The 115 provides Min/Max/Average with elapsed time to record signal fluctuations. It also measures:AC and DC voltage to 600V,AC and DC current to 10 A (20 A overload for 30-seconds max).
    atribut:
    • Safety Rated: IEC 61010-1: Pollution Degree 2; IEC 61010-2-033: CAT III 600V
    • Display: Digital: 6000 counts, updates 4/sec
    • Bar Graph: 33 segments, updates 32 per second
    • Operating Temperature (°C): -10 to +50
    • Storage Temperature (°C): -40 to +60
    • AC Current Range/Resolution (μA): 600.0 / 0.1
    • AC Millivolt Range/Resolution (mV): 600.0/0.1 (TrueRMS)
    • AC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1 (TrueRMS)
    • Battery Life (hour): 400 typical, without backlight
    • Battery Type: 9 volt Alkaline, IEC 6LR61
    • Continuity Range/Resolution (ohm): 600/1
    • DC Current Range/Resolution (μA): 600.0 / 0.1
    • DC Millivolt Range/Resolution (mV): 600.0/0.1
    • DC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1
    • Diode Test Range/Resolution (V): 2.00 / 0.001
    • Frequency Range/Resolution (Hz): 99.99Hz-50.00kHz / 0.1Hz-0.001Hz
    • Lo-Z Capacitance Range/Resolution (µF): 0.001 to 500
    • Maximum Voltage (V) : 600 (between any terminal and earth ground)
    • Size (mm): 167x84x46
    • Temperature Range/Resolution (Type-K Thermocouple) (°C): -40 to 400 (-40°F to 752°F) / 0.1 (0.2°F)
  7. FLUKE Electrical Multimeter (Multitester)
    Mulai

    Rp5.799.900

    FLUKE Electrical Multimeter (Multitester)
    Deskripsi:
    Fluke 114 digital multimeter is the ideal choice for go/no-go testingDesigned for easy one-handed operation, the compact Fluke 114 True RMS digital multimeter is the perfect troubleshooting tool for go/no go testing. Its AutoVolt capability automatically switches to measure AC or DC voltage, whichever is present. And you can use the LoZ function to identify so-called ghost voltage and prevent false readings.The Fluke 114 displays True-RMS voltage and current readings with 6000 count resolution, and tests frequency, continuity and resistance. A large white LED backlight aids work in poorly lit areas. And its easy-open battery access door makes battery changes easy.A great choice for everyday troubleshooting, the Fluke 114 Electrical Multimeter is CAT III 600 V safety rated and is a compact True-RMS meter.Fluke 114 multimeters are independently tested for safe use in CAT III 600V environmentsOther useful features:Features a compact ergonomic design for one-handed operationComes with an holster with probe holders for easy storageFeatures manual and automatic rangingSafety rates CAT III 600 VFits into optional ToolPak magnetic hanger for hands-free operation
    atribut:
    • Safety Rated: IEC 61010-1: Pollution Degree 2; IEC 61010-2-033: CAT III 600V
    • Display: Digital: 6000 counts, updates 4/sec
    • Bar Graph: 33 segments, updates 32 per second
    • Operating Temperature (°C): -10 to +50
    • Storage Temperature (°C): -40 to +60
    • AC Millivolt Range/Resolution (mV): 600.0/0.1 (TrueRMS)
    • AC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1 (TrueRMS)
    • Battery Life (hour): 400 typical, without backlight
    • Battery Type: 9 volt Alkaline, IEC 6LR61
    • Continuity Range/Resolution (ohm): 600/1
    • DC Millivolt Range/Resolution (mV): 600.0/0.1
    • DC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1
    • Maximum Voltage (V) : 600 (between any terminal and earth ground)
    • Size (mm): 167x84x46
  8. FLUKE Digital Multimeter (Multitester)
    Mulai

    Rp1.799.900

    FLUKE Digital Multimeter (Multitester)
    atribut:
    • Capacitor Capacity (F): 50n / 500n / 5micro / 50micro / 100micro
    • Resistance (ohm): 400 / 4k / 40k / 400k / 4M / 40M
    • Altitude Used: 2000m, (storage) 12000m
    • Dimensions (mm): 130x65x27
    • Frequency (Hz): 50/500 / 5k / 50k / 100k
    • DC Voltage (DCV): 6/60/600
    • Loading: 0.6 / 6/60/600
    • Operating Humidity (%): Non-condensing (<10 degrees Celsius), <= 90% RH (10-30 degrees Celsius), <= 75% RH (30-40 degrees Celsius) (non-condensing)
    • Operating/Storage Temperature (°C): 0 to + 40 / -30 to +60
    • Power Supply: 2 AAA batteries
    • Weight (g): 160
  9. FLUKE Industrial Multimeter Service Kit (Multitester)
    Mulai

    Rp25.999.900

    FLUKE Industrial Multimeter Service Kit (Multitester)
    Deskripsi:
    This combo kit is built around the Fluke 289, Fluke's next-gen high performance industrial logging multimeter, combined with the i400 AC current clamp. Together, they help solve complex problems in electronics, plant automation, power distribution, and electro-mechanical equipment. The kit includes special accessories to make you even more productive on the job and will save over 15% compared with the individually priced items. Plus, you'll be working with the most trusted tools in the world.Fluke 289 DMM Features- Provides the ability to log data and graphically- TrendCapture graphically displays logged data session to quickly determine whether anomalies may have occurred.- Review up 10,000 recorded events and logged readings with on-board TrendCapture- Zoom on trend provides unprecedented ability to view and analyze TrendCapture data; zoom in up to 14 times.- Low Pass filter for accurate voltage and frequency measurements at the same time on adjustable speed motor drives and other electrically noisy equipment.- Includes premium test leads, alligator clips, and amp jack plugsFluke i400 AC Current Clamp Features- Provides accurate current measurements up to 400 A ac without breaking electric circuits.- Flexible, heat resistant test leads and alligator clips complete this high-performance kit.- Soft non-slippery over mold handle prevents from accidental touching live wiring- Max. conductor Ø 32 mm1000V voltage detection range for wide range of applications use- Measures up to 1000 V AC/DC voltage- Measures up to 10 A AC/DC current- Measure resistance up to 500 MΩ- Measure frequency up to 1000 kHz maxSafety Features- Rated for CAT III 1000 V for added protection- Rated for CAT IV 600 V for added protection- CE and CSA approved
    atribut:
    • Battery Type: 6 AA alkaline batteries, NEDA 15A IECLR6
    • Battery Life (hour): 100 minimum, 200 in logging mode
    • Temperature (°C): Operating : -20°C to 55°C; Storage : -40°C to 60°C
    • Electromagnetic Compatibility: EMC EN61326–1
    • Vibration: Random vibration per MIL-PRF-28800F Class 2
    • Conductance (nS): 50
    • DC mV Resolution (μV): 1
    • Logging Memory: Up to 15000 readings
    • Maximum Conductor Diameter (mm): 32
    • Maximum Conductor Size (busbar) (mm): 750
    • Maximum Non-destructive Current (A): 1000
    • Maximum Voltage (V) : 1000 (between any terminal and earth ground)
    • Megaohm Range (MΩ): Up to 500
    • Nominal Current Range (A): 400 (Fluke i400)
    • Output Cable Length (m): 1.5
    • Output Level (mA/A): 1
    • Shock (m): 1 drop per IEC/EN 61010–1 3rd Edition
    • Size (HxWxL) (cm): 22.2x10.2x6
    • True-RMS AC Bandwidth (kHz): 100
    • Usable Frequency (Hz): 5-20000
  10. FLUKE Multimeter Digital (Multitester)
    Mulai

    Rp10.999.900

    FLUKE Multimeter Digital (Multitester)
    Deskripsi:
    -Equipped with functions that are required to troubleshoot or repair the HVAC(heating, ventilating, air conditioning)system.-Detection Method:True Effective Value Type (RMS).-Power supply:Laminated type 9V dry batteryx1 (accessory).-A large white LED backlight
    atribut:
    • DC Voltage: 600V
    • AC Voltage (V): 600
    • Resistance (MΩ): 40
    • Alternating Current (A): 400
    • Detection Method: True Effective Value Type (RMS)
    • Direct Current: 10A
    • Maximum Display: 6000 counts
    • WxDxH (mm): 85x46x167
  11. FLUKE Log Recording Multimeter For Rms Type Electronic Equipment (Multitester)
    Mulai

    Rp22.999.900

    FLUKE Log Recording Multimeter For Rms Type Electronic Equipment (Multitester)
    atribut:
    • Weight (g): 870.9
    • Dimensions (mm): 222x102x60
    • Battery: 6 AA alkaline batteries (NEDA15AIECLR6)
    • Relative Humidity: 0-90% (0-37 degrees Celsius), 0-65% (37-45 degrees Celsius), 0-45% (45-55 degrees Celsius)
    • Lifespan: 100 hours minimum, 200 hours in logging mode
    • Operating/Storage Temperature (°C): -20 to + 55 / -40 to +60
  12. FLUKE Industrial Multimeter Service Combo Kit (Multitester)
    Mulai

    Rp16.999.900

    FLUKE Industrial Multimeter Service Combo Kit (Multitester)
    Deskripsi:
    This combo kit is built around the Fluke 87V, the most widely used industrial digital multimeter in the world, combined with the i400 AC current clamp. Together they provide the resolution and accuracy to efficiently troubleshoot any electrical system. The kit includes special accessories to make you even more productive on the job and will save over 15% compared with the individually priced items. Plus, you'll be working with the most trusted tools in the world.Fluke-87V Multimeter has true-rms accuracy and advanced functionality to give you the results you need- True-rms accuracy with manual and automatic ranging, Display Hold, Auto Hold, and Min/Max-Average recording- Efficiently troubleshoot motor drives, plant automation, power distribution, and electromechanical equipment even in loud, high-energy, and high-altitude locations- A low pass filter supports accurate frequency measurements on VFDs and captures intermittents as fast 250 µSFluke-i400 AC 400A Current Clamp turns the 87V into a clamp meter- The current clamp provides accurate current measurements up to 400 A ac without breaking electric circuits- Allows taking measurements safely with industry standard safety ratingsSelect accessories like temperature probe, test leads and alligator clips- The 80BK-A DMM Temperature Probe plugs into the 87V's voltage jacks and allows temperature measurements from -40 °C to 260 °C (-40 °F to 500 °F)- TL75 Test Leads and AC175 Alligator Clips complete this versatile kit.Key safety features- Safety rated CAT III 1000 V, CAT IV 600 V meter to get you home safely from the job.- Designed to withstand spikes of more than 8000 V. Audible Input Alert warning against wrong use of input jacks.
    atribut:
    • Display: 6000 counts updates 4/Sec; 19999 counts in high–resolution mode
    • Analog Bar Graph: 32 segments, updates 40/sec
    • Battery Type: Alkaline
    • Battery Life (hour): 400 typical, without backlight
    • Size (mm): 201x98x52 (with holster) (87V)
    • Operating Temperature (°C): -20 to +55
    • AC Current Range: 0.1μA to 10A
    • AC Voltage Range: 0.1mV to 1000V
    • Capacitance Range: 0.01nF to 9999μF
    • DC Current Range: 0.1μA to 10A
    • DC Voltage Range: 0.1mV to 1000V
    • Frequency Range: 0.5Hz to 200kHz
    • Humidity (without condensation) (%): 0 - 90 (0°C - 35°C); 0 - 70 (35°C - 55°C)
    • Maximum Conductor Diameter (mm): 32 (Fluke i400)
    • Maximum Duty Cycle (%): 99.9
    • Nominal Current Range (A): 400 (Fluke i400)
    • Operating Altitude (m): 2000
    • Output Cable Length (m): 1.5 (Fluke i400)
    • Resistance Range: 0.1Ω to 50MΩ
    • Storage Temperature (°C): -40 to + 60
  13. FLUKE Multimeter Digital (Multitester)
    Mulai

    Rp8.299.900

    FLUKE Multimeter Digital (Multitester)
    Deskripsi:
    -Excellent performance for general purpose electrical / electronic test requirements.- Easy operation, compact design, and ease of use make it ideal for quick verification and field service applications.- Displays voltage / current True-rms readings with 6000 count resolution, tests diode, frequency, continuity, capacitance, displays minimum / maximum / average readings and displays signal- Record the change.- Large white LED backlight helps you work in dim light.- Battery case lid is easy to open and battery replacement is easy
    atribut:
    • Resolution: (DC millivolt) 0.1mV, (DC voltage) 0.001 / 0.01 / 0.1V, (AC millivolt) 0.1mV, (AC volt) 0.001 / 0.01 / 0.1V, (continuity) 1 ohm, (ohm) 0.1 / 0.001k / 0.01 k / 0.1k 0.001M / 0.01M ohm, (diode test) 0.001V, (capacitance) 1n / 0.01micro / 0.1micro / 1microF,
    • Measurement Range: (DC millivolt) 600mV, (DC voltage) 6/60 / 600V, (AC millivolt) 600mV, (AC volt) 6/60 / 600V, (continuity) 600 ohm, (ohm) 600 / 6k / 60k / 600k / 6M / 40 M ohm, (diode test) 2 V, (capacitance) 1000 n / 10 micro / 100 micro / 9999 micro / 100 microF, (Lo-Z
    • Battery: 9V alkaline battery (NEDA 1604A / IEC 6LR61)
    • Dimensions (mm): 167x84x46
    • Display: Digital: 6000 counts, updated 4 times per second
    • Lifespan: 400 hours when backlight is off
    • Maximum Voltage (V) : 600
    • Operating/Storage Temperature (°C): -10 to + 50 / -40 to 60
    • Surge Suppression: IEC 61010-1 600V CAT III, 6 kV peak at pollution degree 2
    • Weight (g): 550
  14. FLUKE Electricians Multimeter with Non Contact Voltage (Multitester)
    Mulai

    Rp7.499.900

    FLUKE Electricians Multimeter with Non Contact Voltage (Multitester)
    Deskripsi:
    Fluke 117: Compact digital multimeter designed for electriciansThe Fluke 117 Electricians Multimeter is a compact, CAT III 600 V, True-rms meter that includes an easy-to-use interface with a bright backlight for darker worksites. It saves you time and enables you to move from job to job more quickly. With a quick turn of the dial you can get measurements for:- Resistance- Continuity- Frequency- Capacitance- Min/Max/AverageFor the everydayA digital multimeter designed to be hauled everywhere with you, part of your everyday tools. The 117 is built for demanding applications like:- Commercial buildings- Hospitals- SchoolsNon-contact voltage detectionKeep yourself safer with integrated VoltAlert technology. Fast, go/no go non-contact voltage detection built into your multimeter saves you from having to carry around or find an extra tool to get the work started.Automatic AC/DC selectionSet the dial and get your measurement quickly with AutoVolt. This automatic AC/DC voltage selector makes it easier for you to get the measurement you need and move on quicker.
    atribut:
    • Safety Rated: IEC 61010-1: Pollution Degree 2; IEC 61010-2-033: CAT III 600V
    • Display: Digital: 6000 counts, updates 4/sec
    • Bar Graph: 33 segments, updates 32 per second
    • Operating Temperature (°C): -10 to +50
    • Storage Temperature (°C): -40 to +60
    • AC Current Range/Resolution (μA): 600.0 / 0.1
    • AC Millivolt Range/Resolution (mV): 600.0/0.1 (TrueRMS)
    • AC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1 (TrueRMS)
    • Battery Life (hour): 400 typical, without backlight
    • Battery Type: 9 volt Alkaline, IEC 6LR61
    • Continuity Range/Resolution (ohm): 600/1
    • DC Current Range/Resolution (μA): 600.0 / 0.1
    • DC Millivolt Range/Resolution (mV): 600.0/0.1
    • DC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1
    • Diode Test Range/Resolution (V): 2.00 / 0.001
    • Frequency Range/Resolution (Hz): 99.99Hz-50.00kHz / 0.1Hz-0.001Hz
    • Lo-Z Capacitance Range/Resolution (µF): 0.001 to 500
    • Maximum Voltage (V) : 600 (between any terminal and earth ground)
    • Size (mm): 167x84x46
  15. FLUKE Multimeter Digital Kit (Multitester)
    Mulai

    Rp16.999.900

    FLUKE Multimeter Digital Kit (Multitester)
    Deskripsi:
    Fluke 87V menambah fungsi pengukuran, fitur pemecahan masalah, resolusi, dan akurasi untuk memecahkan lebih banyak masalah pada penggerak motor, dalam otomatisasi pabrik, distribusi daya, dan peralatan elektromekanis. 87V beroperasi sangat mirip dengan 87 klasik, tetapi dengan daya pemecahan masalah, keamanan, kenyamanan, dan perlindungan benturan yang lebih besar. Multitester ini disatukan dalam 1 Kit dengan aksesoris-aksesoris untuk pengukuran yang aman dan lebih baik
    atribut:
    • DC Voltage: 1000V
    • AC Voltage: 1000V
    • Direct Current: 10A
    • Alternating Current: 10A
    • Resistance: 50MΩ
    • Detection Method: True Effective Value Type (RMS)
    • Maximum Display: 20000 counts
    • Width x Depth x Height: 98x52x201mm
  16. FLUKE Multimeter Digital True-RMS (Multitester)
    Mulai

    Rp4.899.900

    FLUKE Multimeter Digital True-RMS (Multitester)
    Deskripsi:
    Compact true-rms meter for accurate electrical installation and troubleshootingThe Fluke 110 is a versatile multimeter for electrical measurements and troubleshooting. Trusted by residential and commercial electricians for troubleshooting and maintenance. The 110 is for professional use, where true-rms accuracy is needed.- True-rms ac voltage for accurate measurements on non-linear signals- Large white LED backlight to work in poorly lit areas- Resistance and continuity- Min/Max/Average to record signal fluctuations- CAT III 600 V safety rated
    atribut:
    • Safety Rated: IEC 61010-1, Pollution degree 2; IEC 61010-2-033, CAT III 600 V
    • Display: Digital: 6000 counts, updates 4/sec
    • Bar Graph: 33 segments, updates 32/sec
    • Temperature (°C): Operating : -10 to + 50; Storage : -40 to + 60
    • Battery Type: 9 volt Alkaline, IEC 6LR61
    • AC Millivolts Accuracy (%): 1.0 + 3 (dc, 45 Hz to 500 Hz); 2.0 + 3 (500 Hz to 1 kHz) (true-RMS)
    • AC Millivolts Range (mv): 600 (true-RMS)
    • AC Millivolts Resolution (mv): 0.1 (true-RMS)
    • AC Volts Accuracy (%): 1.0 + 3 (dc, 45 Hz to 500 Hz); 2.0 + 3 (500 Hz to 1 kHz) (true-RMS)
    • AC Volts Range (V): 6.000 - 600.0 (true-RMS)
    • AC Volts Resolution (V): 0.001-0.1 (true-RMS)
    • Battery Life (hour): 400 typical, without backlight
    • DC Millivolts Accuracy (%): 0.5 + 2
    • DC Millivolts Range (mv): 600
    • DC Millivolts Resolution (mv): 0.1
    • DC Volts Accuracy (%): 0.5 + 2
    • DC Volts Range (V): 6.000 - 600.0
    • DC Volts Resolution (V): 0.001-0.1
    • Maximum Voltage (V) : 600 (between any terminal and earth ground)
  17. FLUKE Multimeter Digital (Multitester)
    Mulai

    Rp11.999.900

    FLUKE Multimeter Digital (Multitester)
    Deskripsi:
    The Fluke 77 IV digital multimeter has the features needed to repair most electrical and electronic problems. This meter is simple to use and has significant improvements over Fluke's original 70 Series with more measurement functions, conformance to the latest safety standards, and a much larger display that's easier to view.It measures:Wide 1000 V measurement rangeAverage responding AC measurements0.3% accuracy10 Amps continuous (20 A for 30 seconds)Frequency and capacitanceResistance and continuity
    atribut:
    • Voltage AC (mV): Range : 600 - 1000; Best Accuracy : ±(2.0% + 2); Best Resolution : 1.0 mV
    • Amps AC (mA-A): Range : 60 - 10; Best Accuracy : 2.5% + 2; Best Resolution : 0.01 mA
    • Amps DC (mA-A): Range : 60 - 10; Best Accuracy : 1.5% + 2; Best Resolution : 0.01 mA
    • Resistance (Ω-MΩ): Range : 600 - 50; Best Accuracy : ±(0.5% + 1); Best Resolution : 0.1 Ω
    • Capacitance (nfF-μF): Range : 1 - 9.999; Best Accuracy : ±(1.2% + 2); Best Resolution : 1 nF
    • Frequency (Hz-kHz): Range : 99 - 99; Best Accuracy : ±(0.1% + 1); Best Resolution : 0.01 Hz
    • Voltage (V): Range : 6000 - 1000; Best Accuracy : ±(0.3% + 1); Best Resolution : 0.1 mV; (DC)
  18. FLUKE Multimeter Digital (Multitester)
    Mulai

    Rp12.999.900

    FLUKE Multimeter Digital (Multitester)
    atribut:
    • Digital Display: 6000 count
    • Alternating Current (ACA): 60.00mA, 600.0mA, 6.000A, 10.00A [basic Accuracy: +/- (1.5% + 3)]
    • DC Voltage (V): 600.0mV, 6.000V, 60.00V, 600.0V, 1000V [basic Accuracy: +/- (0.15% + 2)]
    • Frequency (Hz): 99.99, 999.9, 9.999k, 99.99k [Basic Accuracy: +/- (0.1% + 1)]
    • Accessories: TL75 Silicon Test Lead Set, User Manual
    • Weight (g): 420
    • AC Voltage (V): 600.0mV, 6.000V, 60.00V, 600.0V, 1000V [basic Accuracy: +/- (1.0% + 3)]
    • Analog Display: 33 segment Pagurafu (3 min)
    • Body Dimensions (mm): 43x90x185
    • Capacitance: 10.00nF, 100.0nF, 1000nF, 10.00microF, 100.0microF, 999.9microF [Basic Accuracy: +/- (1.2% + 2)]
    • DC Current (DCA): 60.00mA, 600.0mA, 6.000A, 10.00A [basic Accuracy: +/- (1.0% + 3)]
    • Resistance (ohm): 600.0,6.000k, 60.00k, 600.0k, 6.000M, 50.00M [basic Accuracy +/- (0.9% + 1)]
  19. FLUKE Insulation Multimeter
    Mulai

    Rp30.999.900

    FLUKE Insulation Multimeter
    Deskripsi:
    The Fluke 1587 FC and 1577 Insulation Multimeters combine adigital insulation tester with a full-featured, true-rms digital multimeter in a single compact, handheld unit, which provides maximumversatility for both troubleshooting and preventative maintenance.The Fluke 1587 FC Insulation Multimeter adds four powerful newdiagnostic functions through the Fluke Connect® Measurementsapp:• PI/DAR timed ratio tests with TrendIt™ graphs identifies moistureand contaminated insulation problems faster• Memory storage through Fluke Connect eliminates writing downresults, reduces errors and saves data for historical tracking overtime• Temperature Compensation through app for establishing accurate baselines and relevant historical comparisons• Historical tracking and trending of assets identifies degradationover time, allows real-time decisions to be made in the fieldwith Fluke Connect® Assets (sold separately)
    atribut:
    • Operating Temperature (°C): -20 - 55
    • Vibration: Random, 2 g, 5-500 Hz per MIL-PRF-28800F
    • Radio frequency communication (GHz): 2.4
    • Radio frequency certification: FCC: T68-FBLE, IC: 6627A-FBLE
    • Maximum Voltage (V) : 1000
    • Storage Temperature (°C): -40 - 60
Daftar Harga fluke multimeter Terbaru January 2026
FLUKE Multimeter DigitalRp2.899.900
FLUKE Multimeter Digital (Multitester)Rp1.499.900
FLUKE Multimeter Digital Rugged (Multitester)Rp17.999.900
FLUKE Pocket-Sized Multimeter (Multitester)Rp2.999.900
FLUKE Industrial Multimeter (Multitester)Rp11.999.900
FLUKE Multimeter Digital Fields Technicians (Multitester)Rp6.399.900
FLUKE Electrical Multimeter (Multitester)Rp5.799.900
FLUKE Digital Multimeter (Multitester)Rp1.799.900
FLUKE Industrial Multimeter Service Kit (Multitester)Rp25.999.900
FLUKE Multimeter Digital (Multitester)Rp10.999.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)