FLUKE Industrial Multimeter Service Combo Kit (Multitester)

Sebelum PPN:
Rp18.999.900
Spesifikasi
Display6000 counts updates 4/Sec; 19999 counts in high–resolution mode
Analog Bar Graph32 segments, updates 40/sec
Battery TypeAlkaline
Battery Life (hour)400 typical, without backlight
Size (mm)201x98x52 (with holster) (87V)
Operating Temperature (°C)-20 to +55
AC Current Range0.1μA to 10A
AC Voltage Range0.1mV to 1000V
Capacitance Range0.01nF to 9999μF
DC Current Range0.1μA to 10A
DC Voltage Range0.1mV to 1000V
Frequency Range0.5Hz to 200kHz
Humidity (without condensation) (%)0 - 90 (0°C - 35°C); 0 - 70 (35°C - 55°C)
Maximum Conductor Diameter (mm)32 (Fluke i400)
Maximum Duty Cycle (%)99.9
Nominal Current Range (A)400 (Fluke i400)
Operating Altitude (m)2000
Output Cable Length (m)1.5 (Fluke i400)
Resistance Range0.1Ω to 50MΩ
Storage Temperature (°C)-40 to + 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This combo kit is built around the Fluke 87V, the most widely used industrial digital multimeter in the world, combined with the i400 AC current clamp. Together they provide the resolution and accuracy to efficiently troubleshoot any electrical system. The kit includes special accessories to make you even more productive on the job and will save over 15% compared with the individually priced items. Plus, you'll be working with the most trusted tools in the world.

Fluke-87V Multimeter has true-rms accuracy and advanced functionality to give you the results you need
- True-rms accuracy with manual and automatic ranging, Display Hold, Auto Hold, and Min/Max-Average recording
- Efficiently troubleshoot motor drives, plant automation, power distribution, and electromechanical equipment even in loud, high-energy, and high-altitude locations
- A low pass filter supports accurate frequency measurements on VFDs and captures intermittents as fast 250 µS

Fluke-i400 AC 400A Current Clamp turns the 87V into a clamp meter
- The current clamp provides accurate current measurements up to 400 A ac without breaking electric circuits
- Allows taking measurements safely with industry standard safety ratings

Select accessories like temperature probe, test leads and alligator clips
- The 80BK-A DMM Temperature Probe plugs into the 87V's voltage jacks and allows temperature measurements from -40 °C to 260 °C (-40 °F to 500 °F)
- TL75 Test Leads and AC175 Alligator Clips complete this versatile kit.

Key safety features
- Safety rated CAT III 1000 V, CAT IV 600 V meter to get you home safely from the job.
- Designed to withstand spikes of more than 8000 V. Audible Input Alert warning against wrong use of input jacks.
Feature
- Fluke-87V Multimeter has True-RMS accuracy and advanced functionality to give you the results you need
- Fluke-i400 AC 400A Current Clamp turns the 87V into a clamp meter
- Select accessories like temperature probe, test leads and alligator clips included

Ulasan Produk

Tidak ada ulasan