Spesifikasi
| Battery Type | 6 AA alkaline batteries, IECLR6 |
|---|---|
| Battery Life (hour) | 100 minimum, 200 in logging mode |
| Temperature (°C) | Operating : -20°C to 55°C; Storage : -40°C to 60°C |
| Electromagnetic Compatibility | EMC EN61326–1 |
| Vibration | Random vibration per MIL-PRF-28800F Class 2 |
| Conductance (nS) | 50 |
| DC mV Resolution (μV) | 1 |
| Logging Memory | Up to 15000 readings |
| Maximum Voltage (V) | 1000 (between any terminal and earth ground) |
| Megaohm Range (MΩ) | Up to 500 |
| Shock (m) | 1 drop per IEC/EN 61010–1 3rd Edition |
| Size (HxWxL) (cm) | 22.2x10.2x6 |
| True-RMS AC Bandwidth (kHz) | 100 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Fluke 289 True-RMS Logging Multimeter helps you find little problems before they become big ones
The Fluke 289 is the next generation high performance industrial logging multimeter. This Fluke DMM is designed to solve complex problems in electronics, plant automation, power distribution, and electro-mechanical equipment. Let the 289 be your watchdog for systems or processes while you are off doing other jobs. It provides the ability to log data and graphically review up 10,000 recorded events and logged readings with on-board TrendCapture. Zoom on trend provides a 14x zoom to view and analyze data—without needing a PC.
Other useful features:
- Provides up to a 14x zoom to view and analyze TrendCapture data in depth
- Includes a selectable AC filter (smoothing mode) to help display a steadier reading when the input signal is changing rapidly or noisy.
- Offers adjustable recording and auto hold thresholds to specify a percentage change in the readings that begins a new event
- Features a large 50,000 count, 1/4 VGA dot matrix display with white backlight
- Stores up to 15,000 recorded events so you can save multiple logging sessions before PC download is necessary
- Provides two-terminal 50 ohm range with 1 milliohm resolution, 10 mA source current, for measuring and comparing differences in motor winding resistance or contact resistance
- Includes low pass filter for accurate voltage and frequency measurements at the same time on adjustable speed motor drives and other electrically noisy equipment.
- Provides LoZ Volts, a low impedance voltage function for eliminating ghost voltages Recommended when testing for absence or presence of live power
- Features on-board help screens for measurement functions
- Includes a real-time clock to automatically time stamp saved readings
- Offers relative mode to remove test lead resistance from low ohms or capacitance measurements
- Provides True-RMS AC voltage and current for accurate measurements on non-linear signals
- Measures up to 10 A (20 A for 30 seconds)Provides up to 100 mF capacitance range
- Records transients as fast as 250 μs with peak capture
- Includes premium test leads, alligator clips, and amp jack plugs
- Offers optional magnetic hanger for easy setup and viewing while freeing your hands for other tasks
- Works with optional FlukeView forms to enable you to document, store and analyze individual readings or a series of measurements, then convert them into professional-looking documents.
The Fluke 289 is the next generation high performance industrial logging multimeter. This Fluke DMM is designed to solve complex problems in electronics, plant automation, power distribution, and electro-mechanical equipment. Let the 289 be your watchdog for systems or processes while you are off doing other jobs. It provides the ability to log data and graphically review up 10,000 recorded events and logged readings with on-board TrendCapture. Zoom on trend provides a 14x zoom to view and analyze data—without needing a PC.
Other useful features:
- Provides up to a 14x zoom to view and analyze TrendCapture data in depth
- Includes a selectable AC filter (smoothing mode) to help display a steadier reading when the input signal is changing rapidly or noisy.
- Offers adjustable recording and auto hold thresholds to specify a percentage change in the readings that begins a new event
- Features a large 50,000 count, 1/4 VGA dot matrix display with white backlight
- Stores up to 15,000 recorded events so you can save multiple logging sessions before PC download is necessary
- Provides two-terminal 50 ohm range with 1 milliohm resolution, 10 mA source current, for measuring and comparing differences in motor winding resistance or contact resistance
- Includes low pass filter for accurate voltage and frequency measurements at the same time on adjustable speed motor drives and other electrically noisy equipment.
- Provides LoZ Volts, a low impedance voltage function for eliminating ghost voltages Recommended when testing for absence or presence of live power
- Features on-board help screens for measurement functions
- Includes a real-time clock to automatically time stamp saved readings
- Offers relative mode to remove test lead resistance from low ohms or capacitance measurements
- Provides True-RMS AC voltage and current for accurate measurements on non-linear signals
- Measures up to 10 A (20 A for 30 seconds)Provides up to 100 mF capacitance range
- Records transients as fast as 250 μs with peak capture
- Includes premium test leads, alligator clips, and amp jack plugs
- Offers optional magnetic hanger for easy setup and viewing while freeing your hands for other tasks
- Works with optional FlukeView forms to enable you to document, store and analyze individual readings or a series of measurements, then convert them into professional-looking documents.
Feature
- Equipped with new functionalityTrendCapture graphically displays logged data session to quickly determine whether anomalies may have occurred.- Zoom on trend provides unprecedented ability to view and analyze TrendCapture data; zoom in up to 14 times.
- Selectable AC filter (smoothing mode) helps display a steadier reading when the input signal is changing rapidly or noisy.
- Low Pass filter for accurate voltage and frequency measurements at the same time on adjustable speed motor drives and other electrically noisy equipment.
- LoZ Volts. Low impedance voltage function for eliminating ghost voltages. Also recommended when testing for absence or presence of live power.
- Adjustable recording and auto hold thresholds, specify a percentage change in the readings that begins a new event.
- Large 50,000 count, 1/4 VGA dot matrix display with white backlight.
- Logging function with expanded memory for unattended monitoring of signals over time. Using on-board TrendCapture users can graphically review logged readings without needing a PC. Store up to 15,000 recorded events.
- Save multiple logging sessions before PC download is necessary.
- Two terminal 50 ohm range with 1 milliohm resolution, 10 mA source current. Useful for measuring and comparing differences in motor winding resistance or contact resistance.
- On board help screens for measurement functions. Unsure about a function - go to that function and press the "i" button.
- Real time clock for automatic time stamping of saved readings.
- Relative mode to remove test lead resistance from low ohms or capacitance measurements.
- True-RMS AC voltage and current for accurate measurements on non-linear signals.
- Measure up to 10 A (20 A for 30 seconds).
- 100 mF capacitance range.
- Peak capture to record transients as fast as 250 μs.
- Premium test leads and alligator clips included.
- Amp jack plugs included.
- Optional magnetic hanger for easy setup and viewing while freeing your hands for other tasks.
- FlukeView forms enable you to document, store and analyze individual readings or a series of measurements, then convert them into professional-looking documents.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/olP106958885-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
