Beli fluke 17b di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FLUKE Multimeter DigitalDeskripsi:This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
- FLUKE Digital Testeratribut:
- AC Current: 400.0μA, 4000μA, 40.00mA, 400.0mA, 4.000A, 10.00A
- AC Voltage: 600.0mV, 6.000V, 60.00V, 600.0V, 1000.0V
- Battery: AA battery x 2
- Capacitance: 40.00nF, 400.0nF, 4.000μF, 40.00μF, 400.0μF, 2000μF
- Counting Display: 6000
- DC Current: 400.0μA, 4000μA, 40.00mA, 400.0mA, 4.000A, 10.00A
- DC Voltage: 600.0mV, 6.000V, 60.00V, 600.0V, 1000.0V
- Dimensions (mm): 183x91x49.5
- Dust/Water Protection: IP40
- Operating Temperature (°C): 0 to 40
- Resistance: 400.0Ω, 4.000kΩ, 40.00kΩ, 400.0kΩ, 4.000MΩ, 40.00MΩ
- FLUKE Multimeter Digital (Multitester)Deskripsi:Designed for basic electrical testing and provides reliable measurements to residential, commercial and heating and air conditioning technicians. This lightweight multimeter is small enough to fit in one hand, yet rugged enough to withstand daily use in the coming years. If you want a professional and affordable multimeter, this Digital Multimeter is the best choice.atribut:
- DC Voltage Range (V): 6/60/600 (DC)
- Resistance (ohm): 400 / 4k / 40k / 400k / 4M / 40M
- Altitude Used: 2000m, (storage) 12000m
- Capacitor Capacity (F): 50n / 500n / 5micro / 50micro / 100micro
- Dimensions (mm): 130x65x27
- Frequency (Hz): 50/500 / 5k / 50k / 100k
- Loading: 0.6 / 6/60/600
- Operating Humidity (%): Non-condensing (<10 degrees Celsius), <= 90% RH (10-30 degrees Celsius), <= 75% RH (30-40 degrees Celsius) (non-condensing)
- Operating/Storage Temperature (°C): 0 to + 40 / -30 to +60
- Power Supply: 2 AAA batteries
- Weight (g): 160
- FLUKE Multimeter Digital Rugged (Multitester)Deskripsi:-Withstands excessive impulse exceeding 8000V. Its safety performance prevents human body from getting affected even when surge or spike causes ark blasting.-Has a complete shield protection design and it can operate under extreme conditions at temperatures from -15°C to +55°C(can operate for up to 20 minutes at -40°C)and relative humidity of 95%.-Power Supply:AA Dry Batteryx6 (accessory).-IP67 waterproof/dust proof design.-Measurement range can expand to 1000V.-Measures alternating/direct current of up to 10Aatribut:
- AC Current (A): 0.0000001 - 10
- AC Voltage (V): 0.0001 - 1000
- Battery Life (hour): 800
- Battery Type: Three AA batteries
- Capacitance (μF): 0.001 - 9999
- DC Current (A): 0.0000001 - 10
- DC Voltage (V): 0.0001 - 1000
- Drop Test (ft): 10 drop test
- Dustproof/waterproof Rating: IP 67
- External protection: Rubber holster
- Frequency (Hz): 0.5 - 199990
- Maximum Display: 6000
- Mine Safety: MSHA Approved
- Resistance (ohm): 0.1 - 50000000
- Safety Rating: CAT IV 600 V/CAT III 1000 V
- Size (HxWxL) (cm): 6.35x10.0x19.81 (with holster)
- Temperature (°C): -200 to +1090
- SHOWA Cut-Resistant GlovesDeskripsi:-High cutting resistance level is realized by composite fiber of aramid fiber + stainless steel wire.-Dual Purpose for Left and Rightatribut:
- Fiber Materials: Polyester, Natural Rubber, Other
- Gauge Knitting: 10
- TEKIRO Insulated Screwdriver Slotted (Obeng Isolasi)Deskripsi:Tekiro Obeng Listrik Memiliki handle dengan ketahanan 1000V agar tidak mudah kesetrumFungsi : Untuk melepas dan memasang Screw pada bagian listrik, mcb, pcb.Material : VDEDimensi : 146mm 76mm 20mmatribut:
- Material: VDE
- Tip Type: Slotted
- TEKIRO 2 Way Screwdriver (Obeng Bolak Balik)Deskripsi:TEKIRO OBENG 2 WAY 125 MMTekiro TPR 2 Wat Memiliki handle rubber yang sangat nyaman digunakan, as besi obeng yang sangat kokoh, bisa digunakan obeng (+) dan (-)Fungsi : Untuk membuka dan memasang screw (-) dan (+)Materil : Chrome VanadiumDimensi : 121mm 9mm 150mmTEKIRO obeng bolak balik. 2 fungsi dalam satu obeng memudahkan pengguna. Dengan material yang tahan lama dan tidak merusak baut.Content :1 Pc Handle1 Pc driver PH2x125 mm, 6x125 mmatribut:
- Dimension 1 (mm): 111
- Dimension 2 (mm): 12
- Dimension 3 (mm): 150
- Dimension 4 (mm): 31
- Dimension 5 (mm): 11
- Size (mm): PH2 x 125(+), 6 x 125(-)
- Dimension 6 (mm): 130
- TEKIRO Precision Screwdriver Set (Obeng Presisi)Deskripsi:TEKIRO SET OBENG 6 PCScontent : 6 pcs Insulation precision Screwdriver (+) # 1x25 mm, (+) # 0x25 mm(+) # 00x25 mm (-) 1.4x25 mm, (-) 1.8x25 mm(-) 2.4x25 mmTekiro Obeng set 6 Pcs memiliki rabber handle dan box tempatFungsi : Untuk digunakan memasang dan membuka screw pada handpone, jam tangan Material : Chrome VanadiumDimensi : (+)#1x25mm (+)#0x25mm (+)#00x25mmatribut:
- Material: Chrome Vanadium
- KOD Digital Level (Waterpass Digital)Deskripsi:-4 modes to choose from. A high precision type with the display every 0.05°.-Excellent usability with the measurement surface with magnet and the measurement surface with V-shape groove.-For inclination measurement.atribut:
- Dimensions: 600x56x26mm
- Magnet: 2 Locations
- Purpose of Use: For inclination measurement.
- TEKIRO Insulated Screwdriver Phillips (Obeng Isolasi)Deskripsi:Tekiro Obeng Listrik Memiliki handle dengan ketahanan 1000V agar tidak mudah kesetrumFungsi : Untuk melepas dan memasang Screw pada bagian listrik, mcb, pcb.Material : VDEDimensi : 130mm 61mm 20mmatribut:
- Material: VDE
- Tip Type: Philips
- TEKIRO Tang Pengupas Kabel OtomatisDeskripsi:Automatic Wire Stripper TEKIRO - Tang Kupas Kabel Otomatis TekiroTEKIRO TANG PENGUPAS KABEL AUTOMATIS Merupakan alat untuk memotong atau mengupas kabel dengan bebagai macam ketebalan. Alat ini memiliki mata pisau beberapa ukuran mata sehingga tidak akan merusak kabel di dalamnya. Terbuat dari material berkualitas dan awet.Fungsi : memotong dan mengupas kabel.Material : CR-Vatribut:
- Size (inch): 8
- Tension Knob Micro Adjust (AWG/mm²): 30/0.05
- Dimension 1 (mm): 205
- Dimension 2 (mm): 48
- Dimension 3 (mm): 52
- Dimension 4 (mm): 152
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- STS Digital Level (Waterpass Digital)Deskripsi:-Zero setting can be performed at any angle. Additionally, values can be fixed.-With strong magnet on the measurement surface, and it can be used even on a pipe due to concave groove.-If you turn the main unit upside down, mistakes in reading are prevente-For inclination measurement.atribut:
- Color: Black
- WidthxLength: 4.5x300mm
- Thickness: 1.5mm
- Max Bundling Diameter: 82mm
- Min bundling diameter: 5mm
- Tensile Strength (N): 280
- Purpose of Use: For inclination measurement.
- TEKIRO Torx Key Set (Kunci L Bintang)Deskripsi:TEKIRO Set Kunci L bintang T10 panjang merupakan set kunci L yang dapat digunakan untuk membuka dan melepas baut atau sekrup dengan bentuk kepala heksagonal atau berbentuk bintang .Terbuat dari material berkualitas Kuat dan awet.Fungsi : Membuka dan mengencangkan baut type bintangMaterial : S2
- SABER Oil Absorbent Padatribut:
- Color: White
- KRISBOW Straight Shank Twist Drill Hss CobaltDeskripsi:HSS Twist Drill Cobalt 1.00mm
- BOSCH Straight Shank Metal Drill HSS CobaltDeskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- BOSCH Drill Bit Set HSS Twist Pointteq (Mata Bor Pisau)atribut:
- X-Lock: No
Daftar Harga fluke 17b Terbaru February 2026
| FLUKE Multimeter Digital | Rp2.899.900 |
| FLUKE Digital Tester | Rp3.299.900 |
| FLUKE Multimeter Digital (Multitester) | Rp1.499.900 |
| FLUKE Multimeter Digital Rugged (Multitester) | Rp17.999.900 |
| SHOWA Cut-Resistant Gloves | Rp149.900 |
| TEKIRO Insulated Screwdriver Slotted (Obeng Isolasi) | Rp56.900 |
| TEKIRO 2 Way Screwdriver (Obeng Bolak Balik) | Rp42.900 |
| Mitsubishi Set Mata Bor Cobalt | Rp1.899.900 |
| TEKIRO Precision Screwdriver Set (Obeng Presisi) | Rp98.900 |
| KOD Digital Level (Waterpass Digital) | Rp2.599.900 |
Data diperbarui pada 03/02/2026 (Harga belum termasuk PPN)





















































































































































/nsP103645856-1.jpg)
/P102843716-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Potong/Sarung%20Tangan%20Tahan%20Potong%20Aramid/SHOWA%20Cut-Resistant%20Gloves/P102773499-1.jpg)
/4cP103684156-2.jpg)
/P101003951-1.jpg)

/qiP101003954-2.jpg)
/P102761519-2.jpg)
/43P103684147-2.jpg)


/P102713503-1.jpg)
/btP101000425-4.jpg)




/P103084161-1.jpg)