FLUKE Multimeter Digital (Multitester)

Sebelum PPN:
Rp6.899.900
Spesifikasi
DisplayDigital: 6000 counts, updated 4 times per second
Measurement Range(DC millivolt) 600mV, (DC voltage) 6/60 / 600V, (Auto volt) 600V, (AC millivolt) 600mV, (AC volt) 6/60 / 600V, (Conduction) 600 ohm, (Ohm) 600 / 6k / 60k / 600k / 6M / 40M ohm
Weight (g)550
Surge SuppressionIEC 61010-1 600V CAT III, 6 kV peak at pollution degree 2
Dimensions (mm)167x84x46
Lifespan400 hours when backlight is off
Battery9V alkaline battery (NEDA 1604A / IEC 6LR61)
Maximum Voltage (V) 600
Operating/Storage Temperature (°C)-10 to + 50 / -40 to 60
Resolution(DC millivolt) 0.1mV, (DC voltage) 0.001 / 0.01 / 0.1V, (Auto volt) 0.1V, (AC millivolt) 0.1mV, (AC volt) 0.001 / 0.01 / 0.1V, (Conduction) 1 ohm, (Ohm) ) 0.1 / 0.001k / 0.01k / 0.1k / 0.001M / 0.01M ohm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is designed to be easily operated by hand and is the best troubleshooting tool for pass / fail testing. The AutoVolt function automatically switches to measuring either the AC voltage or the DC voltage, whichever is present. The LoZ feature identifies so-called "ghost voltages" to prevent false readings. Displays True-rms voltage readings with 6000 count resolution to test frequency, continuity, and resistance. Large white LED backlight helps you work in dim light. The battery case lid is easy to open and the battery replacement is easy.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait