Spesifikasi
| Operating Temperature (°C) | -20 - 55 |
|---|---|
| Vibration | Random, 2 g, 5-500 Hz per MIL-PRF-28800F |
| Radio frequency communication (GHz) | 2.4 |
| Radio frequency certification | FCC: T68-FBLE, IC: 6627A-FBLE |
| Maximum Voltage (V) | 1000 |
| Storage Temperature (°C) | -40 - 60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Fluke 1587 FC and 1577 Insulation Multimeters combine a
digital insulation tester with a full-featured, true-rms digital multimeter in a single compact, handheld unit, which provides maximum
versatility for both troubleshooting and preventative maintenance.
The Fluke 1587 FC Insulation Multimeter adds four powerful new
diagnostic functions through the Fluke Connect® Measurements
app:
• PI/DAR timed ratio tests with TrendIt™ graphs identifies moisture
and contaminated insulation problems faster
• Memory storage through Fluke Connect eliminates writing down
results, reduces errors and saves data for historical tracking over
time
• Temperature Compensation through app for establishing accurate baselines and relevant historical comparisons
• Historical tracking and trending of assets identifies degradation
over time, allows real-time decisions to be made in the field
with Fluke Connect® Assets (sold separately)
digital insulation tester with a full-featured, true-rms digital multimeter in a single compact, handheld unit, which provides maximum
versatility for both troubleshooting and preventative maintenance.
The Fluke 1587 FC Insulation Multimeter adds four powerful new
diagnostic functions through the Fluke Connect® Measurements
app:
• PI/DAR timed ratio tests with TrendIt™ graphs identifies moisture
and contaminated insulation problems faster
• Memory storage through Fluke Connect eliminates writing down
results, reduces errors and saves data for historical tracking over
time
• Temperature Compensation through app for establishing accurate baselines and relevant historical comparisons
• Historical tracking and trending of assets identifies degradation
over time, allows real-time decisions to be made in the field
with Fluke Connect® Assets (sold separately)
Feature
PI/DAR timed ratio tests (1587 FC only)• Live circuit detection prevents insulation test if voltage > 30 V is
detected for added user protection
• VFD low-pass filter for accurate motor drive measurements
(1587 FC only)
• Auto-discharge of capacitive voltage for added user protection
• Insulation test (1587 FC: 0.01 MΩ to 2 GΩ) (1577: 0.1 MΩ to
600 MΩ)
• Insulation test voltages (1587 FC: 50 V, 100 V, 250 V, 500 V,
1000 V),(1577: 500 V, 1000 V) for many applications
• AC/DC voltage, DC millivolts, AC/DC milliamps, Resistance (Ω),
Continuity
• Capacitance, diode test, temperature, Min/Max, frequency (Hz)
(1587 FC only)
• Auto power off to save battery power
• CAT III 1000 V, CAT IV 600 V measurement category
• Large display with backlight
• Rugged, utility hard case allows you to bring everything you
need for the job
• Included accessories: Remote probe, test leads and probes,
alligator clips, (K-type thermocouple, 1587 FC only)
• Accepts optional Fluke TPAK Magnetic Meter Hanger for
convenient hands free operation
• Three-year standard warranty; extendable to five-years through
product registration within 45 days of purchase*
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/paP106087910-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
