Beli fluke 319 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FLUKE Clamp Meter with Minimum Resolution
    Mulai

    Rp6.099.900

    FLUKE Clamp Meter with Minimum Resolution
    atribut:
    • Category: Measurement = CAT III 600V
    • Dimensions (mm): 162.4x58.2x30.5
    • Dust/Water Protection: IP40
    • Included Accessories: Soft case, 3 x AAA batteries, TL75 test lead
    • Maximum Measuring Conductor Diameter (mm): 37
    • Resistance (Ω): 400.0/4000
    • Voltage (V): 600 (AC)
  2. HOKI Tape Butyl Waterproof Tape (Lakban Kedap Air)
    Mulai

    Rp15.900

  3. FLUKE Clamp Meters
    Mulai

    Rp26.999.900

    FLUKE Clamp Meters
    Deskripsi:
    True-rms measurements and optimized ergonomics make the 320 Series Clamp Meters the best general troubleshooting tools for commercial and residential electricians. The 323, 324 and 325 are designed to verify the presence of load current, AC voltage and continuity of circuits, switches, fuses and contacts. These small and rugged clamp meters are ideally suited for current measurements up to 400 A in tight cable compartments. The Fluke 324 model also includes temperature and capacitance measurement capabilities.Content :Clamp meter, Test Leads, Soft Case, User's Manual
    atribut:
    • DMM Response Type: True RMS
    • Current Measure AC Max (A): 1000
    • Jaw Opening Max (mm): 34
    • Dimensions (HxWxD) (mm): 249x85x45
    • Product Range: Fluke - 37x Series
  4. FLUKE True-RMS AC/DC Clamp Meters
    Mulai

    Rp7.299.900

    FLUKE True-RMS AC/DC Clamp Meters
    Deskripsi:
    Be ready for anythingThe Fluke True RMS Clamp Meter can read both AC and DC modes. Additionally, it is compatible with the new iFlex flexible current probe (sold separately), which increases the measurement range and provides increased display flexibility, and improved wire access.
    atribut:
    • Operating Humidity (without condensation) (%): Non condensing (<10 °C); ≤90 RH (10 °C to 30 °C); ≤75 RH (30 °C to 40 °C); ≤45 RH (40 °C to 50 °C)
    • Storage Altitude (m): 12000
    • Storage Temperature (°C): -40 to 60
  5. GRT Bimetal Thermometer
    Mulai

    Rp1.399.900

    GRT Bimetal Thermometer
    atribut:
    • Accuracy (%): 1
    • Stem Diameter (mm): 6
    • Stem Length (mm): 100
  6. Motorola Handy Talky CP1300 (HT)
    Mulai

    Rp4.799.900

    Motorola Handy Talky CP1300 (HT)
    Deskripsi:
    Ideal for light manufacturing, retail, hospitality and real estate management. The Motorola CP1300 commercial radio brings you quality features you need at a competitive price. Average Battery Life 5-5-90percents Duty Cycle, with: High Power - LiIon b
    atribut:
    • Memory Channels: 99CH
    • Battery Life (hour): Li-Ion Battery (up to 11hrs); NiMH battery (up to 9hrs); High Capacity Li-Ion Battery (up to 16hrs)
    • Channel Spacing (kHz): 12.5/25 switchable
    • Dimensions High Capacity LiIon Battery (mm): 120x55x40.7
    • Dimensions Lion Battery (mm): 120x55x35.5
    • Dimensions NiMH Battery (mm): 120x55x36.5
    • Dust & Humidity: Weather resistant housing Meets MIL-STD810C/D/E/F
    • Frequency Band: VHF
    • Frequency Range (MHz): 136-174
    • Operating Temperature Range (°C): -30 to 60
    • Sealing: Passes rain testing per IP54
    • Shock & Vibration: Diecast with impact resistance polycarbonate housing, Meets MIL-STD810C/D/E/F
  7. FLUKE Multimeter (Multitester)
    Mulai

    Rp5.099.900

    FLUKE Multimeter (Multitester)
    Deskripsi:
    -Voltage and frequency can be measured accurately for inverters and equipment that produce noise.
  8. FLUKE Tang Ampere
    Mulai

    Rp1.799.900

  9. FLUKE Clamp Meter (Tang Ampere)
    Mulai

    Rp6.999.900

    FLUKE Clamp Meter (Tang Ampere)
    atribut:
    • Dimensions (mm): 207 x 75 x 34
    • Standard: CAT III 600 V, CAT IV 300 V
    • DC Voltage (V): 600
    • Continuity (ohm): 70 or less
    • Weight (g): 265
    • AC Current (A): 400
    • AC Voltage (V): 600
    • Resistance (ohm): 400/4000
    • Wire Diameter (mm): ØUp to 300
  10. FLUKE Humidity & Moisture
    Mulai

    Rp13.999.900

    FLUKE Humidity & Moisture
    Deskripsi:
    Temperature and humidity are two important factors in maintaining optimal comfort levels and good indoor air quality. Quickly and conveniently take accurate humidity and temperature readings with the Fluke 971.The Fluke 971 is invaluable for facility maintenance and utility technicians, HVAC-service contractors, and specialists who assess indoor air quality (IAQ). Lightweight and easy to hold, the Fluke 971 is the perfect tool for monitoring problem areas. With a rugged holster and protected sensor, the Fluke 971 is built to perform and made to last.Content :Temperature Humidity Meter, Operation manual, 4 AAA alkaline batteries
    atribut:
    • Relative Humidity (%RH): 5 to 95
    • Temperature Range (°C): -20 to 60
    • Resolution (°C): 0.1
    • Dimensions (HxWxD) (mm): 194x60x34
  11. FLUKE Multimeter Digital
    Mulai

    Rp3.799.900

    FLUKE Multimeter Digital
    Deskripsi:
    This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
  12. FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)
    Mulai

    Rp22.999.900

    FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)
    Deskripsi:
    Tang Ampere Digital untuk mengukur arus listrik dan tegangan secara bersamaan dalam rentang ukur 1000A dan 1000V dan dapat di perbesar menjadi 2500A dalam arus AC (bolak balik) menggunakan tang fleksibel. Fluke 376 adalah pengganti dari tang ampere fluke 337
    atribut:
    • Battery: 2 AA batteries, NEDA 15A, IEC LR6
    • DC Current (A): 999.9
    • Capacitor Capacity (F): 1000microF, Resolution: 0.1microF (<= 100microF), 1microF (<= 1000microF)
    • Safety: CAN / CSA-C22.2 No.61010-1-04, ANSI / UL 61010-1: 2004, ANSI / ISA-61010-1 (82.02.01): 2004, EN / IEC 61010-1: 2001 ~, 1000V Measurement category (CAT) III, 600V Measurement category (CAT) IV, pollution degree 2, EN / IEC 61010-2-032: 2002, EN / IEC 61010
    • Dimensions (mm): 246x83x43
    • Weight (g): 388
    • AC Voltage (V): 1000
    • Altitude Used: 3000m
    • DC Voltage (V): 1000
    • Frequency Range (Hz): 5.0 to 500.0
    • Measuring Range (mV): DC500
    • Operating Humidity (%): Non-condensing (<10 degrees Celsius), ≤90% RH (10-30 degrees Celsius), ≤75% RH (30-40 degrees Celsius), ≤45% RH (40-50 degrees Celsius)
    • Operating/Storage Temperature (°C): 10 to + 50 / -40 to + 60
    • Resolution: 0.1A, 0.1V, 0.1mV, 0.1Hz
  13. FLUKE Temperature Humidity Meter
    Mulai

    Rp14.999.900

    FLUKE Temperature Humidity Meter
    Deskripsi:
    Temperature and humidity are two important factors in maintaining optimal comfort levels and good indoor air quality. Quickly and conveniently take accurate humidity and temperature readings with the Fluke 971. The Fluke 971 is invaluable for facility maintenance and utility technicians, HVAC-service contractors, and specialists who assess indoor air quality (IAQ). Lightweight and easy to hold, the Fluke 971 is the perfect tool for monitoring problem areas. With a rugged holster and protected sensor, the Fluke 971 is built to perform and made to last.
  14. Sherlock Paku Rivet
    22%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp6.900

    Sherlock Paku Rivet
    Deskripsi:
    Sekrup kayu untuk menggabungkan kayu yang lunak, Berbahan dasar Alumunium.
  15. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.799.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
  16. G Tape Gummed Tape (Lakban Air / Lakban Kertas Kraft)
    Mulai

    Rp30.900

  17. HOKI Tape Masking Covering
    Mulai

    Rp12.900

    HOKI Tape Masking Covering
    atribut:
    • Length (m): 15
  18. FLUKE Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp20.999.900

    FLUKE Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    It is a great choice for basic residential and commercial electrical insulation testing. This rugged, compact tool fits in the palm of your hand. You can count on it to handle the most common tests at a most affordable price.
Daftar Harga fluke 319 Terbaru October 2026
FLUKE Clamp Meter with Minimum ResolutionRp6.099.900
HOKI Tape Butyl Waterproof Tape (Lakban Kedap Air)Rp15.900
FLUKE Clamp MetersRp26.999.900
FLUKE True-RMS AC/DC Clamp MetersRp7.299.900
GRT Bimetal ThermometerRp1.399.900
Motorola Handy Talky CP1300 (HT)Rp4.799.900
FLUKE Multimeter (Multitester)Rp5.099.900
FLUKE Tang AmpereRp1.799.900
FLUKE Clamp Meter (Tang Ampere)Rp6.999.900
FLUKE Humidity & MoistureRp13.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)