FLUKE HVAC Multimeter and IR Thermometer Kit (Multitester)

Sebelum PPN:
Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Having the right tool for the job is essential. Having all the right tools when you need them is even better. The Fluke 116/323 HVAC Combo Kit gives you the best in a versatile, rugged multimeter and a fast-acting, general purpose clamp meter.

The Fluke 116 comes with the Fluke 80BK-A integrated DMM temperature probe. The microamp function allows flame sensor measurement down to 0.1 microamps. The AutoV/LoZ function prevents false readings caused by ghost voltage. The Fluke 116 also has a large white LED backlight for work in poorly lit areas. It measures resistance, continuity, frequency, and capacitance and provides Min/Max/Average readings with elapsed time to record signal fluctuations.

Fluke 116 multimeters are independently tested for safe use in CAT III 600V environments.

The Fluke 62 MAX+ infrared thermometer is everything you'd want in your toolbox. Small in size, extremely accurate and yet easy to use. IP54 rated for dust and water resistance. Precise yet rugged enough to take a 3-meter drop.

Together, the Fluke 116 HVAC Multimeter and 62 MAX+ Infrared Thermometer give HVAC technicians the right tools for the job.
Feature
Fluke 116 HVAC Multimeter

Built-in thermometer for HVAC applications
Microamps to test flame sensors
Low input impedance helps prevent false readings due to ghost voltage
Work in poorly lit areas with the Large white LED backlit display
True-rms voltage and current for accurate measurements on non-linear loads
Measures 10 A directly (20 A overload for 30-seconds) without a current clamp
Resistance, continuity, frequency and capacitance
Record signal fluctuations using Min/Max/Average and elapsed time stamps
Easy to use with one hand
Hands free operation with optional magnetic hanger (ToolPak™)
CAT III 600 V safety rated
Fluke 62 MAX+ Infrared Thermometer

Measure -30 °C to 650 °C (-22 °F to 1202 °F)
Extremely accurate: up to +1.0 °C or + 1.0% of reaching (Fluke 62 MAX+)
IP54 rating for water resistance and dust proof allow you to work rain or shine and even in the most dirty or dusty industrial sites
Strong enough to withstand a 3m drop. No worry even if you work from a ladder
Small and lightweight; clips to your tool belt or belt loop or easily fits into your tool box
Dual lasers: The 62 MAX+ has dual lasers to help you identify area to be measured

Ulasan Produk

Tidak ada ulasan