Beli fluke clamp meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FLUKE Clamp Meter (Tang Ampere)
    Mulai

    Rp6.999.900

    FLUKE Clamp Meter (Tang Ampere)
    atribut:
    • Dimensions (mm): 207 x 75 x 34
    • Standard: CAT III 600 V, CAT IV 300 V
    • DC Voltage (V): 600
    • Continuity (ohm): 70 or less
    • Weight (g): 265
    • AC Current (A): 400
    • AC Voltage (V): 600
    • Resistance (ohm): 400/4000
    • Wire Diameter (mm): ØUp to 300
  2. FLUKE Clamp meter
    Mulai

    Rp7.699.900

    FLUKE Clamp meter
    Deskripsi:
    It has all the features that make it reliable, robust, reliable and accurate, and has a compact and reliable ergonomic design. Innovative body design enables a compact tool that meets user needs. AC current measurement function up to 400A, large 30mm jaw opening, CATIV300V / CATIII600V safety evaluation, meet the needs of daily electrical management. An easy-to-use tool.*Products with proofreading documents cannot be canceled after ordering.Only products that include proofreading documents and traceability system diagrams will be accompanied by applicable documents. Calibration points are standard points determined by the calibration company. *Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
    atribut:
    • AC Current (A): 400
    • AC Voltage (V): 400/600
    • DC Voltage (V): 400/600
    • Dimensions (H x W x D) (mm): 208 x 58.5 x 28, (Jaw width) 30
    • Dimensions, Width W x Height H x Depth D (mm): 207x75x34
    • Display Update Time: > 2 times / sec
    • Height (mm): 75
    • Length (mm): 34
    • Power Supply: AA batteries x 2
    • Resistance (Ω): 4000
    • Safety: CAT III 600 V
    • Temperature (°C): 0~40
    • Width (mm): 207
  3. FLUKE Tang Ampere
    Mulai

    Rp1.799.900

  4. FLUKE True RMS AC Clamp Meter
    Mulai

    Rp8.799.900

    FLUKE True RMS AC Clamp Meter
    Deskripsi:
    Fluke 373 True RMS AC Clamp Meter does the job for any AC-only current measurement applicationFluke 373 True-RMS AC Clamp Meter is a great choice for AC-only current measurement situations. Featuring True RMS AC voltage and current measurements you can measure AC current to 600 A and AC voltage to 600V. The 373 also measures DC voltage to 600 V and resistance to 6000 Ω.To make it even easier to use, the large, easy-to-read backlit display provides better visibility in dimly lit conditions. And the 373 automatically sets the correct measurement range based on the voltage present when you power up, so you do not need to move the switch while taking a measurement. When you put it all together, you'll find the Fluke 373 offers everything you need, plus a little more.Other useful capabilities:- Provides True-RMS voltage and current measurements to accurately measure non-linear signals- Automatically selects a measurement range based on voltage present so you don't need to change the switch positions while taking a measurement- Presents readings on a large, easy-to-read backlit display- Features CAT IV 300 V, CAT III 600 V safety ratings- Comes with a soft carrying case- Runs on two AA alkaline batteries
    atribut:
    • Battery Type: 2 AA, NEDA 15A, IEC LR6
    • Operating Temperature (°C): -10 to +50
    • Storage Temperature (°C): -40 to +60
    • Operating Humidity (%): Non-condensing (<10 °C); 90 relative humidity (10 °C to 30 °C); 75 relative humidity (30 °C to 40 °C); 45 relative humidity (40 °C to 50 °C)
    • Operating Altitude (m): 3000
    • AC Voltage Range (V): 600
    • AC Voltage Resolution (V): 0.1
    • Capacitance Range (μF): 10.0-100.0 / 1000
    • Capacitance Resolution (μF): 0.1 /1
    • DC Voltage Range (V): 600
    • DC Voltage Resolution (V): 0.1
    • Dimensions (mm): 232x85x45
    • Resistance Range (ohm): 600.0/6000
    • Resistance Resolution (ohm): 0.1 /1
    • Safety Compliance: ANSI/ISA S82.02.01:2004; CAN/CSA-C22.2 No. 61010-1-04; IEC/EN 61010-1:2001, 600V CAT III, 300V CAT IV; Pollution Degree 2; EN/IEC 61010-2-32:2002; EN/IEC 61010-031:2002/A1:2008
    • Storage Altitude (m): 12000
    • Temperature coefficient: Add 0.1 x specified accuracy for each degree C above 28 °C or below 18 °C
  5. FLUKE Multimeter Digital
    Mulai

    Rp3.799.900

    FLUKE Multimeter Digital
    Deskripsi:
    This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
  6. FLUKE HVAC Combo Kit
    Mulai

    Rp12.999.900

    FLUKE HVAC Combo Kit
    Deskripsi:
    Having the right tool for the job is essential. Having all the right tools when you need them is even better. The Fluke 116/323 HVAC Combo Kit gives you the best in a versatile, rugged multimeter and a fast-acting, general purpose clamp meter.The Fluke 116 comes with the Fluke 80BK-A integrated DMM temperature probe; no need to carry a separate thermometer. The microamp function allows flame sensor measurement down to 0.1 microamps. The AutoV/LoZ function prevents false readings caused by ghost voltage. The Fluke 116 also has a large white LED backlight for work in poorly lit areas. It measures resistance, continuity, frequency, and capacitance and provides Min/Max/Average readings with elapsed time to record signal fluctuations.Fluke 116 multimeters are independently tested for safe use in CAT III 600 V environments.True RMS measurements and optimized ergonomics make the Fluke 323 True RMS Clamp Meter the best general purpose clamp meter for commercial and residential electricians. The Fluke 323 model is ideally suited for current measurements up to 400 A in tight cable compartments.Together, the Fluke 116 HVAC Multimeter and 323 True RMS Clamp Meter give electricians the right tools for the job.
    atribut:
    • Safety Rated: IEC 61010-1: Pollution Degree 2; IEC 61010-2-033: CAT III 600V (FLK116); CAT III 600 V; CAT IV 300 V (FLK323)
    • Display: Digital: 6000 counts, updates 4/sec
    • Bar Graph: 33 segments, updates 32 per second
    • Operating Temperature (°C): -10 to +50
    • Storage Temperature (°C): -40 to +60
    • AC Current Range/Resolution (μA): 600.0 / 0.1
    • AC Millivolt Range/Resolution (mV): 600.0/0.1 (TrueRMS)
    • AC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1 (TrueRMS)
    • Battery Life (hour): 400 typical, without backlight
    • Battery Type: 9 volt Alkaline, IEC 6LR61
    • Continuity Range/Resolution (ohm): 600/1
    • DC Current Range/Resolution (μA): 600.0 / 0.1
    • DC Millivolt Range/Resolution (mV): 600.0/0.1
    • DC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1
    • Diode Test Range/Resolution (V): 2.00 / 0.001
    • Frequency Range/Resolution (Hz): 99.99Hz-50.00kHz / 0.1Hz-0.001Hz
    • Lo-Z Capacitance Range/Resolution (µF): 0.001 to 500
    • Size (mm): 167x84x46 (FLK116); 207x75x34 (FLK323)
    • Temperature Range/Resolution (Type-K Thermocouple) (°C): -40 to 400 (-40°F to 752°F) / 0.1 (0.2°F)
    • Voltage (V): Max. 600 (between any terminal and earth ground)
  7. FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)
    Mulai

    Rp22.999.900

    FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)
    Deskripsi:
    Tang Ampere Digital untuk mengukur arus listrik dan tegangan secara bersamaan dalam rentang ukur 1000A dan 1000V dan dapat di perbesar menjadi 2500A dalam arus AC (bolak balik) menggunakan tang fleksibel. Fluke 376 adalah pengganti dari tang ampere fluke 337
    atribut:
    • Battery: 2 AA batteries, NEDA 15A, IEC LR6
    • DC Current (A): 999.9
    • Capacitor Capacity (F): 1000microF, Resolution: 0.1microF (<= 100microF), 1microF (<= 1000microF)
    • Safety: CAN / CSA-C22.2 No.61010-1-04, ANSI / UL 61010-1: 2004, ANSI / ISA-61010-1 (82.02.01): 2004, EN / IEC 61010-1: 2001 ~, 1000V Measurement category (CAT) III, 600V Measurement category (CAT) IV, pollution degree 2, EN / IEC 61010-2-032: 2002, EN / IEC 61010
    • Dimensions (mm): 246x83x43
    • Weight (g): 388
    • AC Voltage (V): 1000
    • Altitude Used: 3000m
    • DC Voltage (V): 1000
    • Frequency Range (Hz): 5.0 to 500.0
    • Measuring Range (mV): DC500
    • Operating Humidity (%): Non-condensing (<10 degrees Celsius), ≤90% RH (10-30 degrees Celsius), ≤75% RH (30-40 degrees Celsius), ≤45% RH (40-50 degrees Celsius)
    • Operating/Storage Temperature (°C): 10 to + 50 / -40 to + 60
    • Resolution: 0.1A, 0.1V, 0.1mV, 0.1Hz
  8. FLUKE Clamp Meters
    Mulai

    Rp26.999.900

    FLUKE Clamp Meters
    Deskripsi:
    True-rms measurements and optimized ergonomics make the 320 Series Clamp Meters the best general troubleshooting tools for commercial and residential electricians. The 323, 324 and 325 are designed to verify the presence of load current, AC voltage and continuity of circuits, switches, fuses and contacts. These small and rugged clamp meters are ideally suited for current measurements up to 400 A in tight cable compartments. The Fluke 324 model also includes temperature and capacitance measurement capabilities.Content :Clamp meter, Test Leads, Soft Case, User's Manual
    atribut:
    • DMM Response Type: True RMS
    • Current Measure AC Max (A): 1000
    • Jaw Opening Max (mm): 34
    • Dimensions (HxWxD) (mm): 249x85x45
    • Product Range: Fluke - 37x Series
  9. FLUKE Clamp meter AC400A true effective value FLUKE-323
    Mulai

    Rp3.699.900

    FLUKE Clamp meter AC400A true effective value FLUKE-323
    Deskripsi:
    true rms clamp meter
    atribut:
    • Conductor Diameter (mm): Up to 30
  10. FLUKE Clamp Meter Small
    Mulai

    Rp11.999.900

    FLUKE Clamp Meter Small
    atribut:
    • Accuracy: DC power = ±(2%+2.0kVA), ±(2%+20kVA)
    • Basic Accuracy: DC Current = ±(2%+5 counts); When using ZERO function, capacitance = ±(1%+5 counts)
    • Capacitance (μF): 100.0, 1000
    • Category: Measurement = CAT IV 600V / CAT III 1500V
    • Current Range (A): AC = 999.9
    • Dimensions (mm): 281x86x49
    • Dust/Water Protection: IP54
    • Function: Span check
    • Included Accessories: TP17500DC, i2500-18, magnetic strap, case, battery
    • Operating Temperature Range (°C): -10 to 50
    • Power Rating (kVA): DC = 600.0 (DC600.0V range), 1500 (DC 1500V range)
    • Storage Temperature Range (°C): -40 to +60
  11. FLUKE Multimeter Digital Kit (Multitester)
    Mulai

    Rp16.999.900

    FLUKE Multimeter Digital Kit (Multitester)
    Deskripsi:
    Fluke 87V menambah fungsi pengukuran, fitur pemecahan masalah, resolusi, dan akurasi untuk memecahkan lebih banyak masalah pada penggerak motor, dalam otomatisasi pabrik, distribusi daya, dan peralatan elektromekanis. 87V beroperasi sangat mirip dengan 87 klasik, tetapi dengan daya pemecahan masalah, keamanan, kenyamanan, dan perlindungan benturan yang lebih besar. Multitester ini disatukan dalam 1 Kit dengan aksesoris-aksesoris untuk pengukuran yang aman dan lebih baik
    atribut:
    • DC Voltage: 1000V
    • AC Voltage: 1000V
    • Direct Current: 10A
    • Alternating Current: 10A
    • Resistance: 50MΩ
    • Detection Method: True Effective Value Type (RMS)
    • Maximum Display: 20000 counts
    • Width x Depth x Height: 98x52x201mm
  12. FLUKE Electrical Multimeter (Multitester)
    Mulai

    Rp6.899.900

    FLUKE Electrical Multimeter (Multitester)
    Deskripsi:
    Fluke 114 digital multimeter is the ideal choice for go/no-go testingDesigned for easy one-handed operation, the compact Fluke 114 True RMS digital multimeter is the perfect troubleshooting tool for go/no go testing. Its AutoVolt capability automatically switches to measure AC or DC voltage, whichever is present. And you can use the LoZ function to identify so-called ghost voltage and prevent false readings.The Fluke 114 displays True-RMS voltage and current readings with 6000 count resolution, and tests frequency, continuity and resistance. A large white LED backlight aids work in poorly lit areas. And its easy-open battery access door makes battery changes easy.A great choice for everyday troubleshooting, the Fluke 114 Electrical Multimeter is CAT III 600 V safety rated and is a compact True-RMS meter.Fluke 114 multimeters are independently tested for safe use in CAT III 600V environmentsOther useful features:Features a compact ergonomic design for one-handed operationComes with an holster with probe holders for easy storageFeatures manual and automatic rangingSafety rates CAT III 600 VFits into optional ToolPak magnetic hanger for hands-free operation
    atribut:
    • Safety Rated: IEC 61010-1: Pollution Degree 2; IEC 61010-2-033: CAT III 600V
    • Display: Digital: 6000 counts, updates 4/sec
    • Bar Graph: 33 segments, updates 32 per second
    • Operating Temperature (°C): -10 to +50
    • Storage Temperature (°C): -40 to +60
    • AC Millivolt Range/Resolution (mV): 600.0/0.1 (TrueRMS)
    • AC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1 (TrueRMS)
    • Battery Life (hour): 400 typical, without backlight
    • Battery Type: 9 volt Alkaline, IEC 6LR61
    • Continuity Range/Resolution (ohm): 600/1
    • DC Millivolt Range/Resolution (mV): 600.0/0.1
    • DC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1
    • Maximum Voltage (V) : 600 (between any terminal and earth ground)
    • Size (mm): 167x84x46
  13. FLUKE Industrial Multimeter (Multitester)
    30%
    Mulai

    Rp8.299.900

    FLUKE Industrial Multimeter (Multitester)
    Deskripsi:
    The input warning function is a safety design that warns with sound if the input jack is used incorrectly.
  14. FLUKE Industrial Multimeter Service Combo Kit (Multitester)
    Mulai

    Rp18.999.900

    FLUKE Industrial Multimeter Service Combo Kit (Multitester)
    Deskripsi:
    This combo kit is built around the Fluke 87V, the most widely used industrial digital multimeter in the world, combined with the i400 AC current clamp. Together they provide the resolution and accuracy to efficiently troubleshoot any electrical system. The kit includes special accessories to make you even more productive on the job and will save over 15% compared with the individually priced items. Plus, you'll be working with the most trusted tools in the world.Fluke-87V Multimeter has true-rms accuracy and advanced functionality to give you the results you need- True-rms accuracy with manual and automatic ranging, Display Hold, Auto Hold, and Min/Max-Average recording- Efficiently troubleshoot motor drives, plant automation, power distribution, and electromechanical equipment even in loud, high-energy, and high-altitude locations- A low pass filter supports accurate frequency measurements on VFDs and captures intermittents as fast 250 µSFluke-i400 AC 400A Current Clamp turns the 87V into a clamp meter- The current clamp provides accurate current measurements up to 400 A ac without breaking electric circuits- Allows taking measurements safely with industry standard safety ratingsSelect accessories like temperature probe, test leads and alligator clips- The 80BK-A DMM Temperature Probe plugs into the 87V's voltage jacks and allows temperature measurements from -40 °C to 260 °C (-40 °F to 500 °F)- TL75 Test Leads and AC175 Alligator Clips complete this versatile kit.Key safety features- Safety rated CAT III 1000 V, CAT IV 600 V meter to get you home safely from the job.- Designed to withstand spikes of more than 8000 V. Audible Input Alert warning against wrong use of input jacks.
    atribut:
    • Display: 6000 counts updates 4/Sec; 19999 counts in high–resolution mode
    • Analog Bar Graph: 32 segments, updates 40/sec
    • Battery Type: Alkaline
    • Battery Life (hour): 400 typical, without backlight
    • Size (mm): 201x98x52 (with holster) (87V)
    • Operating Temperature (°C): -20 to +55
    • AC Current Range: 0.1μA to 10A
    • AC Voltage Range: 0.1mV to 1000V
    • Capacitance Range: 0.01nF to 9999μF
    • DC Current Range: 0.1μA to 10A
    • DC Voltage Range: 0.1mV to 1000V
    • Frequency Range: 0.5Hz to 200kHz
    • Humidity (without condensation) (%): 0 - 90 (0°C - 35°C); 0 - 70 (35°C - 55°C)
    • Maximum Conductor Diameter (mm): 32 (Fluke i400)
    • Maximum Duty Cycle (%): 99.9
    • Nominal Current Range (A): 400 (Fluke i400)
    • Operating Altitude (m): 2000
    • Output Cable Length (m): 1.5 (Fluke i400)
    • Resistance Range: 0.1Ω to 50MΩ
    • Storage Temperature (°C): -40 to + 60
  15. FLUKE Digital Tester
    Mulai

    Rp3.999.900

    FLUKE Digital Tester
    atribut:
    • AC Current: 400.0μA, 4000μA, 40.00mA, 400.0mA, 4.000A, 10.00A
    • AC Voltage: 600.0mV, 6.000V, 60.00V, 600.0V, 1000.0V
    • Battery: AA battery x 2
    • Capacitance: 40.00nF, 400.0nF, 4.000μF, 40.00μF, 400.0μF, 2000μF
    • Counting Display: 6000
    • DC Current: 400.0μA, 4000μA, 40.00mA, 400.0mA, 4.000A, 10.00A
    • DC Voltage: 600.0mV, 6.000V, 60.00V, 600.0V, 1000.0V
    • Dimensions (mm): 183x91x49.5
    • Dust/Water Protection: IP40
    • Operating Temperature (°C): 0 to 40
    • Resistance: 400.0Ω, 4.000kΩ, 40.00kΩ, 400.0kΩ, 4.000MΩ, 40.00MΩ
  16. FLUKE Multimeter Digital Rugged (Multitester)
    Mulai

    Rp20.999.900

    FLUKE Multimeter Digital Rugged (Multitester)
    Deskripsi:
    -Withstands excessive impulse exceeding 8000V. Its safety performance prevents human body from getting affected even when surge or spike causes ark blasting.-Has a complete shield protection design and it can operate under extreme conditions at temperatures from -15°C to +55°C(can operate for up to 20 minutes at -40°C)and relative humidity of 95%.-Power Supply:AA Dry Batteryx6 (accessory).-IP67 waterproof/dust proof design.-Measurement range can expand to 1000V.-Measures alternating/direct current of up to 10A
    atribut:
    • AC Current (A): 0.0000001 - 10
    • AC Voltage (V): 0.0001 - 1000
    • Battery Life (hour): 800
    • Battery Type: Three AA batteries
    • Capacitance (μF): 0.001 - 9999
    • DC Current (A): 0.0000001 - 10
    • DC Voltage (V): 0.0001 - 1000
    • Drop Test (ft): 10 drop test
    • Dustproof/waterproof Rating: IP 67
    • External protection: Rubber holster
    • Frequency (Hz): 0.5 - 199990
    • Maximum Display: 6000
    • Mine Safety: MSHA Approved
    • Resistance (ohm): 0.1 - 50000000
    • Safety Rating: CAT IV 600 V/CAT III 1000 V
    • Size (HxWxL) (cm): 6.35x10.0x19.81 (with holster)
    • Temperature (°C): -200 to +1090
  17. FLUKE Clamp meter
    Mulai

    Rp67.999.900

    FLUKE Clamp meter
    Deskripsi:
    Highly reliable measurement is possible. It is the tool of choice for professionals for measuring large current clamp-on ammeters up to 2000A. An extra wide jaw that easily clamps large conductors commonly found in high current applications. The exceptionally robust design and CATIV600V, CATIII1000V ratings keep users safe, even for high power measurements. The inrush current mode allows accurate peak measurements, ideal for motors and inductive loads. Fluke355 also measures voltage and resistance, making it an ideal tool for public works, electrical contractors and industrial technicians.*Products with proofreading documents cannot be canceled after ordering.Only products that include proofreading documents and traceability system diagrams will be accompanied by applicable documents. Calibration points are standard points determined by the calibration company. *Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
    atribut:
    • AC Current (A): 40.00-1400
    • AC Voltage (V): 600
    • Battery Life (hour): 100
    • Buzzer Sound: ON when 30Ω or less, OFF when 100Ω or more
    • DC Current (A): 40.00-2000
    • DC Voltage (V): 600
    • Dimensions (H x W x D) (mm): 300 x 98 x 52, (Jaw width) 58
    • Frequency: Measurement range: 5.0Hz to 1kHz, Resolution: 0.1Hz (15Hz to 399.9Hz), 1Hz (400Hz to 1kHz)
    • Mass (g): 814
    • Measurement Range: 40A,400A,2000A 1400AC RMS,4V,40V,400V,600VACRSM,100VDC,400Ω,4kΩ,40kΩ,400kΩ
    • Operating Humidity (%): 0 to 95 (no condensation)
    • Power Supply: 6 1.5V AA batteries (NEDA15A or IEC LR6)
    • Protection Class: IP42 (indoor use only)
    • Resolution: 10mA,100mA,1A,1mv,10mV,100mV,1V,0.1Ω,1Ω,10Ω,100Ω
    • Safety: IEC 61010-2-032,600 V CAT IV,1000 V CAT III
    • Set Contents: 355 clamp meter, C43 soft case, 6 AA batteries, TL224 test lead, TP2 test probe, AC285 alligator clip
  18. FLUKE Portable Clamp Meter
    Mulai

    Rp1.699.900

    FLUKE Portable Clamp Meter
    atribut:
    • AC Voltage (V): 600
    • DC Voltage (V): 600
    • Resistance (Ω): 60k
Daftar Harga fluke clamp meter Terbaru October 2026
FLUKE Clamp Meter (Tang Ampere)Rp6.999.900
FLUKE Clamp meterRp7.699.900
FLUKE Tang AmpereRp1.799.900
FLUKE AC/DC Clamp MeterRp13.999.900
FLUKE True RMS AC Clamp MeterRp8.799.900
FLUKE Multimeter DigitalRp3.799.900
FLUKE HVAC Combo KitRp12.999.900
FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)Rp22.999.900
FLUKE Clamp MetersRp26.999.900
FLUKE Clamp meter AC400A true effective value FLUKE-323Rp3.699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)