Beli fluke 62 max di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  2. FLUKE Infrared Thermometer
    Mulai

    Rp4.299.900

    FLUKE Infrared Thermometer
    Deskripsi:
    Fluke Infrared Thermometer memberikan akurasi penargetan laser tunggal. Memiliki laser tunggal dan rasio jarak ke titik 10: 1. Dapat digunakan untuk melakukan pengukuran suhu non-kontak pada transformator, motor, pompa, panel, pemutus, kompresor, saluran, saluran uap, katup, dan ventilasi. Ukurannya kecil dan sangat mudah digunakan. Laser tunggal membantu Anda menentukan target untuk pembacaan yang lebih akurat dan membuatnya lebih mudah untuk mengukur suhu di daerah yang sulit dijangkau. Dengan peringkat IP54 untuk ketahanan debu dan air, Anda dapat mengandalkan Fluke Infrared Thermometer untuk memberikan pengukuran suhu yang akurat dan berulang, hujan atau cerah, bahkan di lokasi industri yang paling kotor dan paling berdebu. Tahan dari kejatuhan setinggi 3 meter sehingga tidak perlu khawatir bahkan jika Anda bekerja dari tangga.
    atribut:
    • Accuracy: ±1.5°C or ±1.5% of reading
    • Emissivity: 0.10 to 1.00
    • Temperature Range (°C): -30 to 500
    • D:S Ratio: 10:1 (calculated at 90% energy)
  3. FLUKE Radiation Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.799.900

    FLUKE Radiation Thermometer
    Deskripsi:
    Emissivity correction function K type thermocouple temperature measurement function Recommended case: C43Radiation thermometer (with K type thermocouple)
  4. FLUKE HVAC Multimeter and IR Thermometer Kit (Multitester)
    Mulai

    Rp10.999.900

    FLUKE HVAC Multimeter and IR Thermometer Kit (Multitester)
    Deskripsi:
    Having the right tool for the job is essential. Having all the right tools when you need them is even better. The Fluke 116/323 HVAC Combo Kit gives you the best in a versatile, rugged multimeter and a fast-acting, general purpose clamp meter.The Fluke 116 comes with the Fluke 80BK-A integrated DMM temperature probe. The microamp function allows flame sensor measurement down to 0.1 microamps. The AutoV/LoZ function prevents false readings caused by ghost voltage. The Fluke 116 also has a large white LED backlight for work in poorly lit areas. It measures resistance, continuity, frequency, and capacitance and provides Min/Max/Average readings with elapsed time to record signal fluctuations.Fluke 116 multimeters are independently tested for safe use in CAT III 600V environments.The Fluke 62 MAX+ infrared thermometer is everything you'd want in your toolbox. Small in size, extremely accurate and yet easy to use. IP54 rated for dust and water resistance. Precise yet rugged enough to take a 3-meter drop.Together, the Fluke 116 HVAC Multimeter and 62 MAX+ Infrared Thermometer give HVAC technicians the right tools for the job.
  5. FLUKE Double Laser Infrared Thermometer
    Mulai

    Rp6.799.900

    FLUKE Double Laser Infrared Thermometer
    Deskripsi:
    Fluke 62 Max + Infrared Thermometer memberikan kinerja yang kuat dan penargetan laser ganda. Menghadirkan fitur dan akurasi yang Anda perlukan untuk pengukuran suhu non-kontak pada berbagai peralatan. Arahkan, tembak, dan baca suhu transformator, motor, pompa, panel, pemutus, kompresor, saluran, saluran uap, katup, dan ventilasi. Ukurannya yang kecil dan fitur yang serba guna membuatnya sangat mudah digunakan. Plus, tahan kejatuhan 3 meter, yang merupakan kabar baik jika Anda bekerja dari tangga. Teknologi inframerah akurat dan laser ganda memberikan rasio jarak ke titik 12: 1, membuatnya lebih mudah untuk mengukur suhu secara akurat di area yang sulit dijangkau. Dengan peringkat IP54 untuk ketahanan debu dan air, Anda dapat mengandalkan Fluke 62 MAX + untuk memberikan pengukuran suhu yang sangat akurat, hujan atau cerah, bahkan di lokasi industri yang paling kotor dan paling berdebu.
  6. FLUKE Laser Distance Meter + Thermometer Kit (Meteran Laser)
    Mulai

    Rp10.999.900

    FLUKE Laser Distance Meter + Thermometer Kit (Meteran Laser)
    Deskripsi:
    The HVAC Troubleshooting KitThe most rugged Fluke 62 MAX+ IR thermometer teamed with the easy-to-use 417D Laser Distance Meter has everything you need to configure HVAC layouts and troubleshoot electrical problems. For electrical devices use the IR thermometer to test overheating issues and for HVAC layout, use the 417D to configure layout distance or area and use continuous measurement for marking references.Fluke 417D Laser Distance Meter Additional Features:- Continuous measurement capable: adjusting as you move closer and farther from your target- Quickly calculate area (sq. feet/meters)- 1-meter drop tested and IP54 rated: built to withstand rainy or dusty conditions- Great for interior and exterior applicationsFluke 62 MAX+ IR Thermometer Additional Features:- Dust and water-resistant: IP54 rated- Rugged: 3-meter (9.8-foot) drop tested- Ergonomically designed: Completely redesigned for a more natural hand fit- Large, backlit display: Makes data easier to read, even in dark areas
    atribut:
    • Typical Range (m): 0.2-40 (417D)
    • Typical Measuring Tolerance (mm): 2.0 ± 1.5
    • Maximum Measuring Tolerance (mm): ± 3.0
    • Display: 2 line;1mm;1/32inch
    • Laser point at distance: 6/30/60mm (10/40/100m)
    • Auto Switch Off (s): 90 (laser); 180 (power)
    • Battery life (time): Up to 3000 measurements (417D); 8 with laser and backlight on (62 MAX+)
    • Drop Test (m): 3
    • Emissivity: 0.10 to 1
    • Environment Temperature (°C): 417D : Storage : -25 to 70 (-13 °F to 158 °F); Operation : -10 to 50 (14 °F to 122 °F); 62 MAX+ : Operating : 0 to 50 (32 °F to 122 °F); Storage : -20 to 60 (-4 °F to 140 °F)
    • IP Rating: IP54 per IEC 60529
    • Laser Safety: IEC 60825-1 Class 2, 650 nm, < 1 mW
    • Laser Type: 635nm, <1mW
    • Operating Altitude (m): 2000 above mean sea level
    • Optical Resolution: 12:1 (calculated at 90 % energy)
    • Response Time (ms): < 300 (95 % of reading)
    • Size (HxWxD) (cm): 11.9x3.8x2.6 (417D); 17.5x8.5x7.5 (62 MAX+)
    • Spectral Response (micron): 8 to 14
    • Storage Altitude (m): 12000 above mean sea level
    • Temperature Range (°C): -30 to 650 (-22 °F to 1202 °F)
  7. FLUKE Termometer Inframerah
    Mulai

    Rp9.599.900

    FLUKE Termometer Inframerah
    Deskripsi:
    Alat ukur temperatur permukaan benda kerja tanpa sentuh dengan inframerah memiliki rentang ukur -30 sampai dengan 600 derajat celcius yang memiliki waktu respon yang cepat
  8. UNI-T UT310 Series Vibration Testers (Penguji Getaran)
    Mulai

    Rp7.899.900

    UNI-T UT310 Series Vibration Testers (Penguji Getaran)
    Deskripsi:
    UT310 series handheld vibration testers can measure displacement,  velocity, and acceleration of rotating and reciprocating machinery. Technicians can use these to monitor equipment status and ensure normal operation. Models in UT310 Series: UT312, UT315A(UT312 have been discontinued 👉Replaced by UT312A)
  9. Hannochs LED Floodlight Billboard Lamp (Lampu Sorot)
    Mulai

    Rp109.900

    Hannochs LED Floodlight Billboard Lamp (Lampu Sorot)
    Deskripsi:
    Latest model with slim shape (slim). Save energy up to 80% campared halogen spotlight. Suitable for indoor and outdoor, such as Billboard, sign board, parking area, field, hall, sport centre, etc
    atribut:
    • Voltage (V): 100-240
    • Product Technology: LED
    • Beam Angle (°): 120
    • IP Rating: IP65
    • Product Material: AL + Glass
    • Rated Lifetime (hour): 15000
  10. Enerpac Hand Pump & Hydraulic Ram SCL Series Set (Pompa Manual Set)
    Mulai

    Rp59.999.900

    Enerpac Hand Pump & Hydraulic Ram SCL Series Set (Pompa Manual Set)
    Deskripsi:
    Low-height ram and pump sets include a low-profile hydraulic ram, a manually operated pump, and other accessories needed to lift and support heavy items in tight spaces. Low-profile rams have a smaller range than standard rams. Hydraulic rams support higher psi than standard hydraulic cylinders.
    atribut:
    • UNSPSC: 27121602
    • Cylinder Series: SCL
    • Cylinder Type: Low Profile
    • Maximum Handle Effort (lbs): 93
    • Maximum Pressure (psi): 10000
    • Pump Model Number: 6W462 (Mfr. No. P392)
    • Pump Type : Hand
    • Single Acting/Double Acting: Single Acting
  11. Benetech Infrared Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

    Benetech Infrared Thermometer
    Deskripsi:
    Infrared Thermometer Benetech merupakan Unit yang terdiri dari Optik, Penguat Sinyal Sensor Suhu, Rangkaian Pemrosesan dan Layar LCD Optik. Mengumpulkan energi inframerah yang dipancarkan oleh objek dan fokus ke Sensor. Kemudian sensor menerjemahkan energi menjadi sinyal listrik. Sinyal ini akan berubah menjadi digital yang ditampilkan pada LCD setelah penguat sinyal dan rangkaian pemrosesan.
  12. Mitutoyo Magnetic Stand
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Holding power (N): 600
  13. FACOM Infrared Thermometer
    Mulai

    Rp5.499.900

    FACOM Infrared Thermometer
    atribut:
    • Height (mm): 146
    • Standards/Norms: 2011/65/EU (RoHS), 2012/19/EU (WEEE), 2014/30/EU (EMC)
    • Tester & Multimeters Type: Infrared Thermometer
    • Width (mm): 49
  14. SNDWAY Infrared Thermal Imager Night Vision Android USB C
    Mulai

    Rp6.299.900

    SNDWAY Infrared Thermal Imager Night Vision Android USB C
    Deskripsi:
    SW-8256A berupa device kecil dengan koneksi USB C untuk melihat thermal imager atau kondisi suhu sekitar pada layar hp anda. Cukup arahkan device seperti menggunakan kamera hp akan langsung terlihat kondisi suhu dari objek. Selain untuk thermal imaging, alat ini juga bisa berfungsi sebagai night vision, dll.
    atribut:
    • Able to Measure (m): up to 150
    • Accuracy (°C): ±3
    • Color Palette: 6
    • Connection: USB C
    • Content: 1 unit SW-8256A; 1 unit microfiber cloth; 1 unit mini black pouch
    • Dimensions (mm): 27x8x9.8
    • Field of View (°): 56 (H)x42.2 (V)x71.3 (D)
    • Focal Length/Aperture: 3.2 mm/F1.1
    • Frame Rate (Hz): 25
    • NETD (mK): ≤50
    • Resolution (Pixel): 256x192
    • Temperature Range (°C): -15 to 550
  15. TESTO Infrareted Thermometer
    Mulai

    Rp5.199.900

    TESTO Infrareted Thermometer
    atribut:
    • Emissivity: 0.20 to 1
    • Measurement Temperature Range (°C): -30 to 400
    • Minimum Temperature Display (°C): 0.1
    • Power Supply: Laminated type 9V dry batteryx1 (included)
    • Width x Depth x Height: 38x75x190mm
  16. MILWAUKEE Infrared Thermometer (Pengecek Suhu)
    Mulai

    Rp3.099.900

    MILWAUKEE Infrared Thermometer (Pengecek Suhu)
    Deskripsi:
    Fast-scanning Milwaukee Infrared Temp-Gun is designed for ease of use and reliable temperature readings at demanding jobsites. The infrared thermometer has a clear, premium-quality LCD for easy readability indoors and out. It features simplified controls including easy High/Low alarm setup. The reinforced frame, bumpered nose, and shielded LCD help assure durability.
    atribut:
    • Display - IR Camera: LCD
    • Item - Infrared Thermometer: Infrared Thermometer
    • Laser Sighting - Infrared: Single Dot
    • Memory - Instrument: Avg., Dif., Max., Min
  17. Flir Infrared Thermometer
    Mulai

    Rp5.399.900

    Flir Infrared Thermometer
    Deskripsi:
    - With laser point function.- Consumer products safety act PSC marked item.- Equipped with auto power off and automatic hold functions.- With backlight.
  18. BOSCH Thermo Detector
    Mulai

    Rp1.799.900

  19. LIVEO Ladder Folding Household (Tangga Pijakan Lipat)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp839.900

    LIVEO Ladder Folding Household (Tangga Pijakan Lipat)
    Deskripsi:
    - Sudah bersertifikat EN131 (Standart Eropa)- Tahan beban sampai 150kg- 4 anak tangga- Jarak antar anak tangga 29cm- Cocok untuk rumah tangga- Terdapat handle untuk pegangan- Dapat di lipat & mudah di bawa
    atribut:
    • Material: Metal Powder Coating
    • Certified: EN 131
    • Maximum Loading Capacity (kg): 150
Daftar Harga fluke 62 max Terbaru October 2026
FLUKE Infrared ThermometerRp1.399.900
FLUKE Infrared ThermometerRp4.299.900
FLUKE Radiation ThermometerRp2.799.900
FLUKE HVAC Multimeter and IR Thermometer Kit (Multitester)Rp10.999.900
FLUKE Double Laser Infrared ThermometerRp6.799.900
FLUKE Laser Distance Meter + Thermometer Kit (Meteran Laser)Rp10.999.900
FLUKE Termometer InframerahRp9.599.900
UNI-T UT310 Series Vibration Testers (Penguji Getaran)Rp7.899.900
Hannochs LED Floodlight Billboard Lamp (Lampu Sorot)Rp109.900
Enerpac Hand Pump & Hydraulic Ram SCL Series Set (Pompa Manual Set)Rp59.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)