Enerpac Hand Pump & Hydraulic Ram SCL Series Set (Pompa Manual Set)

Sebelum PPN:
Rp59.999.900 - Rp79.999.900
Spesifikasi
UNSPSC27121602
Cylinder SeriesSCL
Cylinder TypeLow Profile
Maximum Handle Effort (lbs)93
Maximum Pressure (psi)10000
Pump Model Number6W462 (Mfr. No. P392)
Pump Type Hand
Single Acting/Double ActingSingle Acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-height ram and pump sets include a low-profile hydraulic ram, a manually operated pump, and other accessories needed to lift and support heavy items in tight spaces. Low-profile rams have a smaller range than standard rams. Hydraulic rams support higher psi than standard hydraulic cylinders.
Feature
Low Profile Ram and Pump Set Low Profile Cylinder Nominal Capacity 10 ton Cylinder Stroke 1 1/2 in Cylinder Retracted Height 3.88 in Hand Pump Type Max Pressure 10 000 psi Accessory Model Number GA2 GF230P HC7206 P392 RCS201 Single Acting/Double Acting Single Acting Cylinder Model Number 6Z066 (Mfr. No RCS101) Cylinder Series SCL Pump Model Number 6W462 (Mfr. No P392) Gauge Scale 0-22 200 Max Handle Effort 93 lb

Ulasan Produk

Tidak ada ulasan