FLUKE Pressure Calibrator

Sebelum PPN:
Rp68.999.900 - Rp179.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Fluke 717 Pressure Calibrator delivers outstanding performance, durability and reliability. The calibrator is compact, lightweight, and easy to carry. With a push button interface similar to the multifunction Fluke 750 Series Documenting Process Calibrators, the Fluke 717 Pressure Calibrator is easy to use. It is EMI tolerant, dust and splash resistant, and features a removable battery door for quick battery changes. The Fluke 717 Pressure Calibrator is compatible with Fluke 700Pxx differential, gauge and absolute pressure modules to increase functionality.
Feature
Measure pressure, 0.05% of full scale with internal sensor up to 5000 psi/345 bar sensor (5000G model).
Measure mA with 0.015% accuracy and 0.001 mA resolution, while sourcing 24 V loop power.
Measure pressure to 10,000 psi/700 bar using one of 29 Fluke 700Pxx Pressure Modules.
1/8 NPT female pressure fitting.
Compatible with non-corrosive Gases and liquids.
Select eleven different engineering units.
Zero, min, max, and hold functions.
Calibrate P/I instruments with simultaneous pressure and current measurement.
Pressure switch test function captures set, reset and Deadband values of a pressure switch.
Error % calculation of mA measurements for quick pass-fail decisions.
Long lasting battery life.
Holster features test lead storage.
Compatible with Toolpack magnetic hanging system.
New switch test.

Ulasan Produk

Tidak ada ulasan