Spesifikasi
| Typical Range (m) | 0.2-40 (417D) |
|---|---|
| Typical Measuring Tolerance (mm) | 2.0 ± 1.5 |
| Maximum Measuring Tolerance (mm) | ± 3.0 |
| Display | 2 line;1mm;1/32inch |
| Laser point at distance | 6/30/60mm (10/40/100m) |
| Auto Switch Off (s) | 90 (laser); 180 (power) |
| Battery life (time) | Up to 3000 measurements (417D); 8 with laser and backlight on (62 MAX+) |
| Drop Test (m) | 3 |
| Emissivity | 0.10 to 1 |
| Environment Temperature (°C) | 417D : Storage : -25 to 70 (-13 °F to 158 °F); Operation : -10 to 50 (14 °F to 122 °F); 62 MAX+ : Operating : 0 to 50 (32 °F to 122 °F); Storage : -20 to 60 (-4 °F to 140 °F) |
| IP Rating | IP54 per IEC 60529 |
| Laser Safety | IEC 60825-1 Class 2, 650 nm, < 1 mW |
| Laser Type | 635nm, <1mW |
| Operating Altitude (m) | 2000 above mean sea level |
| Optical Resolution | 12:1 (calculated at 90 % energy) |
| Response Time (ms) | < 300 (95 % of reading) |
| Size (HxWxD) (cm) | 11.9x3.8x2.6 (417D); 17.5x8.5x7.5 (62 MAX+) |
| Spectral Response (micron) | 8 to 14 |
| Storage Altitude (m) | 12000 above mean sea level |
| Temperature Range (°C) | -30 to 650 (-22 °F to 1202 °F) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The HVAC Troubleshooting Kit
The most rugged Fluke 62 MAX+ IR thermometer teamed with the easy-to-use 417D Laser Distance Meter has everything you need to configure HVAC layouts and troubleshoot electrical problems. For electrical devices use the IR thermometer to test overheating issues and for HVAC layout, use the 417D to configure layout distance or area and use continuous measurement for marking references.
Fluke 417D Laser Distance Meter Additional Features:
- Continuous measurement capable: adjusting as you move closer and farther from your target
- Quickly calculate area (sq. feet/meters)
- 1-meter drop tested and IP54 rated: built to withstand rainy or dusty conditions
- Great for interior and exterior applications
Fluke 62 MAX+ IR Thermometer Additional Features:
- Dust and water-resistant: IP54 rated
- Rugged: 3-meter (9.8-foot) drop tested
- Ergonomically designed: Completely redesigned for a more natural hand fit
- Large, backlit display: Makes data easier to read, even in dark areas
The most rugged Fluke 62 MAX+ IR thermometer teamed with the easy-to-use 417D Laser Distance Meter has everything you need to configure HVAC layouts and troubleshoot electrical problems. For electrical devices use the IR thermometer to test overheating issues and for HVAC layout, use the 417D to configure layout distance or area and use continuous measurement for marking references.
Fluke 417D Laser Distance Meter Additional Features:
- Continuous measurement capable: adjusting as you move closer and farther from your target
- Quickly calculate area (sq. feet/meters)
- 1-meter drop tested and IP54 rated: built to withstand rainy or dusty conditions
- Great for interior and exterior applications
Fluke 62 MAX+ IR Thermometer Additional Features:
- Dust and water-resistant: IP54 rated
- Rugged: 3-meter (9.8-foot) drop tested
- Ergonomically designed: Completely redesigned for a more natural hand fit
- Large, backlit display: Makes data easier to read, even in dark areas
Feature
Fluke 417D Laser Meter- The Fluke 417D laser meter is accurate, durable, and easy to use—just point and shoot
- Instantly measure up to 40 m (131 ft.) with 1-button point-and-click
Fluke 62 MAX+ IR Thermometer
- Distance to spot: 12:1
- Dual lasers: Identifies area to be measured
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/goP106957600-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
