Beli fluke 805 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Extech Vibration Meteratribut:
- Display: LCD
- FLUKE External Vibration SensorDeskripsi:External Vibration Sensor for the 805 Vibration Meter. The Fluke 805ES is an external vibration sensor that is ideal in situations for which it is either difficult or impractical to use the onboard vibration sensor tip of the 805 Vibration Meter. The 805ES allows you to take measurements in crowded or hard-to-reach locations, behind machine guards or enclosures, or in out-of-reach places where it is difficult to apply sufficient manual pressure to the 805 Vibration Meter.atribut:
- Measurement Range: 7g pk (68.7m/s² pk)
- Frequency Range (cpm): 0 to 6000 (0 to 100Hz)
- Relay: 3A Form C 480 VAC
- Relay (Contacts) (DPDT): Normally open / closed
- Sensing element: Magnet
- Electrical connector: Screw terminals
- Cable input: 3/4-14 NPT
- Mounting Hole Size (mm): 6.4
- Screw terminal wire size: 24-14 AWG (0.2 - 2.5 mm²)
- Sensing geometry: Inertial element
- TRUSCO Grease Gun PH Series (Pistol Gemuk)Deskripsi:-A skeleton type that enables checking of the remaining volume of grease in a single glance.-Chuck Type Nozzleatribut:
- Discharge Rate Per Time: 1.2cc
- Nozzle Length: 160mm
- Oil Tank Diameter: 59mm
- Capacity (cc): 500
- Total Length: 350mm
- Accessories: Chuck Type Nozzle
- Maximum Pressure (MPa): 47
- Hioki Pin Ujung Pengganti Probe Pengujian (Ujung Probe Pengganti)atribut:
- For Replace to: Pin Type Lead 9465-10
- Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)atribut:
- Inlet (mm): M32x1.5
- Outlet (mm): M25x1.5
- PROTO Box End Wrench Spud Handle 12 Point (Kunci Ring)atribut:
- Finish: Black Oxide
- Point Size: 12
- Unit of Measure: Fractional
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- SNDWAY Vibration MeterDeskripsi:SNDWAY Vibration MeterDigunakan untuk mengukur getaran pada permukaan tertentu, bisa digunakan untuk pipa, lantai, dll.
- TEKIRO Torx Key Long Set (Kunci L Bintang)Deskripsi:TEKIRO SET KUNCI L TORX TANPA LUBANG 9 PCS /KUNCI L BINTANG SETUkuran :T10 - T5010, 15, 20, 25, 30, 35, 40, 45, 50Fungsi : Membuka dan mengencangkan baut type bintangMaterial : S2atribut:
- Size: T10 - T50
- Material: S2
- Benetech Vibration MeterDeskripsi:Vibration Meter Benetech adalah alat ukur getaran yang biasanya digunakan pada mesin yang menghasilkan getaran pada penggunaannya. Dengan analisa getaran dapat diketahui kondisi, problem, dan kerusakan mesin.atribut:
- Accuracy: ±5%
- Displacement: 0.001 to 1.999mm
- Power Supply: 9V Battery
- LAVOR Hot Water High Pressure Cleaners (Mesin Cuci Tekanan Tinggi)atribut:
- Number of Pole: 4 Poles TS With Joint
- Lutron Vibration MeterDeskripsi:Vibration Meter dari Lutron mengukur getaran mesin dalam parameter kecepatan, percepatan, dan perpindahan. Digunakan untuk prediksi kerusakan dan perawatan preventif peralatan industri.
- FLUKE Multimeter DigitalDeskripsi:This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
- Smart Sensor Vibration MeterDeskripsi:Digunakan untuk mengukur periodic Motion, untuk memeriksa ketidakseimbangan dan membelokkan bergerak mesin. Dirancang khusus untuk hadir mengukur berbagai getaran mekanis. Sehingga memberikan data untuk kontrol kualitas, waktu berjalan dan peralatan pemeliharaan.atribut:
- Acceleration Range (m/s²): 0.1-199.9
- Accuracy: ±5%
- Displacement: 0.001 to 1.999mm
- Landtek Vibration MeterDeskripsi:Vibration Meter Landtek digunakan untuk mengukur gerak periodik, untuk memeriksa ketidakseimbangan dan membelokkan bergerak mesin. Specifically dirancang untuk hadir mengukur berbagai getaran mekanis. sehingga untuk provde data untuk kontrol kualitas, waktu dan peralatan pemeliharaan dijalankan. Iuse kinerja tinggi percepatan meter, menyadari repetitiveness dan pengukuran akurat. Ini memiliki fungsi pengujian bantalan poros situasi.
- SHOWASOKKI Digital Vibration Meteratribut:
- Acceleration Frequency (Hz): 5 to 10k
- Acceleration Measurement Range (m/s²): 0.01 to 199.9
- Speed Frequency (Hz): 10 to 1k
- Speed Measurement Range (m/s): 0.01 to 199.9
- Vibration pickup: Piezoelectric type detector
- Power Supply: AA battery x 2 (included)
- Purpose of Use: Vibration measurement and maintenance of rotary machines such as pumps and motors. For monitoring the vibration testing machine. Inspection of Centrifuges.
- FLUKE True-RMS AC/DC Clamp MetersDeskripsi:Be ready for anythingThe Fluke True RMS Clamp Meter can read both AC and DC modes. Additionally, it is compatible with the new iFlex flexible current probe (sold separately), which increases the measurement range and provides increased display flexibility, and improved wire access.atribut:
- Operating Humidity (without condensation) (%): Non condensing (<10 °C); ≤90 RH (10 °C to 30 °C); ≤75 RH (30 °C to 40 °C); ≤45 RH (40 °C to 50 °C)
- Storage Altitude (m): 12000
- Storage Temperature (°C): -40 to 60
- FLUKE Pocket Thermal Cameraatribut:
- IFOV (spatial resolution): 7.6 mRad
- Infrared Resolution: 120x90 (10,800pixels)
- Field of View: 50°Hx38°V
- Distance to spot: 130:1
- Temperature Measurement Range (Not Calibrated Below -10°C): -20 °C to 400 °C
- Focus System: Fixed focus, minimum focus distance 22.8 cm
- USB: Mini USB used to transfer image to PC
Daftar Harga fluke 805 Terbaru October 2026
| FLUKE Vibration Tester | Rp91.999.900 |
| Extech Vibration Meter | Rp20.999.900 |
| FLUKE External Vibration Sensor | Rp56.999.900 |
| TRUSCO Grease Gun PH Series (Pistol Gemuk) | Rp1.499.900 |
| Hioki Pin Ujung Pengganti Probe Pengujian (Ujung Probe Pengganti) | Rp1.099.900 |
| Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual) | Rp479.900 |
| PROTO Box End Wrench Spud Handle 12 Point (Kunci Ring) | Rp1.299.900 |
| FLUKE Infrared Thermometer | Rp1.399.900 |
| SNDWAY Vibration Meter | Rp2.599.900 |
| TEKIRO Torx Key Long Set (Kunci L Bintang) | Rp229.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20Grease%20Gun%20PH%20Series%20(Pistol%20Gemuk)/P102704772-1.jpg)
/P102092163-1.jpg)
/3aP105703118-1.jpg)
/qbP103499947-2.jpg)


/rqP101003998-2.jpg)

/P102092286-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)