Beli fluke thermal imager di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FLUKE Thermal Imaging Camera
    BARU
    Mulai

    Rp69.999.900

    FLUKE Thermal Imaging Camera
    Deskripsi:
    Save time with the right level of infrared and analysisWhether you are up on the roof inspecting heating, ventilation and air conditioning, deep in the plant scanning a motor, or if you are locking out an electrical panel, you rely on your tools to have the power and features to get your job done fast.The Fluke TiS20+ and TiS20+ MAX handheld thermal cameras puts the power of thermal imaging at your fingertips. Designed to make your job quicker and easier, this thermal imager is the right tool for:Commercial electriciansHeating, ventilation, air conditioning, and refrigeration techniciansMaintenance techniciansGet context with a combined visual light and infrared imageIn thermography, context matters. Let Fluke IR-Fusion make your job easier by using a thermal image overlaid on a visual light image to give you the full picture of where the issue is before it becomes a problem. Simply slide your finger across the screen to adjust the level of infrared. Whether you are finding an uneven load on a switchgear or inspecting a ventilation system, the Fluke TiS20+ helps you detect issues quickly.You work hard all day, so should your toolsYou cannot afford to have your thermal imager fail due to your environment. You can sleep easy at night knowing that your camera will hold up to whatever the day throws at you.2 meter drop testedWater resistant (IP54)Dust resistant (IP54)Stop sorting, start analyzing with Fluke Connect Asset TaggingEliminate hours at the computer organizing your thermal images, let Asset Tagging do all that work for you No more dragging and dropping or renaming files in the office, just scan a QR code on your asset, capture your thermal images and they automatically are sorted by asset. Start spending your time analyzing your images and creating reports instead of sorting your files one at a time.Longest battery life in a Fluke thermal camera everThe TiS20+ and TiS20+ MAX can work without a break, with a battery life of over 5 hours of continuous use making it the longest battery life in a Fluke thermal camera ever. Save your battery life in-between inspection points with sleep mode. Simply press the power button one time and you are back up and running. Get the most out of your TiS20+ and TiS20+ MAX with Fluke Connect desktop software. Create professional reports in minutes while efficiently capturing full radiometric data to support your maintenance program.Edit and optimize imagesCombine infrared and visible images for simpler analysisCreate detailed reportsAccess thermal images from cloud storageOrganize and search images by asset, severity, and title
  2. Flir Thermal Imager
    Mulai

    Rp24.999.900

    Flir Thermal Imager
    Deskripsi:
    - Wide angle lens, digital camera, MSX are installed, can be easily used by first time users.- Diagnosis of abnormal part of equipment.- Diagnosis of abnormal part of buildings.- Camera, Battery, Hard Case, Communication Cable, DVD
  3. FLUKE Thermal Imaging Cameras (Kamera Termal)
    Mulai

    Rp129.999.900

    FLUKE Thermal Imaging Cameras (Kamera Termal)
    atribut:
    • Accuracy (°F): ±2.0% of Reading
    • Distance to Spot Ratio: 532:1
    • Maximum Temperature (°C): 752
    • Minimum Focus Distance (inch): 18
    • Minimum Temperature Measured (°F): -4
    • Thermal Image Field of View (°): 34.1 (Horizontal) x 25.6 (Horizontal)
  4. FLUKE Visual Thermometer
    Mulai

    Rp24.999.900

    FLUKE Visual Thermometer
    atribut:
    • Infrared Resolution (pixel): 120×90
    • IR Frequency Band (µm): 7.5~14
    • Minimum Focusing Distance (m): 0.5
    • Dimensions (cm): 20.4x6.6x7.6
  5. FLUKE Pocket Thermal Camera
    Mulai

    Rp44.999.900

    FLUKE Pocket Thermal Camera
    atribut:
    • IFOV (spatial resolution): 7.6 mRad
    • Infrared Resolution: 120x90 (10,800pixels)
    • Field of View: 50°Hx38°V
    • Distance to spot: 130:1
    • Temperature Measurement Range (Not Calibrated Below -10°C): -20 °C to 400 °C
    • Focus System: Fixed focus, minimum focus distance 22.8 cm
    • USB: Mini USB used to transfer image to PC
  6. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  7. FLUKE Mobile Thermal Camera (Kamera Thermal)
    Mulai

    Rp12.999.900

    FLUKE Mobile Thermal Camera (Kamera Thermal)
    Deskripsi:
    mobile thermal camera
    atribut:
    • Spartial Resolution (mrad): 3.81
  8. FLUKE Infrared Camera
    Mulai

    Rp499.999.900

    FLUKE Infrared Camera
    atribut:
    • IFOV with Standard Lens: 0.93 mRad, D:S 1065:1
    • Detector Resolution (pixels): 640x480
    • Temperature Measurement Range (°C): ≤-20 to 1000 (-4 °F to 1832 °F) (not calibrated below -10 °C)
    • Wireless Connectivity: Yes
    • Accuracy: ±2 °C or 2% (at 25 °C nominal, whichever is greater)
    • Advanced Manual Focus: Yes
    • Built-in Digital Camera: 5 MP (visible light)
    • Digital Zoom: 2x and 4x
    • Infrared Resolution: 307, 200 pixels
    • Laser Sharp Auto Focus: Yes, for consistently in-focus images
    • Lens: Standard
    • Multi Sharp Focus: Yes, focused near and far, throughout the field of view
    • On-screen Emissivity Correction: Yes (both value and table)
    • On-screen Transmission Correction: Yes
    • Picture-In-Picture (PIP): Yes
    • Ruggedized Touchscreen Display: 3.5 inch (landscape) 640x480 LCD
    • Super Resolution: Captures and combines 4x the data to create a 1280 x 960 (614,400 pixels) image
    • Thermal Sensitivity (NETD): ≤0.05 °C at 30 °C target temp (50 mK)
  9. FLUKE Clamp Meter (Tang Ampere)
    Mulai

    Rp6.999.900

    FLUKE Clamp Meter (Tang Ampere)
    atribut:
    • Dimensions (mm): 207 x 75 x 34
    • Standard: CAT III 600 V, CAT IV 300 V
    • DC Voltage (V): 600
    • Continuity (ohm): 70 or less
    • Weight (g): 265
    • AC Current (A): 400
    • AC Voltage (V): 600
    • Resistance (ohm): 400/4000
    • Wire Diameter (mm): ØUp to 300
  10. Extech Thermal Imager IR Thermometer
    Mulai

    Rp38.999.900

    Extech Thermal Imager IR Thermometer
    Deskripsi:
    IRC130: Thermal Imager IR Thermometer with MSX®Two-camera technology: 80 x 60 true thermal imager, visual camera, plus coaxial laserBuilt with dual visual and visual/thermal (MSX) cameras combined with an IR Thermometer, the Extech IRC130 provides a whole picture of what the eye can’t see. Quickly locate potential issues using the unique coaxial distance-to-spot guidance laser. Store up to 50,000 JPEG files and easily transfer them via USB interface. Providing fast and accurate temperature measurements up to 1202°F (650°C), the IRC130 is a must-have diagnostic tool!
    atribut:
    • Temperature Range (°C): -25 to 650
    • Response Time (ms): 150
    • Minimum Focus Distance (m): 0.3
    • Power: Internal rechargeable battery (3.6 V Lithium Ion)
    • Dimensions (mm): 210x64x81
    • Basic Accuracy: ±1% of reading or ±1°C (2°F), whichever is greater
    • Display Resolution (pixels): 320x240
    • Display Type: TFT technology
    • Drop Tested (m): 2
    • Dual Range Operation: Range 1: < 752°F (400°C); Range 2: > 752°F (400°C) - For Range 2, the high temperature lever must be engaged
    • Emissivity: 0.10 to 0.99 (adjustable) and 3 presets
    • IP Rating: IP54 (IEC 60529)
    • IR Resolution: 80x60 (4800 pixels)
    • Image Frequency (Hz): 8.7
    • Screen Size (inch): 2.4
    • Thermal Sensitivity (mK): < 70
    • Viewing Angle (°): 80
  11. FLUKE Thermal Camera
    Mulai

    Rp119.999.900

    FLUKE Thermal Camera
    Deskripsi:
    Be proactive instead of reactiveTake your plan for a proactive maintenance (PM) program and turn it into reality. To get started, you need features that make it easy to set up your image organization and inspection routines. With the TiS55+ and TiS75+, you’re well on your way to implementing a successful PM program.Ditch the clipboardWith so many inspections in your day, it can be hard to remember what you saw and where you inspected. Maybe you carry around a clipboard to jot down notes. The TiS55+ and TiS75+ come with built-in personal assistants, which means you can finally ditch the clipboard and have all the information you need embedded in the images you save, including:Voice annotation- Record up to 60 seconds per thermal image- Identify exactly what you see in real timeIR-PhotoNotes- Take photos of asset numbers and other identifiers- Use as a reference when looking at the thermal image on your computerAsset Tagging- Sort your thermal images by asset- Scan a QR code on your asset, then start capturing thermal images- Images will automatically be sorted by asset, simply connect your camera to your computer to view them.
  12. FLUKE Multimeter Digital
    Mulai

    Rp3.799.900

    FLUKE Multimeter Digital
    Deskripsi:
    This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
  13. FLUKE Tang Ampere
    Mulai

    Rp1.799.900

  14. Flir Infrared Camera for Smart Phone
    Mulai

    Rp15.999.900

    Flir Infrared Camera for Smart Phone
    Deskripsi:
    Infrared camera adapters are connected to a smart phone to allow the use to take and store infrared imagers in the phones memory. These imagers employ both a standard camera and a powerful infrared camera. They also extend the limits of the human eye by translating invisible heat energy into dynamic color images. Now you can see in the dark, expose hidden problems around your home, reduce energy bills, measure temperature, and find electrical faults.
    atribut:
    • UNSPSC: 41115321
    • Adapter Powered By: Internal Rechargeable Battery
    • Adapter Weight (oz): 1.28
    • Brand: FLIR
    • Data Logging: Yes
    • Depth (inch): 0.6 in
    • Detector Resolution - Infrared (pixels): 160x120
    • Drop Test (ft): 6
    • Emissivity: (4) Presets Matte 95%, Semi-Matte 80%, Semi-Glossy 60%, Glossy 30%
    • Field of View (HxV) (°): 55.0x43.0
    • File Formats: JPEG; MPEG4
    • Focus Distance - Infrared (m): Minimum of 0.10
    • Focus Method: Fixed
    • Frame Rate - IR Camera (Hz): 9
    • Height (inch): 1.3
    • Image Notation: No Notation
    • Includes: Protective Case; Charging Cable and Instructions
    • Infrared Temperature Range (°C): -20 to 400
    • Infrared Temperature Range (°F): -4 to 752
    • NIST Certified: No
    • Number of Color Palettes: 9
    • Picture in Picture: Yes
    • Spectral Response (µm): 8 to 14
    • Temp. Accuracy (F) - Infrared (°): +/-5
    • Thermal Resolution (px): 19200
    • Thermal Sensitivity (mK): 150
    • Thermal and Visible Light Blending: Yes
    • Visual Light Resolution (MP): 1.5
    • Width (inch): 2.7 in
  15. BOSCH Thermal Camera (Kamera Termal)
    Mulai

    Rp19.999.900

    BOSCH Thermal Camera (Kamera Termal)
    Deskripsi:
    Supported Android devices : - Smartphone with Android 4.3 or higher, Tablet with Android 4.3 or higher Supported iOS devices : - iPad (3rd Gen. or higher), iPad Air (1st Gen. or higher), iPad mini (1st Gen. or higher), iPhone 4S or higher
    atribut:
    • Battery Voltage (V): 12
    • Measuring Application: Thermal image
    • Screen Size (inch): 3.5
  16. FLUKE Smart Batt. Pack 3
    Mulai

    Rp10.999.900

    FLUKE Smart Batt. Pack 3
    atribut:
    • Battery Type: Lithium-ion, 7.4V, 19 Whr
    • LED Display: 5-segment LED display to show charge level
    • Battery Charging Time (hour): 2.5 to full charge
  17. Benetech Thermal Imager
    Mulai

    Rp9.699.900

    Benetech Thermal Imager
    Deskripsi:
    Benetech GT3251 Thermal Imager adalah instrumen yang menggunakan teknologi pencitraan termal untuk mengukur suhu dan mengamati distribusi panas pada permukaan benda alam. Lebih mudah untuk melakukan deteksi waktu nyata di bawah kondisi tegangan tinggi, arus tinggi, dan kecepatan tinggi untuk menemukan potensi masalah dan mencegah kegagalan. Teknologi deteksi modern “non-kontak” ini aman, cepat, dan andal.
    atribut:
    • Temperature Range (°C): -20 to 400
    • Enhance Pixels: 320x240
    • Emissivity: Preset 0.95, 0.1-0.99 adjustable
    • Visible Light Camera: 2 million pixels
    • Color Palette: Iron red, color, black and white
  18. HTI Instrument Thermal Camera Gun (Infrared Thermometer)
    Mulai

    Rp7.499.900

    HTI Instrument Thermal Camera Gun (Infrared Thermometer)
    Deskripsi:
    Thermal Camera ideal digunakan dalam konstruksi, maintenance, industri, medical, transportasi dllBila anda memerlukan pengukuran suhu di wilayah yang luas dari lingkungan secara komprehensif, kamera termal (Thermal Camera) adalah alat yang terbaik dan sangat ideal.Thermal Camera Mampu mendeteksi suhu dari beberapa titik pada saat yang sama dan mentransfer informasi ini langsung menjadi gambar termal pada layar display
  19. FLUKE Charging Base Power Supply with Adapters
    Mulai

    Rp9.499.900

    FLUKE Charging Base Power Supply with Adapters
    atribut:
    • Size (cm): 5.71x6.09x19.05
    • Operating Temperature (°C): 0 to +45
    • Operating Altitude (m): 2000
    • Storage Altitude (m): 12000
    • Vibration: MIL-PRF-28800F Class 2
    • Impact Resistance: 1m drop
Daftar Harga fluke thermal imager Terbaru November 2026
FLUKE Thermal Imaging CameraRp69.999.900
Flir Thermal ImagerRp24.999.900
FLUKE Thermal Imaging Cameras (Kamera Termal)Rp129.999.900
FLUKE Visual ThermometerRp24.999.900
FLUKE Pocket Thermal CameraRp44.999.900
FLUKE Thermal Imager by 29HzRp27.999.900
FLUKE Infrared ThermometerRp1.399.900
FLUKE Mobile Thermal Camera (Kamera Thermal)Rp12.999.900
FLUKE Infrared CameraRp499.999.900
FLUKE Clamp Meter (Tang Ampere)Rp6.999.900

Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)