Beli fluke 376 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FLUKE Clamp Meters
    Mulai

    Rp26.999.900

    FLUKE Clamp Meters
    Deskripsi:
    True-rms measurements and optimized ergonomics make the 320 Series Clamp Meters the best general troubleshooting tools for commercial and residential electricians. The 323, 324 and 325 are designed to verify the presence of load current, AC voltage and continuity of circuits, switches, fuses and contacts. These small and rugged clamp meters are ideally suited for current measurements up to 400 A in tight cable compartments. The Fluke 324 model also includes temperature and capacitance measurement capabilities.Content :Clamp meter, Test Leads, Soft Case, User's Manual
    atribut:
    • DMM Response Type: True RMS
    • Current Measure AC Max (A): 1000
    • Jaw Opening Max (mm): 34
    • Dimensions (HxWxD) (mm): 249x85x45
    • Product Range: Fluke - 37x Series
  2. FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)
    Mulai

    Rp22.999.900

    FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)
    Deskripsi:
    Tang Ampere Digital untuk mengukur arus listrik dan tegangan secara bersamaan dalam rentang ukur 1000A dan 1000V dan dapat di perbesar menjadi 2500A dalam arus AC (bolak balik) menggunakan tang fleksibel. Fluke 376 adalah pengganti dari tang ampere fluke 337
    atribut:
    • Battery: 2 AA batteries, NEDA 15A, IEC LR6
    • DC Current (A): 999.9
    • Capacitor Capacity (F): 1000microF, Resolution: 0.1microF (<= 100microF), 1microF (<= 1000microF)
    • Safety: CAN / CSA-C22.2 No.61010-1-04, ANSI / UL 61010-1: 2004, ANSI / ISA-61010-1 (82.02.01): 2004, EN / IEC 61010-1: 2001 ~, 1000V Measurement category (CAT) III, 600V Measurement category (CAT) IV, pollution degree 2, EN / IEC 61010-2-032: 2002, EN / IEC 61010
    • Dimensions (mm): 246x83x43
    • Weight (g): 388
    • AC Voltage (V): 1000
    • Altitude Used: 3000m
    • DC Voltage (V): 1000
    • Frequency Range (Hz): 5.0 to 500.0
    • Measuring Range (mV): DC500
    • Operating Humidity (%): Non-condensing (<10 degrees Celsius), ≤90% RH (10-30 degrees Celsius), ≤75% RH (30-40 degrees Celsius), ≤45% RH (40-50 degrees Celsius)
    • Operating/Storage Temperature (°C): 10 to + 50 / -40 to + 60
    • Resolution: 0.1A, 0.1V, 0.1mV, 0.1Hz
  3. FLUKE True-RMS AC/DC Clamp Meters
    Mulai

    Rp7.299.900

    FLUKE True-RMS AC/DC Clamp Meters
    Deskripsi:
    Be ready for anythingThe Fluke True RMS Clamp Meter can read both AC and DC modes. Additionally, it is compatible with the new iFlex flexible current probe (sold separately), which increases the measurement range and provides increased display flexibility, and improved wire access.
    atribut:
    • Operating Humidity (without condensation) (%): Non condensing (<10 °C); ≤90 RH (10 °C to 30 °C); ≤75 RH (30 °C to 40 °C); ≤45 RH (40 °C to 50 °C)
    • Storage Altitude (m): 12000
    • Storage Temperature (°C): -40 to 60
  4. FLUKE Multimeter Isolasi (Megger Multimeter)
    Mulai

    Rp34.999.900

    FLUKE Multimeter Isolasi (Megger Multimeter)
    Deskripsi:
    The Fluke 1587 FC and 1577 Insulation Multimeters combine adigital insulation tester with a full-featured, true-rms digital multimeter in a single compact, handheld unit, which provides maximumversatility for both troubleshooting and preventative maintenance.The Fluke 1587 FC Insulation Multimeter adds four powerful newdiagnostic functions through the Fluke Connect® Measurementsapp:• PI/DAR timed ratio tests with TrendIt™ graphs identifies moistureand contaminated insulation problems faster• Memory storage through Fluke Connect eliminates writing downresults, reduces errors and saves data for historical tracking overtime• Temperature Compensation through app for establishing accurate baselines and relevant historical comparisons• Historical tracking and trending of assets identifies degradationover time, allows real-time decisions to be made in the fieldwith Fluke Connect® Assets (sold separately)
    atribut:
    • Operating Temperature (°C): -20 - 55
    • Vibration: Random, 2 g, 5-500 Hz per MIL-PRF-28800F
    • Radio frequency communication (GHz): 2.4
    • Radio frequency certification: FCC: T68-FBLE, IC: 6627A-FBLE
    • Maximum Voltage (V) : 1000
    • Storage Temperature (°C): -40 - 60
  5. TEKIRO Diagonal Cutting Pliers Insulated (Tang Potong)
    Mulai

    Rp219.900

    TEKIRO Diagonal Cutting Pliers Insulated (Tang Potong)
    Deskripsi:
    TEKIRO Tang Potong Insulasi 6". Tang potong insulasi merupakan tang potong serba guna yang digunakan untuk memotong kawat, kabel dll. Terbuat dari bahan Crhome Vanadium yang kuat dan tahan karat dengan pelapis handle VDE yang memiliki ketahanan 1000v menjadikannya aman untuk digunakan pada benda kerja yang dialiri listrik.Fungsi : Untuk memotong kabel atau kawat pada komponen kelistrikan.Material : Chrome vanadium
    atribut:
    • Material: Chrome Vanadium
    • Dimension 5 (mm): 21
  6. FLUKE Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp34.999.900

    FLUKE Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    The Fluke 1577 and 1587 Insulation Multimeters combine a digital insulation tester with a full-featured, true-rms digital multimeter in a single compact, handheld unit, which provides maximum versatility for both troubleshooting and preventative maintenance. Like other tools that you have come to expect from Fluke, the 1577 and 1587 are rugged, reliable, and easy to use. Whether you work on motors, generators, cables, or switch-gear, the Fluke 1577/1587 Insulation Multimeters are ideally suited to help you with your tasks.Rely on Fluke for innovations that generate new demandTwo powerful tools in one.The Fluke 1587 and 1587 Insulation Multimeters combine a digital insulation tester with a full-featured, true-rms digital multimeter in a single compact, handheld unit, which provides maximum versatility for both troubleshooting and preventative maintenance.Like other tools that you have come to expect from Fluke, the 1587 and 1587 are rugged, reliable, and easy to use.Whether you work on motors, generators, cables, or switch-gear, the Fluke 1587/1587 Insulation Multimeters are ideally suited to help you with your tasks.
    atribut:
    • Product Dimensions (inch): 1.97x8.00x3.94
    • Battery Type: AA Battery Type 4x AA Batteries
    • Basic Accuracy VDC: ±(0.09%+2)
    • Counts: 6000.
    • CAT Rating: IV
    • CAT Voltage (V): 1000, 600 CAT Voltage CAT III 1000V and CAT IV 600V
    • Digit Display: 3.75
    • Display (Megohmmeter): Digital
    • IR Test Voltage (V): 100, 50
    • Live Circuit Voltage Detection: Yes Live Circuit Voltage Detection Live circuit detection prevents insulation test if voltage > 30V is detected for added user protection
    • Manual/Autoranging: Both
    • Maximum Current AC (mA): 400 (0.4 A)
    • Maximum Current DC (mA): 400 (0.4 A)
    • Maximum Insulation Resistance (MΩ): 100 (0.1GΩ)
    • Power Supply: Battery
    • Style: Hand-Held
    • Type: Battery
    • Voltage (V): Max. 1000 (AC); Max. 1000 (DC)
  7. TEKIRO Long Nose Pliers Insulated (Tang Jepit Lancip)
    Mulai

    Rp219.900

    TEKIRO Long Nose Pliers Insulated (Tang Jepit Lancip)
    Deskripsi:
    TEKIRO Tang Lancip Insulasi 6". Merupakan tang dengan fungsi untuk menjepit benda benda kecil atau menjepit benda yang berada di ruang yang sempit. Tang lancip insulasi ini menggunakan material chrome vanadium dan handle yang dilapisi VDE membuatnya memiliki ketahanan karat dan kekuatan yang tinggi serta lapisan VDE dapat melindungi pengguna dari listrik hingga 1000V.Fungsi : Untuk menjepit benda kecil atau benda yang berada di ruang yang sempit.Material : Chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  8. TEKIRO Lineman's Pliers Insulated (Tang Jepit)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    TEKIRO Lineman's Pliers Insulated (Tang Jepit)
    Deskripsi:
    TEKIRO Tang Kombinasi Insulation 7". Merupakan tang dengan fungsi kombinasi dari grip pada bagian depan rahang dan bagian dalamnya terdapat fungsi potong. Dengan 2 fungsi tersebut membuat tang kombinasi ini mudah dan dapat digunakan dengan lebih leluasa sesuai kebutuhan penggunanya. Tang kombinasi insulasi ini menggunakan material chrome vanadium dan handle yang dilapisi VDE membuatnya memiliki ketahanan karat dan kekuatan yang tinggi serta lapisan VDE dapat melindungi pengguna dari listrik hingga 1000V.Fungsi : Untuk memotong dan mengunci atau fungsi grip pada ujung rahangnya.Material : Chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  9. Molex Connector for Relay 4.2mm Pitch New Minifit Terminal
    38%
    Mulai

    Rp219.900

    Molex Connector for Relay 4.2mm Pitch New Minifit Terminal
    atribut:
    • Outer Diameter (mm): 0.9-1.8
    • Material (Contact) / Treatment: Brass (CuZn) /2.5μm (100μinch) Tin (Sn)
    • Cover strip length (mm): 2.8-3.4
    • Applicable housing: 5557, 51010
    • Applicable wire range AWG (#): 22-28
    • Dimension B (mm): 1.65
    • Cell Spacing (mm): 4.2
    • Shape: Female shape
    • Type: Terminal
    • Dimensions d (mm): 2.3
    • Rated Current (A): 9 (maximum)
    • Rated Voltage (V): 600 (maximum)
    • Dimension A (mm): 1.8
    • Size: Core wire / AWG 16-28
    • Dimension C (mm): 2.3
  10. FLUKE Tang Ampere
    Mulai

    Rp10.999.900

    FLUKE Tang Ampere
    atribut:
    • Buzzer Sound: 30 ohm
    • Battery: 2 AA batteries, NEDA 15A, IEC LR6
    • AC Current (A): 600
    • Weight (g): 370
    • Altitude Used: 3000m, (storage) 12000m
    • Capacitor Capacity (F): 10.0 ~ 100.0microF / 1000microF, Resolution: 0.1microF / 1microF
    • Dimensions (H x W x D) (mm): 232x85x45
    • Operating Humidity (%): Non-condensing (less than 10 degrees Celsius), 90 or less (10 to 30 degrees Celsius), 75 or less (30 to 40 degrees Celsius), 45 or less (40 to 50 degrees Celsius)
    • Operating/Storage Temperature (°C): -10 to + 50 / -40 to +60
    • Resistance (ohm): 600.0 / 6000, Resolution: 0.1 / 1
    • Resolution: 0.1A
    • Safety: ANSI / ISA S82.02.01: 2004, CAN / CSA-C22.2 No. 61010-1-04, IEC / EN 61010-1: 2001, 600V CAT III, 300V CAT IV, pollution degree 2, EN / IEC 1010- 2-32: 2002, EN / IEC 61010-031: 2002 / A1: 2008
    • Voltage (V): 600 (DC); 600 (AC)
  11. FLUKE Alat Ukur Uji Resistansi Isolasi
    Mulai

    Rp26.999.900

    FLUKE Alat Ukur Uji Resistansi Isolasi
    Deskripsi:
    Fluke 1507 adalah Alat ukur tahanan isolasi genggam serbaguna, kompak, untuk pengujian tahanan isolasi listrik industri menengah. Tegangan pengujian gandanya menjadikannya alat yang ideal untuk banyak pemecahan masalah, commissioning, dan aplikasi pemeliharaan pencegahan kerusakan.
    atribut:
    • Minimum Display (MΩ): 0.01
    • Rated Measuring Voltage (V/MΩ): 50/50, 100/100, 250/200, 500/500, 1000/10000
    • Voltage (V): 600 (DC); 600 (AC)
  12. FLUKE Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp20.999.900

    FLUKE Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    It is a great choice for basic residential and commercial electrical insulation testing. This rugged, compact tool fits in the palm of your hand. You can count on it to handle the most common tests at a most affordable price.
  13. FLUKE Tang Ampere
    Mulai

    Rp1.799.900

  14. FLUKE Clamp Meter (Tang Ampere)
    Mulai

    Rp6.999.900

    FLUKE Clamp Meter (Tang Ampere)
    atribut:
    • Dimensions (mm): 207 x 75 x 34
    • Standard: CAT III 600 V, CAT IV 300 V
    • DC Voltage (V): 600
    • Continuity (ohm): 70 or less
    • Weight (g): 265
    • AC Current (A): 400
    • AC Voltage (V): 600
    • Resistance (ohm): 400/4000
    • Wire Diameter (mm): ØUp to 300
  15. Parker O-Ring Set Viton for BSSB Housings (Oring)
    Mulai

    Rp3.299.900

    Parker O-Ring Set Viton for BSSB Housings (Oring)
    atribut:
    • UNSPSC: 31181506
    • For use with: BSSB Housing
    • Manufacturer Part Number: Viton O-Ring Seal Set
    • Material: Viton
  16. INGCO Blades for Tile Cutter (Mata Pisau)
    Mulai

    Rp35.900

    INGCO Blades for Tile Cutter (Mata Pisau)
    Deskripsi:
    INGCO Tile Cutter Blade // Pisau Potong Keramik Marmer Granit
    atribut:
    • Material: Tungsten carbide
  17. FLUKE Multifunctional Process Calibrator
    Mulai

    Rp119.999.900

    FLUKE Multifunctional Process Calibrator
    atribut:
    • Accuracy: [Basic generated DC Voltage] 0.02%+2, [Basic generated DC Current] 0.02%+2, [DC Voltage] ±(1%+5 counts), [Resistance] ±(1%+5 counts)
    • Basic Accuracy: [DC Voltage] 0.02%+2, [DC Current] 0.02%+2, [Resistance] Measurement 4-wire system (3-wire system) = 0.1/0.5/1(0.15/1.0/1.5)Ω, Source = 0.15 or 0.1 /0.5/1Ω
    • Battery: 4 AA alkaline batteries (25 hours, 12 hours with 12mA 500Ω load)
    • DC Voltage: 90.00mV/20.000V (lower display)/30.000V (upper display)
    • DC Voltage (mV/V): 100.00/10.000
    • DC current (mA): 24.000
    • Dimensions (mm): 200x96x47
    • Included Accessories: TL75 Test Lead Red Black, AC175 Alligator Clip Red Black, Stackable Alligator Clip Test Lead
    • Inrush Current (ms): 100 (effective value)
    • Probe: Sold separately
    • Resistance: Measurement = 0 to 400/400 to 1.5k/1.5k to 3.2kΩ, Source = 15.0 to 400.0/400 to 1500/1500 to 3200Ω
Daftar Harga fluke 376 Terbaru October 2026
FLUKE Clamp MetersRp26.999.900
FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)Rp22.999.900
FLUKE True-RMS AC/DC Clamp MetersRp7.299.900
FLUKE Multimeter Isolasi (Megger Multimeter)Rp34.999.900
TEKIRO Diagonal Cutting Pliers Insulated (Tang Potong)Rp219.900
FLUKE Insulation Tester (Pengukur Isolasi)Rp34.999.900
TEKIRO Long Nose Pliers Insulated (Tang Jepit Lancip)Rp219.900
TEKIRO Lineman's Pliers Insulated (Tang Jepit)Rp239.900
Molex Connector for Relay 4.2mm Pitch New Minifit TerminalRp219.900
FLUKE Tang AmpereRp10.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)