Mitutoyo Standard Type Dial Gauge (Resolution 0.001mm) (Dial Gauge Stroke Panjang Besar)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Long Hand One Rotation (mm)0.2
Dimension A (mm)47.2
Scale Interval (mm)0.001
Indication Error 2 Rotation (µm)+ /- 4
1/10 Rotation Adjacency Error (µm)2
Back lid specificationFlat
Dimension E (mm)20
Dimension F (mm)16.9
Dimensions d (mm)18.1
Indication Error (µm)5 [Entire Measurement Range]
Indication Error 1 Rotation (µm)+ /- 4
Indication Error 1/2 Rotation (µm)3
Measurement Range1
Measuring Force (N)1.5 or less
Measuring Range (mm) 1
Mitutoyo Part Number2109AB-10
Return Error (µm)2
Scale Specification0 ~ 100 ~ 0
SeriesTwo
TypeBalance Scale/Shock Proof/With Jewels

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- For separately delivered items, if ordered by cash on delivery, it will be shipped after the next day [For products with calibration documents, it will not be possible to cancel after ordering] - For products with calibration documents and traceability system diagram, order on the web Only. - Documents that include (JCSS Calibration Certificate), (General Calibration Certificate / Traceability System Diagram) and (Calibration Certificate / Traceability System Diagram) are included in the product number. - For products with calibration documents, " Mitutoyo Calibration Certificate with Traceability System Diagram '', which the manufacturer performs calibration, and " Calibration Company Implementation Calibration Certificate, '' which performs calibration at calibration points based on the calibration company based on the ISO 9001 quality management system With traceability system diagram ".
Feature
- Standard dial gauge with outer diameter of outer frame phi 57mm and pitch of 0.001mm. Limit needle and outer frame clamp are provided as standard. Since the outer frame and the oyster board are integrally formed and the O-ring is built in, measures are taken to prevent water or oil from entering from the front. The stem and spindle are hardened stainless steel. Has high strength to withstand hard use. Uses a cemented carbide measuring element. Sector gears use special alloys to improve wear resistance. Jewel bearings are used for the bearings. Excellent pointing sensitivity and durability. Hard coating is applied to the surface of the oyster plate to provide excellent scratch and chemical resistance. Continuous scale. This type can read continuously over the entire measurement range. Useful for large displacement measurements. Middle 2 stitches. Like a clock, the center of rotation of the long hand and the short hand are the same, making it easier to read.

Ulasan Produk

Tidak ada ulasan