Beli dial gauge digital di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KENTA Digital Dial Gauge
    Mulai

    Rp2.899.900

    KENTA Digital Dial Gauge
    Deskripsi:
    Easy to read LCD display.Soft keys for maximum operating comfort.Functions: mm / inch conversion, on / off battery low indication.Supplied in form box.With data output.Measuring force: ≤1.6N
  2. SYNTEK Digital Dial Indicator
    Mulai

    Rp529.900

    SYNTEK Digital Dial Indicator
    Deskripsi:
    Dial indikator digunakan untuk mengukur serta memeriksa kerataan pada sebuah bidang atau benda. Alat ukur untuk mengatur tinggi, rendah dan tingkat kemiringan sebuah benda agar memastikan permukan objek pengukuran sejajar, dengan tingkat skala pengukuran yang sangat kecil Ideal untuk proses industri, bengkel, mekanik, dan laboratorium.   Package Contents 1 x Digital dial indicator  1 x Instruction Manual 1 x Paper box
    atribut:
    • Battery Type: 1.5V LR44/SR44 battery
    • Measuring Force (N): 1.5 or less
    • Measuring Range (inch): 0.5
    • Measuring Range (mm) : 0-12.7
    • Response Speed (m/s): ≤0.6
    • Working Humidity (%RH): ≤85
    • Working Temperature (°C): 0-40
  3. STARRETT Digital Indicator
    Mulai

    Rp9.399.900

    STARRETT Digital Indicator
    atribut:
    • Item: Digital Indicator
    • SPC Output: Yes
    • Data Output Type: Cable
    • Back Type: Lug-On-Center
    • Dial Size (inch): 2.5
    • Display Type: LCD
    • Included Certification: None
    • Long Form Calibration Certificate: No
    • Number of Indicators: 1
    • Operation Type: Plunger
  4. Mitutoyo Digital Dial Indicator
    Mulai

    Rp3.599.900

    Mitutoyo Digital Dial Indicator
    Deskripsi:
    Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
  5. Mitutoyo Digitmatic Indicator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    Mitutoyo Digitmatic Indicator
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  6. Mitutoyo Digimatic Indicator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.999.900

    Mitutoyo Digimatic Indicator
    atribut:
    • Back Plate Specification: Flat
    • Display: 7-digit LCD, sign, analog bar, 2-color backlight
    • Indication error for the entire measuring range (mm): 0.004
    • Input/Output: Digimatic d1 (output), Digimatic d2 (output), Digimatic S1 (bidirectional)
    • Measuring Force (N): 2.3 or less
    • Measuring Range (mm): 50.8
    • Minimum Reading (mm): 0.0005, 0.001, 0.01
    • Power Supply: Variable Measuring Force Type Digimatic Micrometer
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Repeatability (mm): 0.002
    • Response Speed: Unlimited
    • Return Error: (MPE)HMPE = 0.002
    • Return Error (mm): (MPE)HMPE = 0.002
    • Series: 543
    • Stem Diameter (mm): 8
  7. Mitutoyo ABS Digital Indicator
    Mulai

    Rp2.699.900

    Mitutoyo ABS Digital Indicator
    Deskripsi:
    The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
    atribut:
    • Display: LCD
    • Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
  8. Mitutoyo Analog Dial Indicator
    Rating:
    80% of 100
    (2)
    Mulai

    Rp509.900

    Mitutoyo Analog Dial Indicator
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  9. Mitutoyo Digital Indicator
    Mulai

    Rp1.899.900

    Mitutoyo Digital Indicator
    Deskripsi:
    The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
  10. Mitutoyo 543 Series ABS Digimatic Indicator ID-CX
    Mulai

    Rp4.499.900

    Mitutoyo 543 Series ABS Digimatic Indicator ID-CX
    Deskripsi:
    Function : Zero set (INC length measurement system), Preset (ABS length measurement system origin setting), Direction switching, Tolerance judgment, 330 degrees display rotation function, Display value hold (when no externally connected device is installed), Calculation f (x) = Ax, data output (when external connection device is installed), function lock, low battery alarm, error alarm
    atribut:
    • Power Supply: SR44 (button type, silver oxide battery) x 1
    • Series: 543
  11. TECLOCK Dial Indicator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    TECLOCK Dial Indicator
    Deskripsi:
    -Dial gauge that can read per 0.1mm.-Use for sizing machines, incorporating to dedicated machines, or in a small space.
    atribut:
    • Measurement Range: 0 to 10mm
    • Minimum Display: 0.1mm
    • Graduation Specification: ±0-5-10
    • Mount Shaft Diameter: 8mm
    • Measuring Force: 1.4N or less
    • Purpose of Use: Use for sizing machines, incorporating to dedicated machines, or in a small space.
  12. Niigata Seiki (SK) Digital Indicator
    Mulai

    Rp1.199.900

    Niigata Seiki (SK) Digital Indicator
    Deskripsi:
    Digital Indicator DEI-127. - Measure surface flatness, checking tool set up, axial runout, checking squareness - Body: Steel - Easy to read, have hold fuction - Auto power off fuction after 5 minuites - Power Source CR2032 - Resolution 0.01mm, measuring Range 12.7mm - Max error: +/-20micron.
    atribut:
    • Material: Body: Steel
    • Accuracy (µm): ± 20
    • Dimensions (mm): 60x35x110
    • Instrumental Error (mm): ± 0.20
    • Measuring Force (N): 1.5
    • Measuring Range (mm) : 0-12.7
    • Minimum Display (mm): 0.01
    • Power Supply: CR2032
    • TRUSCO Number: 377-5259
  13. Mitutoyo Analog Dial Indicator
    Mulai

    Rp21.900

    Mitutoyo Analog Dial Indicator
    Deskripsi:
    This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
  14. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp1.899.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  15. Mitutoyo Compact Type Dial Indicator
    Mulai

    Rp899.900

    Mitutoyo Compact Type Dial Indicator
    Deskripsi:
    A compact dial gauge. It does not take up space when incorporated into a jig. Improved visibility by using a reflection-suppressed oil plate, which has a proven track record as a test indicator, for the outer frame oil plate. Increased strength with integrated cap. By changing the mounting method of the rubber bellows, it can be replaced with an optional stylus.For comparative measurement. Installation on jigs, etc.* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached. * For products with a calibration certificate, the manufacturer will calibrate the "Mitsutoyo implementation calibration certificate with traceability system diagram" and the "calibration company implementation calibration certificate" that calibrates at the calibration points of the calibrator standard based on the ISO9 1 quality management system. With traceability system diagram "is available. * For products that include (with JCSS calibration certificate) in the product number, the user name and official address stated in the documents at the time of ordering are required.
Daftar Harga dial gauge digital Terbaru March 2026
KENTA Digital Dial GaugeRp2.899.900
SYNTEK Digital Dial IndicatorRp529.900
STARRETT Digital IndicatorRp9.399.900
Mitutoyo Digital Dial IndicatorRp3.599.900
POLLAK Lakban Gypsum PlafonRp81.900
Mitutoyo Digitmatic IndicatorRp1.799.900
Mitutoyo Indikator PanggilanRp559.900
KRISBOW Masker Respirator Setengah WajahRp44.900
Mitutoyo Digimatic IndicatorRp14.999.900
Mitutoyo ABS Digital IndicatorRp2.699.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)