Beli conductivity meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Bante Portable Conductivity Meter
    Mulai

    Rp5.899.900

    Bante Portable Conductivity Meter
    Deskripsi:
    Bante520 Portable Conductivity MeterEconomy portable conductivity meter, 1 to 3 point calibration, selectable temperature coefficient and cell constant. The meter is suitable for outdoor applications, accuracy: 0.5% F.S.
    atribut:
    • Range (Conductivity): 0 to 20.00, 200.0, 2000 µS/cm, 20.00, 200.0 mS/cm
    • Resolution (Conductivity): 0.001, 0.01, 0.1, 1, Automatic
    • Accuracy (Conductivity) (% F.S.): ±0.5
    • Calibration Points (Conductivity): 1 to 3 points
    • Calibration Solutions (Conductivity): 10 µS / 84 µS / 1413 µS / 12.88 mS / 111.8 mS
    • Auto-Power Off: 30 Minutes After Last key Pressed
    • Calibration Temperature Range (°C): Reading ±10
    • Cell Constant: K=0.1 / 1 / 10
    • Connector: 6-pin mini-DIN, 3.5 mm Jack Socket
    • Dimensions (mm): 170x85x30
    • Display: Custom LCD (80x60 mm)
    • Memory: Stores up to 100 Data Sets
    • Output: USB Communication Interface
    • Power Supply: 3x1.5V AA Batteries or 5V DC Power Adapter
    • Reference Temperature (°C): 20 / 25
    • Temperature Accuracy (°C): ±0.5 (±0.9°F)
    • Temperature Compensation (°C): 0 to 100 (32 to 212°F), Manual or Automatic
    • Temperature Range (°C): 0 to 105 (32 to 221°F)
    • Temperature Resolution (°C): 0.1
    • Temperature coefficient: Linear (0.0 to 10.0%/°C) / Non-linear / Pure water
  2. Mettler Toledo Conductivity Meter Seven2Go S3
    Mulai

    Rp35.999.900

    Mettler Toledo Conductivity Meter Seven2Go S3
    Deskripsi:
    Seven2Go conductivity-S3-Standard-Kit base unit, with InLab 738-ISM, calibration bottles conductivity standards 1413 µS/cm, 12,88 mS/cm.
  3. Lutron Conductivity Meter
    Mulai

    Rp2.599.900

    Lutron Conductivity Meter
    Deskripsi:
    CONDUCTIVITY METERModel : CD-4301- 4 ranges: 200 uS, 2mS, 20mS, 200mS.- Automatic temperature compensation.
  4. MILWAUKEE Conductivity Meter
    Mulai

    Rp9.099.900

    MILWAUKEE Conductivity Meter
    Deskripsi:
    DescriptionMW301 is a Portable Conductivity (EC) Meter with Automatic Temperature Compensation. This instrument has been designed to meet the Grower's need for equipment suited to the aggressive environments found in agricultural and hydroponics applications.EC testing provides a method to optimize chemical applications and minimize operational cost. In agricultural applications, soil conductivity is checked before fertilizer application to pinpoint field needs and after fertilization to establish its effectiveness. In hydroponics, EC measurement is ideal for determining the concentration of fertilizer in a solution. After determination, the grower can adjust the nutrient formula for optimal plant growth. The MW301 has a range of 0 to 1990 µS/cm with a 1 µS/cm resolution. This EC meter is supplied complete with conductivity probe with 1 m (3.3') cable and calibration solution.
    atribut:
    • Environment (%): Max RH 95
    • Battery Life (hour): Approx. 300 of Continuous Use
    • Battery Type (V): 1x9 Alkaline
    • Environment Temperature (°C): 0 to 50
    • Temperature Compensation (°C): Automatic, from 5 to 50
  5. LAQUAact Handled Conductivity Meter
    Mulai

    Rp26.999.900

    LAQUAact Handled Conductivity Meter
    Deskripsi:
    ES-71 Waterproof Handheld Conductivity / Resistivity / Salinity / TDS Meter complete with - plastic conductivity electrode (9382-10D) - 1413 uScm-1 & 12.88 mScm-1 (60ml solutions) - D-70CASE
  6. AS ONE Waterproof Conductivity Meter
    Mulai

    Rp2.999.900

    AS ONE Waterproof Conductivity Meter
    atribut:
    • Item to be Measured: Conductivity, temperature, salt, TDS
    • Measurement Range: Temperature/0 - 50°C, Salt/0 - 25.0ppt, TDS/0 - 35.0g/L, Conductivity/0 - 50.0, 50 - 500μS/cm, 0.50 - 5.00, 5.0 - 50.0mS/cm
    • Resolution: Temperature/1°C, Salt/0.1ppt, TDS/0.1g/L, Conductivity/0.1μS/cm - 0.1mS/cm
    • Power Supply: CR2032 lithium batteryx2 pieces
    • Main Unit Size (mm): 29x14x148
    • Calibration Solution Concentration (μS/cm): 1413
    • Accessories: Protective case
    • Accuracy: Temperature/± 0.5°C, Conductivity, salt, TDS/±1.0%
    • Calibration: 1 point
    • Dustproof, Waterproof: IP57
    • Electrode Tip Diameter (mm): 10
    • Material: Body/ABS resin, Electrode cover/PC (polycarbonate)
    • Package Size (mm): 165x100x30
  7. ebro Conductivity Meter
    Mulai

    Rp23.999.900

    ebro Conductivity Meter
    Deskripsi:
    with auto range• Configuration directly on device using 5 buttons and display• Graphic LCD display with backlight• Logging function• Temperature compensated• Software connection by IF 830, Winlog.pro, Winlog.med and Winlog.validationThe set includes: 1x CT 830 Conductivity Meter 1x AT 830 C Binder, conductivity electrode 1x Calibration solution 0,1 N/KCL in 0,01 N/KCL 1413 µS/cm
    atribut:
    • Data Memory: 4000 (Measurement Values)
    • Accuracy (%): ± 0.5 (of the measurements range, temperature : ± 0.1 °C)
    • Protection Class: IP65
    • Dimensions (mm): 200x95x40
    • Resolution (μs): 0.1; 1
    • Battery (V): 1.5 (3 Batteries Type AA, IEC R6, LR6)
    • Measured Variables: Temperature, conductivity
    • Measuring Range (μS): 0…200; 0…2000
  8. Extech Conductivity Meter
    Mulai

    Rp2.899.900

    Extech Conductivity Meter
    Deskripsi:
    4-in-1 multi-range sensor for measuring Conductivity, TDS, Salinity and TemperatureThe Extech EC400 ExStik features six units of measure, internal memory that stores up to 15 labeled readings for easy recall, adjustable conductivity to TDS ratio factor
    atribut:
    • Basic Accuracy: 2%FS, 0.01pH, 1.8degrees F
    • Dimensions: 35.6x172.7x40.6mm
    • Temperature: 32 to 149degrees F
  9. Hanna Instruments edge Dedicated Conductivity/TDS/Salinity Meter
    Mulai

    Rp15.999.900

    Hanna Instruments edge Dedicated Conductivity/TDS/Salinity Meter
    Deskripsi:
    Hanna Instruments is proud to introduce the world's most innovative Conductivity/TDS/Salinity meter: edge.
  10. Peak Instrument Portable pH/ Conductivity Meter
    Mulai

    Rp11.999.900

    Peak Instrument Portable pH/ Conductivity Meter
    atribut:
    • pH Measuring Range (pH): -2.00-19.99
    • pH Resolution (pH): 0.1/0.01
    • ph Input Current (A): ≤2×10-12
    • pH Stability (pH/3h): ±0.01
    • Accuracy (FS): Electrode (±1.0%), Instrument (±1.5%)
    • Accuracy (pH): ±0.02
    • Data Storage: 200 Groups
    • Dimensions (mm): 160x90x30
    • Electrode Constant (cm-1): 0.1/1/10
    • Measuring Range: Conductivity: (0.00-19.99)μS/cm, (20.0-199.9)μS/cm, (200-1999)μS/cm, (2.00-19.99)mS/cm, (20.0-199.9)mS/cm, TDS: (0 ~ 100) g/L, Salinity: (0-100)ppt, Resistivity: (0-100) MΩ·cm
    • Power: AA Batteries (1.5Vx2)
    • Reference Temperature (°C): 25, 20, 18
    • Resolution (μs/cm): 0.01/0.1/1
    • Storage Content: Series number, measuring value measuring unit and temperature
    • Temperature Compensation (°C): 0-100 (automatic)
    • mV Measuring Range (mV): -1999.9-0-1999.9
    • mV Resolution (mV): 1
    • mv Accuracy (FS): ±0.1%
    • pH Input Impedance (ohm): ≥1×1012
    • pH Temperature Compensation Range (°C): 0-100 (automatic)
  11. Hanna Instruments EC and Resistivity Portable Meter
    Mulai

    Rp4.999.900

    Hanna Instruments EC and Resistivity Portable Meter
    Deskripsi:
    The HI87314 is a durable, portable EC and resistivity meter designed for use in applications such as manufacturing and quality control. It is supplied with a four-ring conductivity probe to allow for four ranges of EC measurement and one range of resistivity measurement The temperature compensation coefficient (Beta) is adjustable from 0 to 2.5%/°C for conductivity and from 2 to 7%/°C for resistivity. All readings are automatically adjusted for temperature, assuring users of consistent and accurate measurements.
    atribut:
    • Battery Type/Life: 9V / approximately 100 hours of continuous use
    • Dimensions (mm): 145x80x36 (5.7x3.1x1.4\")
    • EC Accuracy: +/-1% FS (excluding probe error)
    • EC Calibration: manual, one point
    • EC Range (μS/cm): 0.0 to 199.9; 0 to 1999; 0.00 to 19.99; 0.0 to 199.9
    • EC Resolution (μS/cm): 0.1; 1; 0.01; 0.1
    • EC/TDS Probe: HI76302W conductivity probe with internal temperature sensor, DIN connector and 1 m (3.3') cable (included)
    • EC/TDS Temperature Compensation (°C): Automatic from 0 to 50 with Beta selectable from 0 to 2.5%/ for EC and from 2 to 7%/ for resistivity
    • Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 100%
    • Ordering Information: HI87314 is supplied with HI76302W conductivity probe, HI3316D resistivity probe, HI70030 calibration solution sachet, calibration screwdriver, battery, instructions and hard carrying case.
  12. Mettler Toledo Sevencompact Ph Meter S210
    Mulai

    Rp34.999.900

    Mettler Toledo Sevencompact Ph Meter S210
    atribut:
    • pH Measuring Range: -2.000 to 20.000
    • AC/DC Input: 12V, universal plug set (mains adaptor)
    • mV Measuring Range: -2000.0 to 2000.0
    • Temperature Measurement Range (°C): -30.0-130.0 (MTC), -5.0-130.0 (ATC)
  13. PRIO Conductivity Meter
    Mulai

    Rp1.299.900

    PRIO Conductivity Meter
    Deskripsi:
    Include ; Standard Solution
  14. OAKTON Conductivity Meter
    Mulai

    Rp2.699.900

    OAKTON Conductivity Meter
    atribut:
    • UNSPSC: 41115609
    • Auto Power OFF: Yes
    • Automatic Temperature Compensation: Yes
    • Calibration: 1 or 2 point
    • Display: Dual Line LCD
    • Electric Conductivity Accuracy (% F.S.): ±1
    • Electric Conductivity Range (mS/cm): 0 to 20
    • Electric Conductivity Resolution (mS/cm): 0.01; 0.1; 1
    • ORP Range (mV): -1000 to 1000
    • Operating Temperature Range (°C): 0 to 50
    • Operating Temperature Range (°F): 32 to 122
    • Product Type: Conductivity Waterproof Pocket Meter
    • Temperature Accuracy (°F): ±0.9
    • Temperature Resolution (°F): 0.1
    • Waterproof: Yes
  15. Extech Multi-Parameter Meter
    Mulai

    Rp2.499.900

    Extech Multi-Parameter Meter
    atribut:
    • Automatic Temperature Compensation: Yes
  16. Smart Sensor Conductivity Meter
    Mulai

    Rp509.900

    Smart Sensor Conductivity Meter
    Deskripsi:
    Alat portable untuk pengukuran konduktivitas dari larutan untuk mengetahui kualitasnya.Penggunaan umumnya pada air akuarium, kolam renang, hidroponik, laboratorium, dll.Dapat mengukur Total Dissolved Solid (TDS) pada larutan untuk mengukur kemurniannya.Dilengkapi dengan LCD supaya pembacaan hasilnya mudah dilakukan.Larutan KCl digunakan untuk kalibrasi conductivity meter.Kalibrasi disarankan untuk dilakukan 2 bulan sekali.
    atribut:
    • Battery Type Usage: 4xLR44
    • Conductivity Range (S): 0-1999
    • Conductivity Range (mS): 2.00-19.99
    • Measurement Error (%): 3 (Full Scale (FS) ± 1 digit)
    • Repeatability (mS): 0.01
    • Repeatability (s): 1
    • Temperature Range (°C): 0-60
    • Total Dissolved Solid Range (ppm): 0-1999
    • Total Dissolved Solid Range (ppt): 0-19.99
  17. HACH Portable Conductivity TDS Meter
    Mulai

    Rp57.999.900

    HACH Portable Conductivity TDS Meter
    Deskripsi:
    A robust and intuitive range of portable meters, instilling confidence in reporting and managing your results.The HQ Series is for water quality professionals who want to perform electrochemical analysis for field and lab environments. Our new portable platform will allow you to collect intuitive, accurate measurements, manage data, and easily review results, while supplying an IP67 robustness rating.They provide a true rugged, field-ready solution with on-screen, visual step-by-step operating guidance that provides users with confidence in reporting and managing their results. Unlike other field meters with basic user interfaces and without easily accessible data, the HQ Series secures, simplifies, and accelerates the complete measurement process for field users.Choose from 4 models, including the three-input HQ4000 series, dual-input HQ2000 series, and single-input HQ1000 series. These meters offer a range in measurement versatility - eliminating the need for multiple pieces of equipment.What's included?HQ1140 Portable EC/TDS Meter, 1 channel, includes manuals, Li-Ion batteries, USB charger with cable for USA.
    atribut:
    • Size (mm): 63x97x220
    • Temperature Correction: None, Linear, NaCl Non-Linear Natural Water
    • Automatic Buffer Recognition: Yes
    • Backlight: Yes
    • Calibration: Demal (1D/ 0.1D/ 0.01D), Molar (0.1M/ 0.01M/0.001M), NaCl (0.05%; 25uS/cm, 1000µS/cm, 18mS/cm), Standard Sea Water, User Defined
    • Calibration Intervals/Alerts/Reminder: Off, Selectable From 2 Hours to 7 Days
    • Certifications: CE, FCC, ISED, RCM, KC, ETL Verified: US DOE/ NRCan Energy Efficiency, RoHS
    • Conductivity Measurement Range: Yes
    • Custom Calibration Standards: Yes
    • Data Export: USB Connection to PC or USB Storage Device (Limited to The Storage Device Capacity)
    • Data Memory: 5000 Data Points
    • Data Storage: Automatic in Press to Read Mode and Interval Mode. Manual in Continuous Read Mode
    • Display: Up to 3 Parameters At A Time, Dependent on HQ Model
    • Display Type: 536x336 Mono-TFT
    • Enclosure Rating: IP67 (With Battery Compartment Installed)
    • GLP Features: Date, Time, Sample ID, Operator ID, Calibration
    • ISE Direct Measurement Range: No
    • Inputs: 1
    • Instrument: Portable
  18. KRISBOW Alat Ukur Konduktivitas Air
    Mulai

    Rp1.499.900

    KRISBOW Alat Ukur Konduktivitas Air
    atribut:
    • Measuring Range: 100-10000 ppM
    • Dimensions (mm): 170x32x15
Daftar Harga conductivity meter Terbaru December 2025
Bante Portable Conductivity MeterRp5.899.900
Mettler Toledo Conductivity Meter Seven2Go S3Rp35.999.900
Lutron Conductivity MeterRp2.599.900
MILWAUKEE Conductivity MeterRp9.099.900
LAQUAact Handled Conductivity MeterRp26.999.900
AS ONE Waterproof Conductivity MeterRp2.999.900
ebro Conductivity MeterRp23.999.900
Extech Conductivity MeterRp2.899.900
Hanna Instruments edge Dedicated Conductivity/TDS/Salinity MeterRp15.999.900
Peak Instrument Portable pH/ Conductivity MeterRp11.999.900

Data diperbarui pada 09/12/2025 (Harga belum termasuk PPN)